Skip Content

Filter Results By

Outdoor Equipment

141 Results Found that Include 264 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Water Nozzle Water Nozzle
  • Multiple product options available

    Multiple product options available

  • Category : Water Supply Nozzles
  • TM

    Grainger Choice

  • WESTWARD
  • Hose Repair Kit Hose Repair Kit
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hose Connectors and Adapters
  • TM

    Grainger Choice

  • WESTWARD
  • Square Point Shovel Square Point Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Shovels
  • TM

    Grainger Choice

  • WESTWARD
  • Bow Rake Bow Rake
  • Multiple product options available

    Multiple product options available

  • Category : Landscape and Bow Rakes
  • TM

    Grainger Choice

  • WESTWARD
  • Round Point Shovel Round Point Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Shovels
5/8" ID x 1" OD x 1/8" Thick Rubbe
Scoop Shovel,30 in. L Handle,HDPE,Black
  • TM

    Grainger Choice

  • WESTWARD
  • Scoop Shovel, 30 in. L Handle, HDPE, Black Scoop Shovel,30 in. L Handle,HDPE,Black
  • Item # 45GV20
  • Mfr. Model # 26312GR
  • Scoop Shovel, Handle Length 30 In., Handle Type D-Grip, Handle Material Wood, HDPE Blade Material, Blade Type...More

  • Category : Scoop Shovels
  • TM

    Grainger Choice

  • WESTWARD
  • Handheld Sprayer Handheld Sprayer
  • Multiple product options available

    Multiple product options available

  • Category : Compressed Air Sprayers
  • TM

    Grainger Choice

  • WESTWARD
  • Bypass Pruner Bypass Pruner
  • Multiple product options available

    Multiple product options available

  • Category : Pruners
  • TM

    Grainger Choice

  • WESTWARD
  • Water Hose Water Hose
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hoses
Manure Fork, Wood Handle Material, 53-1/2" Handle Leng
Eastern Scoop,27 In. Handle,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Eastern Scoop, 27 In. Handle, Steel Eastern Scoop,27 In. Handle,Steel
  • Item # 4LVR7
  • Mfr. Model # 4LVR7
  • Eastern Scoop, Handle Length 27 In., Handle Type D-Grip, Handle Material Ash, 16 ga., Steel Blade Material,...More

  • Category : Scoop Shovels
Firemans High Flow Nozzle, 5 In
  • TM

    Grainger Choice

  • WESTWARD
  • Firemans High Flow Nozzle, 5 In Firemans High Flow Nozzle, 5 In
  • Item # 2LPN3
  • Mfr. Model # 2LPN3
  • Industrial High Flow Nozzle, Design Fireman's Style, Features Large Metal Shutoff and Adjustable Spray...More

  • Category : Water Supply Nozzles
  • TM

    Grainger Choice

  • WESTWARD
  • Lawn Rake Lawn Rake
  • Multiple product options available

    Multiple product options available

  • Category : Rakes
  • TM

    Grainger Choice

  • WESTWARD
  • Shut Off Shut Off
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hose Connectors and Adapters
Folding Saw, 9 In Steel Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Folding Saw, 9 In Steel Blade Folding Saw, 9 In Steel Blade
  • Item # 2RDN1
  • Mfr. Model # 2RDN1
  • Curved Handle Folding Saw, Blade Size 9 In., Blade Material Steel, Frame Type Folding, Frame Material Steel,...More

  • Category : Pruning Saws and Blades
Industrial Nozzle, Front Trigger, 6 In
  • TM

    Grainger Choice

  • WESTWARD
  • Industrial Nozzle, Front Trigger, 6 In Industrial Nozzle, Front Trigger, 6 In
  • Item # 2LPN2
  • Mfr. Model # 2LPN2
  • Industrial Nozzle, Design Front Trigger, Features Front Trigger Adjustable Spray, Construction Die Cast Zinc...More

  • Category : Water Supply Nozzles
Snow Shovel,25 in.L,Steel Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Shovel, 25 in.L, Steel Handle Snow Shovel,25 in.L,Steel Handle
  • Item # 38ZF78
  • Mfr. Model # 38ZF78
  • Snow Shovel, Blade Material Polypropylene, Blade Width 10-3/4 In., Blade Height 4-1/2 In., Handle Length 25...More

  • Category : Snow Shovels and Snow Pushers
  • TM

    Grainger Choice

  • WESTWARD
  • Grain Scoop Grain Scoop
  • Multiple product options available

    Multiple product options available

  • Category : Scoop Shovels
  • TM

    Grainger Choice

  • Ice Choppers Ice Choppers
  • Multiple product options available

    Multiple product options available

  • Category : Ice Choppers
Backpack Sprayer,4 gal.,Poly,80 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Backpack Sprayer, 4 gal., Poly, 80 psi Backpack Sprayer,4 gal.,Poly,80 psi
  • Item # 36N340
  • Mfr. Model # 36N340
  • Backpack Sprayer, Application Lawn and Garden, Tank Capacity 4 gal., Tank Material Polyethylene, In Tank...More

  • Category : Compressed Air Sprayers
  • TM

    Grainger Choice

  • WESTWARD
  • 1 Wheel Wheelbarrows 1 Wheel Wheelbarrows
  • Multiple product options available

    Multiple product options available

  • Category : Wheelbarrows
  • TM

    Grainger Choice

  • WESTWARD
  • Garden/Mixing Hoe Garden/Mixing Hoe
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hoes
  • TM

    Grainger Choice

  • WESTWARD
  • Anvil Pruner Anvil Pruner
  • Multiple product options available

    Multiple product options available

  • Category : Pruners
Bulb,blacklight,40W
  • TM

    Grainger Choice

  • WESTWARD
  • Bulb, blacklight, 40W Bulb,blacklight,40W
  • Item # 32J167
  • Mfr. Model # 32J167
  • Blacklight Bulb, Replacement, 40 Watts, Bulb Shape U Shape, Length (In.) 10-3/4, Width (In.) 2-3/8, Depth...More

  • Category : Bug Killer Accessories
  • TM

    Grainger Choice

  • WESTWARD
  • General Purpose Scoop General Purpose Scoop
  • Multiple product options available

    Multiple product options available

  • Category : Scoop Shovels
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Shovel Snow Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Snow Shovels and Snow Pushers
  • TM

    Grainger Choice

  • WESTWARD
  • Drain Spade Drain Spade
  • Multiple product options available

    Multiple product options available

  • Category : Spade Shovels
  • TM

    Grainger Choice

  • WESTWARD
  • 2 Wheel Wheelbarrows 2 Wheel Wheelbarrows
  • Multiple product options available

    Multiple product options available

  • Category : Wheelbarrows
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More