Skip Content

Filter Results By

Price
Shop By

Outdoor Equipment

122 Results Found that Include 145 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Air Filter
  • KOHLER
  • Air FilterAir Filter
  • Item # 40LZ61
  • Mfr. Model # 47 083 03-S
  • Air Filter, For Use With Grainger Item Number 24TM15, 24TM16, For Use With Mfr. Model Number PA-CH620-3100,...More

Gas Engine, 4 Cycle, 14 HP
  • KOHLER
  • Gas Engine, 4 Cycle, 14 HPGas Engine, 4 Cycle, 14 HP
  • Item # 6VMW2
  • Mfr. Model # PA-CH440-3031
  • Gas Engine, 4 Cycle, 14 HP, 3600 Engine RPM, Gross Torque 19.8 lbs ft, Horizontal Shaft Orientation, Fuel...More

Oil Filter, 3 7/16 In.
  • KOHLER
  • Oil Filter, 3 7/16 In.Oil Filter, 3 7/16 In.
  • Item # 12U701
  • Mfr. Model # 055109
  • Oil Filter, 29 Microns, For Use With Kohler CV11-CV22, CH11-CH25, M18-M20, MV16-MV20 and K582; Anti-drain;...More

Air Filter Combo, 2 15/16 In.
  • KOHLER
  • Air Filter Combo, 2 15/16 In.Air Filter Combo, 2 15/16 In.
  • Item # 12U705
  • Mfr. Model # 055437
  • Air Filter Combo, Includes Air Filter And Pre-filter;, For Use With John Deere M655 and M665 ZTrak mowers...More

Gasoline Engine,4 Cycle,19 HP,Elec Start
  • KOHLER
  • Gasoline Engine, 4 Cycle, 19 HP, Elec StartGasoline Engine,4 Cycle,19 HP,Elec Start
  • Item # 24TM15
  • Mfr. Model # PA-CH620-3100
  • Gasoline Engine19 HP, 3600 Engine RPM, Gross Torque 32.2 lb.-ft., Horizontal Shaft OrientationElectric...More

Gasoline Engine,4 Cycle,23.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 23.5 HPGasoline Engine,4 Cycle,23.5 HP
  • Item # 24TM19
  • Mfr. Model # PA-CH730-3203
  • Gasoline Engine23.5 HP, 3600 Engine RPM, Gross Torque 40.9 lb.-ft., Horizontal Shaft OrientationElectric...More

Gasoline Engine, 4 Cycle, 14 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 14 HPGasoline Engine, 4 Cycle, 14 HP
  • Item # 11Z373
  • Mfr. Model # PA-CH440-3011
  • Gasoline Engine, 4 Cycle, 14 HP, 3750 Engine RPM, Gross Torque 19.8 lbs ft, Horizontal Shaft Orientation,...More

Gasoline Engine,4 Cycle,20.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 20.5 HPGasoline Engine,4 Cycle,20.5 HP
  • Item # 24TM16
  • Mfr. Model # PA-CH640-3202
  • Gasoline Engine20.5 HP, 3600 Engine RPM, Gross Torque 32.7 lb.-ft., Horizontal Shaft OrientationElectric...More

Oil Filter
  • KOHLER
  • Oil FilterOil Filter
  • Item # 40LZ67
  • Mfr. Model # 12 050 01-S
  • Oil Filter, For Use With Grainger Item Number 24TM15, 24TM16, For Use With Mfr. Model Number PA-CH620-3100,...More

Carburetor Kit
  • KOHLER
  • Carburetor KitCarburetor Kit
  • Item # 40LZ99
  • Mfr. Model # 24 757 03
  • Carburetor Kit, For Use With Grainger Item Number 24TM15, 24TM16, 24TM17, 24TM19, For Use With Mfr. Model...More

Fuel Filter
  • KOHLER
  • Fuel FilterFuel Filter
  • Item # 40LZ70
  • Mfr. Model # ED0037300960S
  • Fuel Filter, For Use With Grainger Item Number 11K749, 11K750, For Use With Mfr. Model Number PA-KD350-2001A,...More

Carburetor Kit
  • KOHLER
  • Carburetor KitCarburetor Kit
  • Item # 40LZ93
  • Mfr. Model # 18 853 06
  • Carburetor Kit, For Use With Grainger Item Number 11K737, For Use With Mfr. Model Number PA-SH265-3011, Fits...More

Carburetor Kit
  • KOHLER
  • Carburetor KitCarburetor Kit
  • Item # 40LZ97
  • Mfr. Model # 14 757 03
  • Carburetor Kit, For Use With Grainger Item Number 11M961,16X887, For Use With Mfr. Model Number...More

Oil Filter
  • KOHLER
  • Oil FilterOil Filter
  • Item # 40LZ68
  • Mfr. Model # 52 050 02-S
  • Oil Filter, For Use With Grainger Item Number 24TM17, 24TM18, 24TM19, 24TM20, 24TM21, For Use With Mfr. Model...More

Voltage Regulator
  • KOHLER
  • Voltage RegulatorVoltage Regulator
  • Item # 40LZ75
  • Mfr. Model # ED0073623930S
  • Voltage Regulator, For Use With Grainger Item Number 11K751, For Use With Mfr. Model Number PA-KD6252-1001B,...More

Gasoline Engine, 4 Cycle, 9.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 9.5 HPGasoline Engine, 4 Cycle, 9.5 HP
  • Item # 11M963
  • Mfr. Model # PA-CH395-3031
  • Gasoline Engine, 4 Cycle, 9.5 HP, 4 Cycle, 9.5 HP, 3750 Engine RPM, Gross Torque 13.2 lbs ft, Horizontal...More

Gasoline Engine, 4 Cycle, 7 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 7 HPGasoline Engine, 4 Cycle, 7 HP
  • Item # 11M961
  • Mfr. Model # PA-CH270-3031
  • Gasoline Engine, 4 Cycle, 7 HP, 3750 Engine RPM, Gross Torque 9.2 lbs ft, Horizontal Shaft Orientation, Fuel...More

Gasoline Engine, 4 Cycle, 6.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 6.5 HPGasoline Engine, 4 Cycle, 6.5 HP
  • Item # 11K737
  • Mfr. Model # PA-SH265-3011
  • Gasoline Engine, 4 Cycle, 6.5 HP, 3600 Engine RPM, Gross Torque 6.5 lbs ft, Horizontal Shaft Orientation,...More

Diesel Engine, 4 Cycle, 25.2 HP
  • KOHLER
  • Diesel Engine, 4 Cycle, 25.2 HPDiesel Engine, 4 Cycle, 25.2 HP
  • Item # 11K751
  • Mfr. Model # PA-KD6252-1001B
  • Diesel Engine, 4 Cycle, 25.2 HP, 3000 Engine RPM, Gross Torque 55.3 lb.-ft., Horizontal Shaft Orientation,...More

Gasoline Engine,4 Cycle,35 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 35 HPGasoline Engine,4 Cycle,35 HP
  • Item # 24TM21
  • Mfr. Model # PA-CH980-2002
  • Gasoline Engine35 HP, 3600 Engine RPM, Gross Torque 60.7 lb.-ft., Horizontal Shaft OrientationElectric...More

Diesel Engine, 4 Cycle, 9.1 HP
  • KOHLER
  • Diesel Engine, 4 Cycle, 9.1 HPDiesel Engine, 4 Cycle, 9.1 HP
  • Item # 11K750
  • Mfr. Model # PA-KD440-2001
  • Diesel Engine, 4 Cycle, 9.1 HP, 3600 Engine RPM, Gross Torque 17 lb.-ft., Horizontal Shaft Orientation, Fuel...More

Gasoline Engine,4 Cycle,25 HP,3600 rpm
  • KOHLER
  • Gasoline Engine, 4 Cycle, 25 HP, 3600 rpmGasoline Engine,4 Cycle,25 HP,3600 rpm
  • Item # 24TM20
  • Mfr. Model # PA-CH742-3100
  • Gasoline Engine25 HP, 3600 Engine RPM, Gross Torque 42.3 lb.-ft., Horizontal Shaft OrientationElectric...More

Gasoline Engine,4 Cycle,25 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 25 HPGasoline Engine,4 Cycle,25 HP
  • Item # 24TM18
  • Mfr. Model # PA-CV740-3001
  • Gasoline Engine25 HP, 3600 Engine RPM, Gross Torque 41.0 lb.-ft., Vertical Shaft OrientationElectric Starter...More

Load Control Module,240V,18-3/8 in.
  • KOHLER
  • Load Control Module, 240V, 18-3/8 in.Load Control Module,240V,18-3/8 in.
  • Item # 34CU30
  • Mfr. Model # GM77177-KP1-QS
  • Load Control Module, Voltage 240, Phase 1, NEMA Enclosure Type 3R, Load Transition Type Contactor...More

Standby Generator,1 Phase,120/240V
  • KOHLER
  • Standby Generator, 1 Phase, 120/240V48 kW Automatic Standby Generator
  • Item # 21AC41
  • Mfr. Model # 48RCL-QS
  • Automatic Standby Generator, 48 LP/48 NG kW, 49 kVA Rating, Voltage 120/240, Height 45-1/8 In., Width 33-1/2...More

Diesel Engine, 4 Cycle, 6.1 HP
  • KOHLER
  • Diesel Engine, 4 Cycle, 6.1 HPDiesel Engine, 4 Cycle, 6.1 HP
  • Item # 11K749
  • Mfr. Model # PA-KD350-2001A
  • Diesel Engine, 4 Cycle, 6.1 HP, 3600 Engine RPM, Gross Torque 12.2 lb.-ft., Horizontal Shaft Orientation,...More

Muffler Kit,For Use With 11K738, 11K739
Fuel Filter
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More