Skip Content

Filter Results By

Price
Shop By
Ratings

Outdoor Equipment

21 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Eastern Scoop,27 In. Handle,Steel
    • JACKSON
    • Eastern Scoop, 27 In. Handle, SteelEastern Scoop,27 In. Handle,Steel
    • Item # 3ZC24
    • Mfr. Model # 13-117
    • Eastern Scoop, Handle Length 27 In., Handle Type D-Grip, Handle Material Ash, 16 ga., Steel Blade Material,...More

    Drain Spade,48-1/2 In Handle,6 In Blade
    Scoop Shovel,27 In. Handle,Aluminum
    • JACKSON
    • Scoop Shovel, 27 In. Handle, AluminumScoop Shovel,27 In. Handle,Aluminum
    • Item # 9WGD0
    • Mfr. Model # 16712
    • Scoop Shovel, Handle Length 27 In., Handle Type Armor D-Handle, Handle Material Wood, 15 ga., Aluminum Blade...More

    Post Hole Digger,
    • JACKSON
    • Post Hole Digger,Post Hole Digger,
    • Item # 5GTN2
    • Mfr. Model # 1715100GR
    • Post Hole Digger, Handle Length 48 In., Handle Type Fiberglass, Handle Material Fiberglass, Distance Between...More

    • JACKSON
    • Road RakeRoad Rake
    • Multiple product options available

      Multiple product options available

    Swivel Hose Cart,400 Ft.
    • JACKSON
    • Swivel Hose Cart, 400 Ft.Swivel Hose Cart,400 Ft.
    • Item # 39E758
    • Mfr. Model # 2517200GR
    • Swivel Hose Reel Cart, Construction Steel, Reel Dia. 10 In., Reel Width 14-1/2 In., Hose Cap. 1/2-In. I.D....More

    Hoe,Garden
    • JACKSON
    • Hoe, GardenHoe,Garden
    • Item # 4WM12
    • Mfr. Model # 1849000
    • General Purpose Hoe, Blade Width 6-1/4 In., Blade Length 4-1/2 In., Blade Material Steel, Handle Material...More

    Portable Hose Cart,Steel,17 In. Dia.
    • JACKSON
    • Portable Hose Cart, Steel, 17 In. Dia.Portable Hose Cart,Steel,17 In. Dia.
    • Item # 7A0A0
    • Mfr. Model # 4008200AGR
    • Portable Hose Cart, Construction Steel, Reel Dia. 17 In., Reel Width 14 In., Hose Cap. 1/2-In. I.D. 375 ft.,...More

    Drain Spade,30 In Handle,5-1/2 In Blade
    Round Point Shovel,48 In.Handle,14 ga.
    Lawn Rake,Spring Brace
    • JACKSON
    • Lawn Rake, Spring BraceLawn Rake,Spring Brace
    • Item # 3ZC26
    • Mfr. Model # 1923500
    • Lawn Rake, Tine Material Steel, Length of Tines 8-1/2 In., Overall Width of Tines 24 In., Number of Tines 24,...More

    Digger,Post Hole,4 Ft
    • JACKSON
    • Digger, Post Hole, 4 FtDigger,Post Hole,4 Ft
    • Item # 3KV60
    • Mfr. Model # 17-061
    • Post Hole Digger, Distance between Blade Tips 6 1/4 Inches, Handle Length 48 Inches, 4 Feet, Wooden Handle,...More

    Seal-Cted Wood Bow Rake, 3-1/4 In.Tines
    Roofer's Spade,48 In Handle,6-3/4 Blade
    Wood Spading Fork,10-3/4 In
    • JACKSON
    • Wood Spading Fork, 10-3/4 InWood Spading Fork,10-3/4 In
    • Item # 3ZC29
    • Mfr. Model # 1803500
    • Spading Fork, Handle Material Wood, Handle Type D-Grip, Handle Length 30 In., Width of Tines 7-1/8 In.,...More

    Square Point Shovel,27 In. Handle,14 ga.
    Garden Spade,30 In Handle,6-3/4 In Blade
    Wood Ensilage Fork,15-1/4 In
    • JACKSON
    • Wood Ensilage Fork, 15-1/4 InWood Ensilage Fork,15-1/4 In
    • Item # 1MDX9
    • Mfr. Model # 1235300
    • Ensilage Fork, Handle Material Wood, Handle Type D-Grip, Handle Length 30 In., Width of Tines 15-3/4 In.,...More

    Drain Spade,27 In Handle,5-1/2 In Blade
    Trenching Shovel,4 In Blade Width
    • Trenching Shovel, 4 In Blade WidthTrenching Shovels
    • Item # 1MDX7
    • Mfr. Model # 1235200
    • Trenching Shovel, Handle Length 47 In., Handle Type Straight, Handle Material Ash, Blade Width 4 In., Blade...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More