Skip Content

Filter Results By

Applied Filters Clear All

Outdoor Equipment

27 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pressure Washer, Cold Water Type, 2800 psi Operating Pressu
  • DAYTON
  • Pressure Washer, Cold Water Type, 2800 psi Operating Pressure, 2.4 gpm Flow Rate Cold Water Pressure Washer
  • Item # 20KC06
  • Mfr. Model # 20KC06
  • Pressure Washer, Cold, Operating Pressure 2800 psi, Engine Size 187cc, Engine Brand Honda, Flow Rate 2.4 gpm,...More

Earth Auger,42.7CC
  • ECHO
  • Earth Auger, 42.7CC Earth Auger,42.7CC
  • Item # 44Y641
  • Mfr. Model # EA-410
  • Earth AugerHandle Type Butterfly, Handle Material SteelDriveshaft Connection Steel, 2 Stroke EngineEngine...More

Portable Inverter Generator, 120 Voltage, 1700 Rated Watts,
  • BRIGGS & STRATTON
  • Portable Inverter Generator, 120 Voltage, 1700 Rated Watts, 2100 Surge Watts, 13/NA Amps @ 120/240V BRIGGS & STRATTON Inverter Generators
  • Item # 24W821
  • Mfr. Model # 30553
  • Portable Inverter Generator, Rated Watts 1700, Surge Watts 2100, Engine Brand Briggs & Stratton OHV, Voltage...More

Salt Spreader, 3.0 cu. ft. Capacity, Up to 25 ft.
Hand-Held Mixer, 110V, 1-45/64 HP
  • COLLOMIX
  • Hand-Held Mixer, 110V, 1-45/64 HP Hand-Held Mixer, 110V, 1-45/64 HP
  • Item # 29UK10
  • Mfr. Model # XO4
  • Hand-Held Mixer, 1-45/64 HP, 110V Motor, Steel Frame, Steel Handles, Locking System Safety Lock for Trigger,...More

Gas Engine,3600 rpm,Recoil Start
  • HONDA
  • Gas Engine, 3600 rpm, Recoil Start Gas Engine,3600 rpm,Recoil Start
  • Item # 23PF72
  • Mfr. Model # GX390QA2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 6.4, Recoil Starter...More

Portable Generator, 120/240 Voltage, 5500 Rated Watts, 9075
  • CHORE MASTER
  • Portable Generator, 120/240 Voltage, 5500 Rated Watts, 9075 Surge Watts, 45.8/22.9 Amps @ 120/240V Portable Generator
  • Item # 20KA98
  • Mfr. Model # GEN-6000-0GM0
  • Portable Generator, Rated Watts 5500, Surge Watts 9075, Engine Brand MiTM, Voltage 120/240, 45.8/22.9 Amps @...More

Pressure Washer, Cold Water Type, 3100 psi Operating Pressu
  • GENERAC
  • Pressure Washer, Cold Water Type, 3100 psi Operating Pressure, 2.8 gpm Flow Rate Cold Water Pressure Washer
  • Item # 32NF40
  • Mfr. Model # 6590-0
  • Pressure Washer, Cold, Operating Pressure 3100 psi, Engine Size 212cc, Engine Brand Generac, Flow Rate 2.8...More

Drop Spreader, 160 lb. Capacity, Pneumatic Wheel Type, High
Pressure Washer, Cold Water Type, 2500 psi Operating Pressu
  • CHORE MASTER
  • Pressure Washer, Cold Water Type, 2500 psi Operating Pressure, 2.3 gpm Flow Rate Cold Water Pressure Washer
  • Item # 1TDJ2
  • Mfr. Model # GP-2500-4MHB
  • Pressure Washer, Cold, Operating Pressure 2500 psi, Engine Size 160cc, Engine Brand Honda OHC, Flow Rate 2.3...More

Automatic Transfer Switch,240V,200A
  • GENERAC
  • Automatic Transfer Switch, 240V, 200A Automatic Transfer Switch,240V,200A
  • Item # 38NG52
  • Mfr. Model # RTSC200A3
  • Automatic Transfer Switch, Voltage 240, Phase 1, NEMA Enclosure Type 3R, Max. Wattage 48000, Load Transition...More

Inverter Generator, 120 Voltage, 1700 Rated Watts, 2200 Sur
Bird Repeller,Electronic,112dB,10W
Cordless Chainsaw Kit,12 in.,36V
  • MAKITA
  • Cordless Chainsaw Kit, 12 in., 36V Cordless Chainsaw Kit,12 in.,36V
  • Item # 49U820
  • Mfr. Model # HCU02C1
  • Cordless Chain Saw Kit, Fuel Type Battery, Bar Length 12 In., Automatic Chain Oiler, Anti Vibration Handle...More

Straight Lance, For Use With Steam Cleaners, 1 EA
Curved Nozzle/Dry Steam Blast, For Use With Steam Clea
Curved Nozzle, For Use With Steam Cleaners, 1 EA
Gas Engine,Horizontal Shaft,Recoil Start
  • HONDA
  • Gas Engine, Horizontal Shaft, Recoil Start Gas Engine,Horizontal Shaft,Recoil Start
  • Item # 23PF70
  • Mfr. Model # GX270QXC9
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 6.4, Recoil Starter...More

Auto Transfer Switch,100 Amps,240V
  • KOHLER
  • Auto Transfer Switch, 100 Amps, 240V NEMA 1 Enclosure 240 Voltage Automatic Transfer Switch
  • Item # 21AC76
  • Mfr. Model # RDT-CFNA-100A-MV01
  • Automatic Transfer Switch, Voltage 240, Phase 1, NEMA Enclosure Type 1, Load Transition Type Contactor...More

Pump
  • DEWALT
  • Pump Pump
  • Item # 42DA48
  • Mfr. Model # 7108231
  • Pump, For Use With Grainger Item Number 38GL64, For Use With Mfr. Model Number DXPW3000E, Fits Brand DEWALT

Pump
  • DEWALT
  • Pump Pump
  • Item # 42DA47
  • Mfr. Model # 7108230
  • Pump, For Use With Grainger Item Number 38GL65, For Use With Mfr. Model Number DXPW2500E, Fits Brand DEWALT

Pump
  • DEWALT
  • Pump Pump
  • Item # 42DA46
  • Mfr. Model # 7108274
  • Pump, For Use With Grainger Item Number 38GL63, For Use With Mfr. Model Number DXPW2000E, Fits Brand DEWALT

Pump
  • DEWALT
  • Pump Pump
  • Item # 42DA43
  • Mfr. Model # 7105982
  • Pump, For Use With Grainger Item Number 33M599, For Use With Mfr. Model Number DXPW60605, Fits Brand DEWALT

Sandblast Kit, 6500 Max PSI
  • GRAINGER APPROVED
  • Sandblast Kit, 6500 Max PSI Sandblast Kit
  • Item # 1MDJ5
  • Mfr. Model # AL-TPS450KIT
  • Sandblast Kit, Max. Flow 7.6 gpm, Max. Fluid Temp. 194 Degrees F, Max. Pressure 7250 psi, For Use With...More

Hedge Trimmer, Double-Sided Blade Type, 25-1/2" Bar Le
Insect Repellent,0.172 oz. Weight,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More