Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Outdoor Equipment

142 Results Found that Include 265 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Round Point Shovel Round Point Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Shovels
  • TM

    Grainger Choice

  • WESTWARD
  • Water Nozzle Water Nozzle
  • Multiple product options available

    Multiple product options available

  • Category : Water Supply Nozzles
Scoop Shovel,30 in. L Handle,HDPE,Black
  • TM

    Grainger Choice

  • WESTWARD
  • Scoop Shovel, 30 in. L Handle, HDPE, Black Scoop Shovel,30 in. L Handle,HDPE,Black
  • Item # 45GV20
  • Mfr. Model # 26312GR
  • Scoop Shovel, Handle Length 30 In., Handle Type D-Grip, Handle Material Wood, HDPE Blade Material, Blade Type...More

  • Category : Scoop Shovels
5/8" ID x 1" OD x 1/8" Thick Rubbe
  • TM

    Grainger Choice

  • WESTWARD
  • Water Hose Water Hose
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hoses
  • TM

    Grainger Choice

  • WESTWARD
  • Hose Repair Kit Hose Repair Kit
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hose Connectors and Adapters
  • TM

    Grainger Choice

  • WESTWARD
  • Shut Off Shut Off
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hose Connectors and Adapters
Duffel Bag,29x13x13In,600D Polyester,Blk
  • TM

    Grainger Choice

  • WESTWARD
  • Duffel Bag, 29x13x13In, 600D Polyester, Blk Duffel Bag,29x13x13In,600D Polyester,Blk
  • Item # 25F576
  • Mfr. Model # 25F576
  • Duffel Bag, Zipper Closure, Capacity 3800 cu. in., Length 29 In., Width 13 In., Height 13 In., Number of...More

  • Category : Duffle Bags and Backpacks
  • TM

    Grainger Choice

  • WESTWARD
  • Handheld Sprayer Handheld Sprayer
  • Multiple product options available

    Multiple product options available

  • Category : Compressed Air Sprayers
  • TM

    Grainger Choice

  • WESTWARD
  • Square Point Shovel Square Point Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Shovels
Industrial Nozzle, Front Trigger, 6 In
  • TM

    Grainger Choice

  • WESTWARD
  • Industrial Nozzle, Front Trigger, 6 In Industrial Nozzle, Front Trigger, 6 In
  • Item # 2LPN2
  • Mfr. Model # 2LPN2
  • Industrial Nozzle, Design Front Trigger, Features Front Trigger Adjustable Spray, Construction Die Cast Zinc...More

  • Category : Water Supply Nozzles
  • TM

    Grainger Choice

  • WESTWARD
  • Grain Scoop Grain Scoop
  • Multiple product options available

    Multiple product options available

  • Category : Scoop Shovels
  • TM

    Grainger Choice

  • WESTWARD
  • Bow Rake Bow Rake
  • Multiple product options available

    Multiple product options available

  • Category : Landscape and Bow Rakes
Firemans High Flow Nozzle, 5 In
  • TM

    Grainger Choice

  • WESTWARD
  • Firemans High Flow Nozzle, 5 In Firemans High Flow Nozzle, 5 In
  • Item # 2LPN3
  • Mfr. Model # 2LPN3
  • Industrial High Flow Nozzle, Design Fireman's Style, Features Large Metal Shutoff and Adjustable Spray...More

  • Category : Water Supply Nozzles
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Shovel Snow Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Snow Shovels and Snow Pushers
Brass Hose Connector, 3/4" MHT Connection
  • TM

    Grainger Choice

  • WESTWARD
  • Brass Hose Connector, 3/4" MHT Connection Brass Hose Connector, 3/4" MHT Connection
  • Item # 20KP41
  • Mfr. Model # 20KP41
  • Hose Connector, Coupling Description Female, Connection 3/4 In. MHT, Material Brass, Use With 3/4 In. ID...More

  • Category : Garden Hose Connectors and Adapters
Back Pack
  • TM

    Grainger Choice

  • WESTWARD
  • Back Pack Back Pack
  • Item # 5MZR2
  • Mfr. Model # 5MZR2
  • Back Pack, Zippered, 600 Denier Polyester, Blue/Black, Multiple Zippered Compartments, MP3 Player Port, Snap...More

  • Category : Duffle Bags and Backpacks
  • TM

    Grainger Choice

  • WESTWARD
  • Lawn Rake Lawn Rake
  • Multiple product options available

    Multiple product options available

  • Category : Rakes
  • TM

    Grainger Choice

  • WESTWARD
  • Spading Fork Spading Fork
  • Multiple product options available

    Multiple product options available

  • Category : Agricultural and Garden Forks
Road Rake, Steel Tine Material, Length of Tines 4",&#x
  • TM

    Grainger Choice

  • Ice Choppers Ice Choppers
  • Multiple product options available

    Multiple product options available

  • Category : Ice Choppers
Backpack Sprayer,4 gal.,Poly,80 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Backpack Sprayer, 4 gal., Poly, 80 psi Backpack Sprayer,4 gal.,Poly,80 psi
  • Item # 36N340
  • Mfr. Model # 36N340
  • Backpack Sprayer, Application Lawn and Garden, Tank Capacity 4 gal., Tank Material Polyethylene, In Tank...More

  • Category : Compressed Air Sprayers
  • TM

    Grainger Choice

  • WESTWARD
  • 2 Wheel Wheelbarrows 2 Wheel Wheelbarrows
  • Multiple product options available

    Multiple product options available

  • Category : Wheelbarrows
Bypass Lopper,1-1/2 In,Hardwood
  • TM

    Grainger Choice

  • WESTWARD
  • Bypass Lopper, 1-1/2 In, Hardwood Bypass Lopper,1-1/2 In,Hardwood
  • Item # 2ZB47
  • Mfr. Model # 2ZB47
  • Bypass Lopper, Cutting Capacity 1-1/2 In., Blade Material Nonstick Steel, Handle Material Wood, Overall...More

  • Category : Loppers
  • TM

    Grainger Choice

  • WESTWARD
  • Garden/Mixing Hoe Garden/Mixing Hoe
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hoes
  • TM

    Grainger Choice

  • WESTWARD
  • Western Scoop Western Scoop
  • Multiple product options available

    Multiple product options available

  • Category : Scoop Shovels
Electronic Fly Killer Sconce,80 W,SS
  • TM

    Grainger Choice

  • WESTWARD
  • Electronic Fly Killer Sconce, 80 W, SS Electronic Fly Killer Sconce,80 W,SS
  • Item # 32J158
  • Mfr. Model # 32J158
  • Electric Insect Killer, Type Indoor Use Only, Application Indoor, Voltage 120, Number of Lamps 2, Total Lamp...More

  • Category : Electronic Bug Killers
Bulb,blacklight,40W
  • TM

    Grainger Choice

  • WESTWARD
  • Bulb, blacklight, 40W Bulb,blacklight,40W
  • Item # 32J167
  • Mfr. Model # 32J167
  • Blacklight Bulb, Replacement, 40 Watts, Bulb Shape U Shape, Length (In.) 10-3/4, Width (In.) 2-3/8, Depth...More

  • Category : Bug Killer Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More