Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Outdoor Equipment

32 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bulb,Blacklight,40 W
  • FLOWTRON
  • Bulb, Blacklight, 40 W Bulb,Blacklight,40 W
  • Item # 4LV43
  • Mfr. Model # BF130
  • Replacement Blacklight Bulb, Bulb Shape U, For Use With 3ZF09, 2W547, Length 14 1/4 Inches, Width 2 7/8...More

Bulb,Blacklight,40 W
  • FLOWTRON
  • Bulb, Blacklight, 40 W Bulb,Blacklight,40 W
  • Item # 4LV46
  • Mfr. Model # BF190
  • Replacement Blacklight Bulb, Bulb Shape U, For Use With 2W545, Length 10 Inches, Width 2 5/16 Inches, Depth 1...More

Insect Killer,80 Watt
  • FLOWTRON
  • Insect Killer, 80 Watt Insect Killer,80 Watt
  • Item # 2W579
  • Mfr. Model # BK-80-D
  • Insect Killer, Electronic, Residential Lantern Style, Coverage 1 1/2 Acres, Black Light 80 Watts, Height 19...More

Insect Killer,80 Watt
  • FLOWTRON
  • Insect Killer, 80 Watt Insect Killer,80 Watt
  • Item # 2W546
  • Mfr. Model # FC7600
  • Electronic Insect Killer, Commercial/Industrial Agri Business, Coverage 1200 Square Feet, Black Light Total...More

Attractant,Fly Lure
Octenol Mosquito Lure
Insect Killer,120 Watt
  • FLOWTRON
  • Insect Killer, 120 Watt Insect Killer,120 Watt
  • Item # 3ZF09
  • Mfr. Model # FC7800B
  • Electronic Insect Killer, Commercial/Industrial Agri Business, Coverage 2000 Square Feet, Black Light Total...More

Adhesive Fly Board,7 1/2x15 1/2 In,PK12
Electronic Fly and Mosquito Killer,14W
  • FLOWTRON
  • Electronic Fly and Mosquito Killer, 14W Electronic Fly and Mosquito Killer,14W
  • Item # 5FZT5
  • Mfr. Model # PV-440A
  • Electronic Fly and Mosquito Killer, Type Residential, Application Outdoor Use Only, Voltage 120, Number of...More

Bulb, Shatterproof
  • FLOWTRON
  • Bulb, Shatterproof Bulb, Shatterproof
  • Item # 24JT25
  • Mfr. Model # BF150SP
  • Bulb, Shatterproof, For Use With Grainger Item Number 2W546, 2W579, For Use With Mfr. Model Number FC7600,...More

Electric Fly/Insect Killer,Portable,30 W
Blacklight Replacement Bulb,15 Watts,PK2
Insect Killer,120 Watt
  • FLOWTRON
  • Insect Killer, 120 Watt Insect Killer,120 Watt
  • Item # 2W547
  • Mfr. Model # FC8800C
  • Insect Killer, Electronic, Commercial/Industrial/Agricultural, Coverage 2000 Square Feet, Black Light 120...More

Adhesive Fly Board,12 x 18 In,PK6
Indoor/Outdoor Insect Control 3/4 Acre
  • FLOWTRON
  • Indoor/Outdoor Insect Control 3/4 Acre Indoor/Outdoor Insect Control 3/4 Acre
  • Item # 5FZT4
  • Mfr. Model # PV-75A
  • Electronic Fly and Insect Killer, Type Residential, Application Indoor and Outdoor Use, Voltage 120, Number...More

Shatterproof Bulb
  • FLOWTRON
  • Shatterproof Bulb Shatterproof Bulb
  • Item # 24JT26
  • Mfr. Model # BF130SP
  • Shatterproof Bulb, For Use With Grainger Item Number 3ZF09, 2W547, For Use With Mfr. Model Number FC7800,...More

Electronic Fly/Insect Killer,Stun,80 W
  • FLOWTRON
  • Electronic Fly/Insect Killer, Stun, 80 W Electronic Fly/Insect Killer,Stun,80 W
  • Item # 1ABE1
  • Mfr. Model # FC4700
  • Electronic Fly/Insect Killer, Type Stun, Application Indoor Agricultural/Commercial/Industrial, Voltage 120,...More

Bulb Retrofit Kit,Black,40 W
  • FLOWTRON
  • Bulb Retrofit Kit, Black, 40 W Bulb Retrofit Kit,Black,40 W
  • Item # 4LV47
  • Mfr. Model # RK 60
  • Replacement Blacklight Bulb Retrofit Kit, Includes Bracket With Pre Wired Socket Attached, 4LV44 40 Watt...More

Bulb,Blacklight,40 W
  • FLOWTRON
  • Bulb, Blacklight, 40 W Bulb,Blacklight,40 W
  • Item # 4LV44
  • Mfr. Model # BF150
  • Blacklight Replacement Bulb, 40W Ultraviolet, U-Shape, 40 Watts, Bulb Shape U-Shape, Length (In.) 12, Width...More

Replacement Bulb,7W,5FZT5
  • FLOWTRON
  • Replacement Bulb, 7W, 5FZT5 Replacement Bulb,7W,5FZT5
  • Item # 5FZT7
  • Mfr. Model # BF-210
  • Blacklight Replacement Bulb, Ultraviolet, 7 Watts, Bulb Shape U-Shape, Length 5 1/4 In, Width 1 1/4 In, Depth...More

Electronic Fly Killer Sconce,40 W,Cream
  • FLOWTRON
  • Electronic Fly Killer Sconce, 40 W, Cream Electronic Fly Killer Sconce,40 W,Cream
  • Item # 1ABE3
  • Mfr. Model # FC4400
  • Electronic Fly Killer, Type Sconce,Indoor, Application Agri Business/Commercial/Industrial, Voltage 120,...More

Octenol Mosquito Attractant, Used For Mosquitos and Biting
Insect Killer,40 Watt
  • FLOWTRON
  • Insect Killer, 40 Watt Insect Killer,40 Watt
  • Item # 2W545
  • Mfr. Model # BK-40-D
  • Residential Lantern Style Electronic Insect Killer, Luring Range 1 Acre, Black Light Total Power 40 Watts,...More

Electronic Fly Killer Sconce,80 W,Cream
  • FLOWTRON
  • Electronic Fly Killer Sconce, 80 W, Cream Electronic Fly Killer Sconce,80 W,Cream
  • Item # 1ABE5
  • Mfr. Model # FC4800
  • Electronic Fly Killer, Type Sconce, Indoor, Application Agri Business/Commercial/Industrial, Voltage 120,...More

Replacement Bulb,40W,5FZJ3
  • FLOWTRON
  • Replacement Bulb, 40W, 5FZJ3 Replacement Bulb,40W,5FZJ3
  • Item # 5FZT8
  • Mfr. Model # BF-215
  • Blacklight Replacement Bulb, Ultraviolet, 40 Watts, Bulb Shape U-Shape, Length 10 1/4 In, Width 2 1/4 In,...More

Bulb,Blacklight,40 W
  • FLOWTRON
  • Bulb, Blacklight, 40 W Bulb,Blacklight,40 W
  • Item # 4LV45
  • Mfr. Model # BF175
  • Replacement Blacklight Bulb, Bulb Shape U, Length 10 Inches, Width 2 7/8 Inches, Depth 1 11/32 Inches, 40...More

Adhesive Fly Board,4 1/2 x 18 In,PK12
Bulb - 15 Watts
  • FLOWTRON
  • Bulb - 15 Watts Bulb - 15 Watts
  • Item # 24JP94
  • Mfr. Model # BF35
  • Bulb - 15 Watts, For Use With Grainger Item Number 2W946, For Use With Mfr. Model Number BK15D, Fits Brand...More

Electronic Fly Killer Sconce,80 W,SS
  • FLOWTRON
  • Electronic Fly Killer Sconce, 80 W, SS Electronic Fly Killer Sconce,80 W,SS
  • Item # 1ABE6
  • Mfr. Model # FC4810
  • Electronic Fly Killer, Type Sconce, Application Indoor, Voltage 120, Number of Lamps 2, Total Lamp Watts 80,...More

Electronic Fly Killer Sconce,40 W,SS
  • FLOWTRON
  • Electronic Fly Killer Sconce, 40 W, SS Electronic Fly Killer Sconce,40 W,SS
  • Item # 1ABE4
  • Mfr. Model # FC4410
  • Electronic Fly Killer, Type Sconce, Application Indoor, Voltage 120, Number of Lamps 1, Total Lamp Watts 40,...More

30W Replacement Bulb,30W,5FZT4
Bracket,Wall Mount
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More