Skip Content

Filter Results By

Applied Filters Clear All

Item
Latch Type
Finish
Bolt Length
Bolt Head Dia.
Width
Throw Size
Max. Shackle Dia.
Brand
Price
Shop By

Outdoor Equipment

15 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Padlockable Slide Latch,2-1/4 In. W
  • BATTALION
  • Padlockable Slide Latch, 2-1/4 In. W Padlockable Slide Latch,2-1/4 In. W
  • Item # 1XMP6
  • Mfr. Model # 1XMP6
  • Padlockable Slide Latch, Latch Type Slide Action, Stainless Steel Finish, Color Silver, Material Stainless...More

Cane Bolt,1/2 In. W,Black
  • BATTALION
  • Cane Bolt, 1/2 In. W, Black Cane Bolt,1/2 In. W,Black
  • Item # 4PB59
  • Mfr. Model # 4PB59
  • Cane Bolt, Latch Type Slide Latch, Coated Finish, Color Black, Material Steel, Bolt Length 18 In., Bolt Head...More

Padlockable Slide Latch,2-1/4 In. W
  • BATTALION
  • Padlockable Slide Latch, 2-1/4 In. W Padlockable Slide Latch,2-1/4 In. W
  • Item # 1RBV4
  • Mfr. Model # 1RBV4
  • Padlockable Slide Latch, Latch Type Lockable, Galvanized Finish, Color Silver, Material Steel, Bolt Length...More

Padlockable Slide Latch,2-1/4 In W,Black
  • BATTALION
  • Padlockable Slide Latch, 2-1/4 In W, Black Padlockable Slide Latch,2-1/4 In W,Black
  • Item # 4PB55
  • Mfr. Model # 4PB55
  • Padlockable Slide Latch, Latch Type Slide Latch, Coated Finish, Color Black, Material Steel, Bolt Length...More

Self-Latching Gate Latch,2.81 In W,Black
  • BATTALION
  • Self-Latching Gate Latch, 2.81 In W, Black Self-Latching Gate Latch,2.81 In W,Black
  • Item # 1XMN7
  • Mfr. Model # 1XMN7
  • Self-Latching Gate Latch, Latch Type Sag Compensating, Black Finish, Color Black, Material Steel, Bolt Length...More

Self-Latching Gate Latch,2-3/8 In. W
  • BATTALION
  • Self-Latching Gate Latch, 2-3/8 In. W Galvanized Finish Self-Latching Gate Latch
  • Item # 1RBY1
  • Mfr. Model # 1RBY1
  • Self-Latching Gate Latch, Latch Type Gravity, Galvanized Finish, Color Silver, Material Steel, Bolt Length 4...More

Self-Latching Gate Latch,2-3/8 In. W,Blk
  • BATTALION
  • Self-Latching Gate Latch, 2-3/8 In. W, Blk Self-Latching Gate Latch,2-3/8 In. W,Blk
  • Item # 1RBY4
  • Mfr. Model # 1RBY4
  • Self-Latching Gate Latch, Latch Type Gravity, Coated Finish, Color Black, Material Steel, Bolt Length 4 In.,...More

Swinging Door Latch,4-3/4 In. W,Black
  • BATTALION
  • Swinging Door Latch, 4-3/4 In. W, Black Swinging Door Latch,4-3/4 In. W,Black
  • Item # 1RBX1
  • Mfr. Model # 1RBX1
  • Swinging Door Latch w/2-Handles, Latch Type Lockable, Coated Finish, Color Black, Material Steel, Bolt Length...More

Slide Cane Bolt,1/2 In. W,Silver
  • BATTALION
  • Slide Cane Bolt, 1/2 In. W, Silver Slide Cane Bolt,1/2 In. W,Silver
  • Item # 1RBV9
  • Mfr. Model # 1RBV9
  • Slide Cane Bolt, Latch Type Slide Latch, Zinc Finish, Color Silver, Material Steel, Bolt Length 18 In., Bolt...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More