Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Outdoor Equipment

21 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Water Nozzle,Pistol Grip,125 psi
  • FISKARS
  • Water Nozzle, Pistol Grip, 125 psi Water Nozzle,Pistol Grip,125 psi
  • Item # 45HE13
  • Mfr. Model # 50505GP
  • Water Nozzle, Design Pistol Grip, Features Heavy Duty Zinc Coupling, Construction Zinc, Connection 3/4 In....More

Lopper,32 in. L,Hardened Steel
  • FISKARS
  • Lopper, 32 in. L, Hardened Steel Lopper,32 in. L,Hardened Steel
  • Item # 35ZD43
  • Mfr. Model # 394801-1002
  • Lopper, Cutting Capacity 2 In., Blade Material Hardened Steel, Handle Material Aluminum, Overall Length 32...More

Telescoping Tree Pruner, 16 Ft Pole
  • FISKARS
  • Telescoping Tree Pruner, 16 Ft Pole Telescoping Tree Pruner, 16 Ft Pole
  • Item # 5UJF4
  • Mfr. Model # 94616985
  • Telescoping Tree Pruner, Blade Length 15 In., Blade Material Non-Stick Steel, Handle Material Fiberglass,...More

Cut and Hold Bypass Lopper,2 In,Steel
  • FISKARS
  • Cut and Hold Bypass Lopper, 2 In, Steel Cut and Hold Bypass Lopper,2 In,Steel
  • Item # 16X038
  • Mfr. Model # 396241-1003
  • Bypass Lopper, Cutting Capacity 2 In., Blade Material Nonstick Steel, Handle Material Steel, Overall Length...More

Pruner,2 In.L,Steel,1 In. Capacity
Diverter Kit, For Use With Fiskars 59946985, 59966985 and&#
6 in Carabiner Sliding Saw
Telescoping Pruning Stik,12 Ft.,1-1/4 In
  • FISKARS
  • Telescoping Pruning Stik, 12 Ft., 1-1/4 In Telescoping Pruning Stik,12 Ft.,1-1/4 In
  • Item # 10F485
  • Mfr. Model # 92406935K
  • Telescoping Tree Pruning Stik, Blade Length 2-1/4 In., Blade Material Steel, Handle Material...More

58 gal. Rain Barrel, Spiced Granite Resin, Height 40"
  • 58 gal. Rain Barrel, Spiced Granite Resin, Height 40" Rain Barrels
  • Item # 5DZP0
  • Mfr. Model # 59986985
  • Rain Barrel, Capacity 58 gal., Color Spiced Granite, Material Resin, Height 40 In., Length 23-5/16 In., Width...More

Anvil Pruner,8In,Steel
  • FISKARS
  • Anvil Pruner, 8In, Steel Anvil Pruner,8In,Steel
  • Item # 39FV59
  • Mfr. Model # 91105935j
  • Anvil Pruner, Blade Length 1-3/4 In., Cutting Capacity 5/8 In., Blade Material Steel, Handle Material Steel,...More

Pruning Saw,Folding,7 in.,Steel
  • FISKARS
  • Pruning Saw, Folding, 7 in., Steel Pruning Saw,Folding,7 in.,Steel
  • Item # 35ZD44
  • Mfr. Model # 390680-1001
  • Pruning Saw, Type Folding, Blade Size 7 In., Blade Material Steel, Teeth per Inch 7, Frame Type Folding,...More

Bypass Lopper,1-3/4 In,Steel
  • FISKARS
  • Bypass Lopper, 1-3/4 In, Steel Bypass Lopper,1-3/4 In,Steel
  • Item # 10F483
  • Mfr. Model # 91686935j
  • Bypass Lopper, Cutting Capacity 1-3/4 In., Blade Material Nonstick Steel, Handle Material Steel, Overall...More

Geared Hedge Shears,23 In L,10 In Blade
Telescoping Power-Lever Hedge Shear
  • FISKARS
  • Telescoping Power-Lever Hedge Shear Telescoping Power-Lever Hedge Shear
  • Item # 5UJF0
  • Mfr. Model # 91696935J
  • Telescoping Handle Hedge Shears, Blade Size 10 In., Overall Length 33 In., Blade Material Hardened Steel,...More

10 in Carabiner Sliding Saw
Forged Grass/Sod Cutter,11 51/64 In
Stand-Up Weed Remover,39 In
  • FISKARS
  • Stand-Up Weed Remover, 39 In Stand-Up Weed Remover,39 In
  • Item # 12G316
  • Mfr. Model # 78706935J
  • Stand-Up Weed Remover, Blade Length 4 In., Blade Material Stainless Steel, Handle Material Aluminum, Handle...More

Compact Clearing Hook, 6" Carbon Steel, Overall Length
Clearing Hook, 9" Carbon Steel, Overall Length 18",&#x
Hedge Shears,23-1/2 in. L,Hardened Steel
Connector Kit, For Use With Fiskars 59946985, 59966985 and&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More