Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Outdoor Equipment

45 Results Found that Include 68 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Vnyl-cted Fbrglss Bow Rke,2-1/2 In.Tines
Pike Pole, Fiberglass, 18 ft.
  • NUPLA
  • Pike Pole, Fiberglass, 18 ft. Pike Pole, Fiberglass, 18 ft.
  • Item # 34FW28
  • Mfr. Model # 6884435
  • Pike Pole, Handle Material Fiberglass, Handle Length 17-1/2 ft., Overall Length 216 In., Grip Type Butt, Tip...More

Pike Pole, Fiberglass, 6 ft.
  • NUPLA
  • Pike Pole, Fiberglass, 6 ft. Pike Pole, Fiberglass, 6 ft.
  • Item # 34FW22
  • Mfr. Model # 6884429
  • Pike Pole, Handle Material Fiberglass, Handle Length 5-1/2 ft., Overall Length 72 In., Number of Teeth 0,...More

Asphalt Rake, Aluminum Tine Material, Length of Tines 1-1&#
Pickeroon,30 In Handle, Small Head
Hoe,7 X 5 In Blade
  • NUPLA
  • Hoe, 7 X 5 In Blade Hoe,7 X 5 In Blade
  • Item # 3MD42
  • Mfr. Model # 79-675
  • Forged General Purpose Hoe, Blade Width 7 In., Blade Length 5 In., Blade Material Steel, Handle Material...More

General Purpose Soil Probe/Locator, 48" Shaft Length,
Pike Pole, Fiberglass, 12 ft.
  • NUPLA
  • Pike Pole, Fiberglass, 12 ft. Pike Pole, Fiberglass, 12 ft.
  • Item # 34FW25
  • Mfr. Model # 6884432
  • Pike Pole, Handle Material Fiberglass, Handle Length 11-1/2 ft., Overall Length 144 In., Number of Teeth 0,...More

Pike Pole, Fiberglass, 16 ft.
  • NUPLA
  • Pike Pole, Fiberglass, 16 ft. Pike Pole, Fiberglass, 16 ft.
  • Item # 34FW27
  • Mfr. Model # 6884434
  • Pike Pole, Handle Material Fiberglass, Handle Length 15-1/2 ft., Overall Length 192 In., Number of Teeth 0,...More

Non-Sparking General Scoop,48 In.
  • NUPLA
  • Non-Sparking General Scoop, 48 In. Non-Sparking General Scoop,48 In.
  • Item # 4HGC2
  • Mfr. Model # 72030
  • Non-Sparking General Scoop, Handle Length 48 In., Handle Type Straight, Handle Material Fiberglass, Cycolac...More

Pike Pole, Fiberglass, 10 ft.
  • NUPLA
  • Pike Pole, Fiberglass, 10 ft. Pike Pole, Fiberglass, 10 ft.
  • Item # 34FW24
  • Mfr. Model # 6884431
  • Pike Pole, Handle Material Fiberglass, Handle Length 9-1/2 ft., Overall Length 120 In., Number of Teeth 0,...More

Garden Spade,48 In Handle,7-1/2 In Blade
Post Hole Digger, 72 In
  • NUPLA
  • Post Hole Digger, 72 In Post Hole Digger, 72 In
  • Item # 5GVA1
  • Mfr. Model # 69-562
  • Post Hole Digger, Handle Length 72 In., Handle Type Straight, Handle Material Fiberglass, Distance Between...More

Straight Shovel Replacement Handle, 48", Fiberglass w/Polyp
Eastern Scoop,27 In. Handle,Steel
  • NUPLA
  • Eastern Scoop, 27 In. Handle, Steel Eastern Scoop,27 In. Handle,Steel
  • Item # 1THB4
  • Mfr. Model # 72191
  • Eastern Scoop, Handle Length 27 In., Handle Type D-Grip, Ergonomic, Handle Material Fiberglass with...More

Roofer's Spade,48 In. Handle,7 In. Blade
Digger,Post Hole,4 Ft
Nonconductive Post Hole Digger, 6 Ft.
General Purpose Scoop,Yellow Handle,27in
Pickeroon,16 In Handle, Small Head
Non-Sparking Grain Scoop,27 In.,Cycolac
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More