Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Outdoor Equipment

25 Results Found that Include 36 Products 

Results per page: 16 | 32 | 48
    Spray Gun,7-1/2 In,5075 psi
    • A. R. NORTH AMERICA
    • Spray Gun, 7-1/2 In, 5075 psi
    • Item # 16X048
    • Mfr. Model # AL36
    • Spray Gun, Length 7-1/2 In., Max. Pressure 5075 psi, Max. Flow 12 gpm, Inlet 3/8 In. FNPT, Outlet 1/4 In....More

    Quick Coupling,3/8 (M) x 22mm
    • A. R. NORTH AMERICA
    • Quick Coupling, 3/8 (M) x 22mm
    • Item # 1MDL3
    • Mfr. Model # AL452
    • Quick-Connect Coupler, Inlet 3/8 In. (M)NPT, Outlet 22mm x 1-1/2 In. (F) Quick Connect, Material Brass, Max....More

    Spray Gun With 14 In Lance,3700 psi
    • A. R. NORTH AMERICA
    • Spray Gun With 14 In Lance, 3700 psi
    • Item # 1MDE1
    • Mfr. Model # MV2005-MV70
    • Spray Gun, Length 14 In., Max. Pressure 3700 psi, Max. Flow 8.0 gpm, Inlet 3/8 In. FNPT, Outlet 22mm FNPT,...More

    Extension Lance,24 In,5000 psi
    • A. R. NORTH AMERICA
    • Extension Lance, 24 In, 5000 psi
    • Item # 1MDE2
    • Mfr. Model # AL248-C
    • Extension Lance, Length 24 In., Max. Pressure 5000 psi, Max. Flow 10.5 gpm, Inlet 22mm MNPT, Outlet 1/4 In....More

    Weep Style Spray Gun,4500 psi
    • A. R. NORTH AMERICA
    • Weep Style Spray Gun, 4500 psi
    • Item # 1MDJ7
    • Mfr. Model # AL19W
    • Weep Style Spray Gun, Max. Pressure 4500 psi, Max. Flow 8 gpm, Inlet 3/8 In. FNPT, Outlet 1/4 In. FNPT, Max....More

    Quick Coupling,1/4 (F) x 22mm
    • A. R. NORTH AMERICA
    • Quick Coupling, 1/4 (F) x 22mm
    • Item # 1MDL1
    • Mfr. Model # AL450
    • Quick-Connect Coupler, Inlet 1/4 In. (F)NPT, Outlet 22mm x 1-1/2 In. (F) Quick Connect, Material Brass, Max....More

    Quick Coupling,1/4 (M) x 22mm
    • A. R. NORTH AMERICA
    • Quick Coupling, 1/4 (M) x 22mm
    • Item # 1MDL2
    • Mfr. Model # AL451
    • Quick-Connect Coupler, Inlet 1/4 In. (M)NPT, Outlet 22mm x 1-1/2 In. (F) Quick Connect, Material Brass, Max....More

    Pressure Washer Hose Reel,100 Ft Cap
    • A. R. NORTH AMERICA
    • Pressure Washer Hose Reel, 100 Ft Cap
    • Item # 1MDK1
    • Mfr. Model # AR-REEL100
    • Pressure Washer Hose Reel, Hose Capacity 100 ft., Max. Pressure 3000 psi, Surface Mount, Material Steel, 3/8...More

    Rotary Surface Cleaner,20 In
    • A. R. NORTH AMERICA
    • Rotary Surface Cleaner, 20 In
    • Item # 1MDH9
    • Mfr. Model # AR-ROTARY20SS
    • Rotary Surface Cleaner with Handles, 20 In. Cleaning Path, Max. Operating Pressure 4000 psi, Flow Rate 3 to 8...More

    Nozzle,1/4" (F)NPT,4000 psi
    • A. R. NORTH AMERICA
    • Nozzle, 1/4" (F)NPT, 4000 psi
    • Item # 5RCC4
    • Mfr. Model # NZ0-6540QC
    • Spray Nozzle, Nozzle Size 40, Max. Pressure 4000 psi, Max. Fluid Temp. 300 Degrees F, Inlet 1/4 In. (F)NPT,...More

    Pressure Washer,2HP,1900psi,2.1gpm,120V
    • A. R. NORTH AMERICA
    • Pressure Washer, 2HP, 1900psi, 2.1gpm, 120V
    • Item # 16X047
    • Mfr. Model # AR630-HOT
    • Pressure Washer, Hot, 2 HP, Operating Pressure 1900 psi, Flow Rate 2.1 gpm, Duty Rating Commercial,...More

    Telescoping Wand,18 Ft,Aluminum
    • A. R. NORTH AMERICA
    • Telescoping Wand, 18 Ft, Aluminum
    • Item # 1MDJ6
    • Mfr. Model # ARTEL-18ALUM
    • Telescoping Wand, Length 18 ft., Max. Pressure 4000 psi, Max. Flow 8.0 gpm, Inlet 3/8 In. (M) Q.C., Outlet...More

    Rotary Surface Cleaner,12 In
    • A. R. NORTH AMERICA
    • Rotary Surface Cleaner, 12 In
    • Item # 1MDJ1
    • Mfr. Model # AR-ROTARY12
    • Rotary Surface Cleaner, 12 In. Cleaning Path, Max. Operating Pressure 3000 psi, Flow Rate 3 to 8 gpm, 1/4 In....More

    Hi/Low Nozzle Holder,Inlet Port 1/4 In
    • A. R. NORTH AMERICA
    • Hi/Low Nozzle Holder, Inlet Port 1/4 In
    • Item # 1MDJ2
    • Mfr. Model # AL414
    • Hi/Low Nozzle Holder, Inlet 1/4 In. (F), Material Brass, Max. Pressure 3650 psi, Max. Fluid Temp. 300 Degrees...More

    Pressure Washer Hose Reel,250 Ft Cap
    • A. R. NORTH AMERICA
    • Pressure Washer Hose Reel, 250 Ft Cap
    • Item # 5RCC7
    • Mfr. Model # AR151
    • Pressure Washer Hose Reel, Hose Capacity 250 ft., Max. Pressure 5000 psi, Surface Mount, Material Stainless...More

    Pressure Washer, 2000 psi, 1.3 gpm, 120V
    • A. R. NORTH AMERICA
    • Pressure Washer, 2000 psi, 1.3 gpm, 120V
    • Item # 20JZ27
    • Mfr. Model # AR390S
    • Pressure Washer, Cold, 1.6 HP, Operating Pressure 2000 psi, Flow Rate 1.3 gpm, Volts/Phase 120/1, Amps AC 14,...More

    • A. R. NORTH AMERICA
    • Sandblast Kit
    • Multiple product options available

    Pressure Washer, 1800 psi, 1.3 gpm, 120V
    • A. R. NORTH AMERICA
    • Pressure Washer, 1800 psi, 1.3 gpm, 120V
    • Item # 20JZ26
    • Mfr. Model # AR383S
    • Pressure Washer, Cold, 1.5 HP, Operating Pressure 1800 psi, Flow Rate 1.3 gpm, Volts/Phase 120/1, Amps AC 13,...More

    Change Over Nozzle,Inlet Port 1/4 In
    • A. R. NORTH AMERICA
    • Change Over Nozzle, Inlet Port 1/4 In
    • Item # 1MDJ3
    • Mfr. Model # AL416
    • Change Over Nozzle, Inlet 1/4 In. (F), Material Nickel-Plated Brass, Max. Pressure 2900 psi, Max. Fluid Temp....More

    Foamer Injector,w/34 oz. Bottle
    • A. R. NORTH AMERICA
    • Foamer Injector, w/34 oz. Bottle
    • Item # 16X049
    • Mfr. Model # FL803
    • Foamer Injector, Max. Flow 5.3 gpm, Max. Fluid Temp. 140 Degrees F, Max. Pressure 4000 psi, For Use With...More

    Pressure Washer, 1400 psi, 1.3 gpm, 120V
    • A. R. NORTH AMERICA
    • Pressure Washer, 1400 psi, 1.3 gpm, 120V
    • Item # 20JZ24
    • Mfr. Model # AR112S
    • Pressure Washer, Cold, 1.2 HP, Operating Pressure 1400 psi, Flow Rate 1.3 gpm, Volts/Phase 120/1, Amps AC 11,...More

    Pressure Washer, 1400 psi, 1.3 gpm, 120V
    • A. R. NORTH AMERICA
    • Pressure Washer, 1400 psi, 1.3 gpm, 120V
    • Item # 20JZ25
    • Mfr. Model # AR142S
    • Pressure Washer, Cold, 1.2 HP, Operating Pressure 1400 psi, Flow Rate 1.3 gpm, Volts/Phase 120/1, Amps AC 11,...More

    Sludge Pump,30 gpm,Pressure Washer
    • A. R. NORTH AMERICA
    • Sludge Pump, 30 gpm, Pressure Washer
    • Item # 5RCC6
    • Mfr. Model # AR-SLUDGE
    • Sludge Pump, Max. Flow 30 gpm, Max. Fluid Temp. 200 Degrees F, Max. Pressure 4000 psi, For Use With Pressure...More

    Results per page: 16 | 32 | 48