Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Outdoor Equipment

136 Results Found that Include 159 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gas Engine, 4 Cycle, 14 HP
  • KOHLER
  • Gas Engine, 4 Cycle, 14 HP Gas Engine, 4 Cycle, 14 HP
  • Item # 6VMW2
  • Mfr. Model # PA-CH440-3031
  • Gas Engine, 4 Cycle, 14 HP, 3600 Engine RPM, Gross Torque 19.8 lbs ft, Horizontal Shaft Orientation, Fuel...More

Gasoline Engine, 4 Cycle, 14 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 14 HP Gasoline Engine, 4 Cycle, 14 HP
  • Item # 11Z373
  • Mfr. Model # PA-CH440-3011
  • Gasoline Engine, 4 Cycle, 14 HP, 3750 Engine RPM, Gross Torque 19.8 lbs ft, Horizontal Shaft Orientation,...More

Oil Filter, 3 7/16 In.
  • KOHLER
  • Oil Filter, 3 7/16 In. Oil Filter, 3 7/16 In.
  • Item # 12U701
  • Mfr. Model # 055109
  • Oil Filter, 29 Microns, For Use With Kohler CV11-CV22, CH11-CH25, M18-M20, MV16-MV20 and K582; Anti-drain;...More

Gasoline Engine, 4 Cycle, 6.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 6.5 HP Gasoline Engine, 4 Cycle, 6.5 HP
  • Item # 11K737
  • Mfr. Model # PA-SH265-3011
  • Gasoline Engine, 4 Cycle, 6.5 HP, Gross Torque 9.5 lb.-ft., 3600 Engine RPM, Horizontal Shaft Orientation,...More

Gasoline Engine,4 Cycle,20.5 HP
Muffler Kit,For Use With 11K738, 11K739
Gasoline Engine,4 Cycle,23.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 23.5 HP Gasoline Engine,4 Cycle,23.5 HP
  • Item # 24TM19
  • Mfr. Model # PA-CH730-3203
  • Gasoline Engine, 23.5 HP, Gross Torque 34.3 lb.-ft., 3600 Engine RPM, Horizontal Shaft Orientation, Electric...More

Short Block
Air-Cooler Generator,14kW,120/240V,200A
  • KOHLER
  • Air-Cooler Generator, 14kW, 120/240V, 200A Air-Cooler Generator,14kW,120/240V,200A
  • Item # 34CU26
  • Mfr. Model # 14RESAL-200SELS
  • Air-Cooled Generator, Engine Cooling Air, 14 kW, 12 kVA Rating, Voltage 120/240, Height 29 In., Width 26-3/16...More

Standby Generator,80kW,1 Phase,120/240V
  • KOHLER
  • Standby Generator, 80kW, 1 Phase, 120/240V Standby Generator,80kW,1 Phase,120/240V
  • Item # 21AC73
  • Mfr. Model # 80ERESD-QS4
  • Automatic Standby Generator, Engine Cooling Liquid, 80 kW, 80 kVA Rating, Voltage 120/240, Height 65-1/2 In.,...More

Air-Cooler Generator,20kW,120/240V,200A
  • KOHLER
  • Air-Cooler Generator, 20kW, 120/240V, 200A Air-Cooler Generator,20kW,120/240V,200A
  • Item # 34CU29
  • Mfr. Model # 20RESAL-200SELS
  • Air-Cooled Generator, Engine Cooling Air, 20 kW, 18 kVA Rating, Voltage 120/240, Height 29 In., Width 26-3/16...More

Gasoline Engine, 4 Cycle, 9.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 9.5 HP Gasoline Engine, 4 Cycle, 9.5 HP
  • Item # 11M962
  • Mfr. Model # PA-CH395-3011
  • Gasoline Engine, 4 Cycle, 9.5 HP, 4 Cycle, 9.5 HP, 3750 Engine RPM, Gross Torque 13.2 lbs ft, Horizontal...More

Diesel Engine, 4 Cycle, 9.1 HP
  • KOHLER
  • Diesel Engine, 4 Cycle, 9.1 HP Diesel Engine, 4 Cycle, 9.1 HP
  • Item # 11K750
  • Mfr. Model # PA-KD440-2001
  • Diesel Engine, 4 Cycle, 9.1 HP, 3600 Engine RPM, Gross Torque 17 lb.-ft., Horizontal Shaft Orientation, Fuel...More

Oil Filter
  • KOHLER
  • Oil Filter Oil Filter
  • Item # 40LZ65
  • Mfr. Model # ED0021751550S
  • Oil Filter, For Use With Grainger Item Number 11K749, 11K750, For Use With Mfr. Model Number PA-KD350-2001A,...More

Key Switch
  • KOHLER
  • Key Switch Key Switch
  • Item # 40MA15
  • Mfr. Model # 25 099 30
  • Key Switch, For Use With Grainger Item Number 24TM15, 24TM16, 24TM19, For Use With Mfr. Model Number...More

Feed Pump Gasket
  • KOHLER
  • Feed Pump Gasket Feed Pump Gasket
  • Item # 40MA10
  • Mfr. Model # ED0012000870S
  • Feed Pump Gasket, For Use With Grainger Item Number 11K751, For Use With Mfr. Model Number PA-KD6252-1001B,...More

Air-Cooler Generator,20kW,120/240V,100A
  • KOHLER
  • Air-Cooler Generator, 20kW, 120/240V, 100A Air-Cooler Generator,20kW,120/240V,100A
  • Item # 34CU28
  • Mfr. Model # 20RESAL-100LC16
  • Air-Coolerd Generator, Engine Cooling Air, 20 kW, 18 kVA Rating, Voltage 120/240, Height 29 In., Width...More

Standby Generator,1 Phase,120/240V
  • KOHLER
  • Standby Generator, 1 Phase, 120/240V Standby Generator,1 Phase,120/240V
  • Item # 21AC75
  • Mfr. Model # 125ERESC-QS2
  • Automatic Standby Generator, Engine Cooling Liquid, 105LP/125NG kW, 125 kVA Rating, Voltage 120/240, Height...More

Diesel Engine, 4 Cycle, 25.2 HP
  • KOHLER
  • Diesel Engine, 4 Cycle, 25.2 HP Diesel Engine, 4 Cycle, 25.2 HP
  • Item # 11K751
  • Mfr. Model # PA-KD6252-1001B
  • Diesel Engine, 4 Cycle, 25.2 HP, Gross Torque 38.7, 3000 Engine RPM, Horizontal Shaft Orientation, Electric...More

Mounting Kit, For Use with 11K751
Fuel Filter
  • KOHLER
  • Fuel Filter Fuel Filter
  • Item # 40LZ70
  • Mfr. Model # ED0037300960S
  • Fuel Filter, For Use With Grainger Item Number 11K749, 11K750, For Use With Mfr. Model Number PA-KD350-2001A,...More

Keys
  • KOHLER
  • Keys Keys
  • Item # 40MA12
  • Mfr. Model # 48 340 01
  • Keys, For Use With Grainger Item Number 24TM15, 24TM16, 24TM17, 24TM19, 24TM20, For Use With Mfr. Model...More

Gasoline Engine, 4 Cycle, 7 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 7 HP Gasoline Engine, 4 Cycle, 7 HP
  • Item # 11M961
  • Mfr. Model # PA-CH270-3031
  • Gasoline Engine, 4 Cycle, 7 HP, 3750 Engine RPM, Gross Torque 9.2 lbs ft, Horizontal Shaft Orientation, Fuel...More

Muffler Kit,For Use With 11K738, 11K739
Air Filter
  • KOHLER
  • Air Filter Air Filter
  • Item # 40LZ56
  • Mfr. Model # ED0021753060S
  • Air Filter, For Use With Grainger Item Number 11K749, For Use With Mfr. Model Number PA-KD350-2001A, Fits...More

Muffler Kit,For Use With 11K742, 11K743
Gasoline Engine, 4 Cycle, 9.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 9.5 HP Gasoline Engine, 4 Cycle, 9.5 HP
  • Item # 11M963
  • Mfr. Model # PA-CH395-3031
  • Gasoline Engine, 4 Cycle, 9.5 HP, 4 Cycle, 9.5 HP, 3750 Engine RPM, Gross Torque 13.2 lbs ft, Horizontal...More

Gasoline Engine,4 Cycle,25 HP,3600 rpm
  • KOHLER
  • Gasoline Engine, 4 Cycle, 25 HP, 3600 rpm Gasoline Engine,4 Cycle,25 HP,3600 rpm
  • Item # 24TM20
  • Mfr. Model # PA-CH742-3100
  • Gasoline Engine25 HP, 3600 Engine RPM, Gross Torque 42.3 lb.-ft., Horizontal Shaft OrientationElectric...More

Air Filter
  • KOHLER
  • Air Filter Air Filter
  • Item # 40LZ61
  • Mfr. Model # 47 083 03-S
  • Air Filter, For Use With Grainger Item Number 24TM15, 24TM16, For Use With Mfr. Model Number PA-CH620-3100,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More