Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price

Outdoor Equipment

13 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Paint Paddle Stirring, 23-1/2 in. H
    Hand-Held Mixer, 110V, 1-13/32 HP
    • COLLOMIX
    • Hand-Held Mixer, 110V, 1-13/32 HPHand-Held Mixer, 110V, 1-13/32 HP
    • Item # 29UK09
    • Mfr. Model # XO1
    • Hand-Held Mixer, 1-13/32 HP, 110V Motor, Steel Frame, Steel Handles, Locking System Safety Lock for Trigger,...More

    Portable Mortar Mixer, 110V, 2-23/32 HP
    • COLLOMIX
    • Portable Mortar Mixer, 110V, 2-23/32 HPPortable Mortar Mixer, 110V, 2-23/32 HP
    • Item # 29UK26
    • Mfr. Model # TMS2000
    • Portable Mortar Mixer, 3-1/2 cu. ft., 2-23/32 HP, 110V Motor, Drum Material Steel, Drum Gauge 39-5/16 In.,...More

    Duo Hand-Held Mixer, 110V, 1-29/32 HP
    • COLLOMIX
    • Duo Hand-Held Mixer, 110V, 1-29/32 HPDuo Hand-Held Mixer, 110V, 1-29/32 HP
    • Item # 29UK12
    • Mfr. Model # XO55
    • Duo Hand-Held Mixer, 1-29/32 HP, 110V Motor, Steel Frame, Steel Handles, Locking System Safety Lock for...More

    Hand-Held Mixer, 110V, 2-7/64 HP
    • COLLOMIX
    • Hand-Held Mixer, 110V, 2-7/64 HPHand-Held Mixer, 110V, 2-7/64 HP
    • Item # 29UK11
    • Mfr. Model # XO6
    • Hand-Held Mixer, 2-7/64 HP, 110V Motor, Steel Frame, Steel Handles, Locking System Safety Lock for Trigger,...More

    Hand-Held Mixer, 110V, 1-45/64 HP
    • COLLOMIX
    • Hand-Held Mixer, 110V, 1-45/64 HPHand-Held Mixer, 110V, 1-45/64 HP
    • Item # 29UK10
    • Mfr. Model # XO4
    • Hand-Held Mixer, 1-45/64 HP, 110V Motor, Steel Frame, Steel Handles, Locking System Safety Lock for Trigger,...More

    Replacement Mixer Drum, 19 in. H
    Bucket Cart, 60 in. H
    Mixing Stand, 60 in. H
    • COLLOMIX
    • Mixing Stand, 60 in. HMixing Stand, 60 in. H
    • Item # 29UK25
    • Mfr. Model # RMX
    • Mixing Stand, For Use With Any XO Series Mixer, Overall Height 60 In., Overall Length 24 In., Overall Width...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More