Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Outdoor Equipment

281 Results Found that Include 496 Products 

Results per page: 16 | 32 | 48
Sprinkler,30 Ft. dia.,Cast Iron
Sprinkler,5800 sq ft,Brass/Zinc,30 psi
Sprinkler,30 Ft. dia.,Cast Iron
  • NELSON
  • Sprinkler, 30 Ft. dia., Cast IronSprinkler,30 Ft. dia.,Cast Iron
  • Item # 15X971
  • Mfr. Model # 15X971
  • Sprinkler, Spray Coverage 30 ft. dia., Head Material Cast Iron, Base Material Cast Iron, Hose Connection 3/4...More

Sprinkler Timer,12 Zone,240 Min,110 VAC
  • RAIN BIRD
  • Sprinkler Timer, 12 Zone, 240 Min, 110 VACSprinkler Timer,12 Zone,240 Min,110 VAC
  • Item # 14U334
  • Mfr. Model # SST1200S
  • Sprinkler Timer, Max. No. Zones 12, Max. On/Off Cycles 4, Max. Time Cycle 240 min., Max. Time Setting 240...More

Sprinkler Head Trimmer, 6 In
  • KENYON
  • Sprinkler Head Trimmer, 6 InSprinkler Head Trimmer, 6 In
  • Item # 3PGF2
  • Mfr. Model # 85426GR
  • Sprinkler Head Trimmer, Head Dia. 6 In., Head Material Steel, Handle Material Steel, Handle Length 29 In.,...More

Rotary Sprinkler Nozzle,0.3 to .5 gpm
  • RAIN BIRD
  • Rotary Sprinkler Nozzle, 0.3 to .5 gpmRotary Sprinkler Nozzle,0.3 to .5 gpm
  • Item # 6YPN4
  • Mfr. Model # 18RNQ
  • Rotary Sprinkler Nozzle, Pattern Quarter Circle, Flow Rate 0.3 to 0.5 gpm, Material of Construction PVC, For...More

Sprinkler Timer,6 Zone,240 Min,110 VAC
  • RAIN BIRD
  • Sprinkler Timer, 6 Zone, 240 Min, 110 VACSprinkler Timer,6 Zone,240 Min,110 VAC
  • Item # 14U333
  • Mfr. Model # SST600S
  • Sprinkler Timer, Max. No. Zones 6, Max. On/Off Cycles 4, Max. Time Cycle 240 min., Max. Time Setting 240...More

Sprinkler Head Trimmer, 3-1/2 In
  • KENYON
  • Sprinkler Head Trimmer, 3-1/2 InSprinkler Head Trimmer, 3-1/2 In
  • Item # 3PGE7
  • Mfr. Model # 85423GR
  • Sprinkler Head Trimmer, Head Dia. 3 1/2 In., Head Material Steel, Handle Material Steel, Handle Length 29...More

Rotary Sprinkler Nozzle,0.7 to 1.0 gpm
  • RAIN BIRD
  • Rotary Sprinkler Nozzle, 0.7 to 1.0 gpmRotary Sprinkler Nozzle,0.7 to 1.0 gpm
  • Item # 6YPN3
  • Mfr. Model # 18RNH
  • Rotary Sprinkler Nozzle, Pattern Half Circle, Flow Rate 0.7 to 1.0 gpm, Material of Construction PVC, For Use...More

Traveling Sprinkler,54 Ft dia.,Cast Iron
  • NELSON
  • Traveling Sprinkler, 54 Ft dia., Cast IronTraveling Sprinkler,54 Ft dia.,Cast Iron
  • Item # 1HLW6
  • Mfr. Model # 1HLW6
  • Traveling Sprinkler, Spray Coverage 13,500 sq. ft., Head Material Cast Iron, Base Material Cast Iron, Hose...More

Sprinkler Head Trimmer, 4 In
  • KENYON
  • Sprinkler Head Trimmer, 4 InSprinkler Head Trimmer, 4 In
  • Item # 3PGE9
  • Mfr. Model # 85424GR
  • Sprinkler Head Trimmer, Head Dia. 4 In., Head Material Steel, Handle Material Steel, Handle Length 29 In.,...More

Rotary Sprinkler Nozzle,1.3 to 2.1GPM
  • RAIN BIRD
  • Rotary Sprinkler Nozzle, 1.3 to 2.1GPMRotary Sprinkler Nozzle,1.3 to 2.1GPM
  • Item # 6YPN2
  • Mfr. Model # 18RNF
  • Rotary Sprinkler Nozzle, Pattern Full Circle, Flow Rate 1.3 to 2.1 gpm, Material of Construction PVC, For Use...More

Sprinkler Head Trimmer, 2-3/4 In
  • KENYON
  • Sprinkler Head Trimmer, 2-3/4 InSprinkler Head Trimmer, 2-3/4 In
  • Item # 3PGE5
  • Mfr. Model # 85422GR
  • Sprinkler Head Trimmer, Head Dia. 2 3/4 In., Head Material Steel, Handle Material Steel, Handle Length 29...More

Sprinkler Head,1 In,MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Sprinkler Head, 1 In, MNPT, BrassSprinkler Head,1 In,MNPT,Brass
  • Item # 4NDP6
  • Mfr. Model # 4NDP6
  • Sprinkler Head, Connection 1 In. MNPT, Material of Construction Brass, Pattern Full Circle, 20 Degrees to 340...More

Rotary Sprinkler Nozzle,0.6 to 1.0 gpm
  • RAIN BIRD
  • Rotary Sprinkler Nozzle, 0.6 to 1.0 gpmRotary Sprinkler Nozzle,0.6 to 1.0 gpm
  • Item # 6YPN7
  • Mfr. Model # 24RNQ
  • Rotary Sprinkler Nozzle, Pattern Quarter Circle, Flow Rate 0.6 to 1.0 gpm, Material of Construction PVC, For...More

Sprinkler Head,1/2 In,MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Sprinkler Head, 1/2 In, MNPT, BrassSprinkler Head,1/2 In,MNPT,Brass
  • Item # 4NDP5
  • Mfr. Model # 4NDP5
  • Sprinkler Head, Connection 1/2 In. MNPT, Material of Construction Brass, Pattern Full Circle, 20 Degrees to...More

Rotary Sprinkler Nozzle,1.2 to 2.0 gpm
  • RAIN BIRD
  • Rotary Sprinkler Nozzle, 1.2 to 2.0 gpmRotary Sprinkler Nozzle,1.2 to 2.0 gpm
  • Item # 6YPN6
  • Mfr. Model # 24RNH
  • Rotary Sprinkler Nozzle, Pattern Half Circle, Flow Rate 1.2 to 2.0 gpm, Material of Construction PVC, For Use...More

Rotary Sprinkler Nozzle,2.5 to 4.1 gpm
  • RAIN BIRD
  • Rotary Sprinkler Nozzle, 2.5 to 4.1 gpmRotary Sprinkler Nozzle,2.5 to 4.1 gpm
  • Item # 6YPN5
  • Mfr. Model # 24RNF
  • Rotary Sprinkler Nozzle, Pattern Full Circle, Flow Rate 2.5 to 4.1 gpm, Material of Construction PVC, For Use...More

Whirling Sprinkler,45 ft. dia.,Plastic
Whirling Sprinkler,45 Ft. dia.,Metal
Oscillating Sprinkler,3500 Sq. Ft.,Brass
Spike Impulse Sprinkler,90 Ft dia.,Metal
Impulse Sprinkler,90 Ft dia.,Rezimar(TM)
  • WESTWARD
  • Impulse Sprinkler, 90 Ft dia., Rezimar(TM)Impulse Sprinkler,90 Ft dia.,Rezimar(TM)
  • Item # 2LPN5
  • Mfr. Model # 2LPN5
  • Impulse Sprinkler, Spray Coverage 90 ft. dia., Head Material Rezimar(TM), Base Material Rezimar(TM), Hose...More

Wrench,Sprinkler
  • RAIN BIRD
  • Wrench, SprinklerWrench,Sprinkler
  • Item # 5Z303
  • Mfr. Model # 42064-4TLWR
  • Wrench, For Use With RainBird(r) MG-4, Mini Paw(TM), AG-5 Maxi Paw(TM) Pop Up Sprinklers, Features Strong...More

Catch Cups,For Sprinkler Systems,PK12
Cut-Off Riser,1/2 In Npt,Plastic,6 In
Results per page: 16 | 32 | 48