Skip Content

Filter Results By

Applied Filters Clear All

Outdoor Equipment

34 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • CHAPIN
  • NozzleNozzle
  • Multiple product options available

    Multiple product options available

Gasket
  • CHAPIN
  • GasketGasket
  • Item # 25AA22
  • Mfr. Model # 1-3382-1
  • Gasket, For Use With Mfr. Model Number 301065, 301191, Fits Brand Chapin

Hose Nut Retainer
Adjustable Nozzle Base
  • CHAPIN
  • Adjustable Nozzle BaseAdjustable Nozzle Base
  • Item # 25AA23
  • Mfr. Model # 1-4974
  • Adjustable Nozzle Base, For Use With Grainger Item Number 3XL31, For Use With Mfr. Model Number 6-6000, Fits...More

Gasket
  • CHAPIN
  • GasketGasket
  • Item # 25AC99
  • Mfr. Model # 1-3170
  • Gasket, For Use With Mfr. Model Number 6-4643, Fits Brand Chapin

Buckle
Rod 9In.
  • CHAPIN
  • Rod 9In.Rod 9In.
  • Item # 25AA59
  • Mfr. Model # 2-8132-4
  • Rod 9 In, For Use With Mfr. Model Number 3-7534-1, Fits Brand Chapin

Rod Only
Tube
Plunger Cam Lock
Nozzle Base
  • CHAPIN
  • Nozzle BaseNozzle Base
  • Item # 25AC06
  • Mfr. Model # 1-4533
  • Nozzle Base, For Use With Grainger Item Number 3XL27, For Use With Mfr. Model Number 6-6003, Fits Brand Chapin...More

Outlet Bushing
Cap for Nozzle 1In. X 1/2In.
  • CHAPIN
  • Cap for Nozzle 1In. X 1/2In.Cap for Nozzle 1In. X 1/2In.
  • Item # 25AA19
  • Mfr. Model # 1-4973
  • Cap for Nozzle 1 In X 1/2 In, For Use With Grainger Item Number 3XL31, For Use With Mfr. Model Number 6-6000,...More

Blue Nozzle
  • CHAPIN
  • Blue NozzleBlue Nozzle
  • Item # 25AC37
  • Mfr. Model # 1-4567-1
  • Blue Nozzle, For Use With Grainger Item Number 3234663, For Use With Mfr. Model Number 6-4824, Fits Brand...More

Plunger Rod Only
  • CHAPIN
  • Plunger Rod OnlyPlunger Rod Only
  • Item # 25AA52
  • Mfr. Model # 2-8133
  • Plunger Rod Only, For Use With Grainger Item Number 6Z169, For Use With Mfr. Model Number 1739, Fits Brand...More

Lever Stop Spring
  • CHAPIN
  • Lever Stop SpringLever Stop Spring
  • Item # 25AC46
  • Mfr. Model # 1-5721
  • Lever Stop Spring, For Use With Grainger Item Number 3EJR1, 3XL16, For Use With Mfr. Model Number 1010, 1012,...More

Plunger Rod Only
Plunger Rod Only
Nozzle Gasket
Stem Assembly
  • CHAPIN
  • Stem AssemblyStem Assembly
  • Item # 25AA28
  • Mfr. Model # 3-6020
  • Stem Assembly, For Use With Grainger Item Number 3XL20, For Use With Mfr. Model Number 6-1866, Fits Brand...More

Soft Seat Gasket
Nozzle,Red
Valve Guide Sleeve
  • CHAPIN
  • Valve Guide SleeveValve Guide Sleeve
  • Item # 25AC45
  • Mfr. Model # 1-5719
  • Valve Guide Sleeve, For Use With Grainger Item Number 3EJR1, 3XL16, For Use With Mfr. Model Number 1010,...More

Retaining Nut
Filter
Adapter
  • CHAPIN
  • AdapterAdapter
  • Item # 25AD12
  • Mfr. Model # 1-5672
  • Adapter, For Use With Grainger Item Number 3EJR1, 3XL16, For Use With Mfr. Model Number 1010, 1012, Fits...More

Rod,12In.
O Ring
Yellow Nozzle
  • CHAPIN
  • Yellow NozzleYellow Nozzle
  • Item # 25AC24
  • Mfr. Model # 1-4567-2
  • Yellow Nozzle, For Use With Grainger Item Number 3234663, For Use With Mfr. Model Number 6-4824, Fits Brand...More

Gasket
  • CHAPIN
  • GasketGasket
  • Item # 25AD05
  • Mfr. Model # 1-2419-1
  • Gasket, For Use With Mfr. Model Number 3-7599, 3-7496, Fits Brand Chapin

Plastic Tube with Red Fan Nozzle
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More