Skip Content

Filter Results By

Price
Shop By
Ratings

Outdoor Equipment

51 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Bird Repellent Spikes,24 ft. L,PK12
  • BIRD-X
  • Bird Repellent Spikes, 24 ft. L, PK12Bird Repellent Spikes,24 ft. L,PK12
  • Item # 6WB51
  • Mfr. Model # STS-24
  • Bird Repellent Spikes, Used For Bird Control, Weight 5 lb., Overall Length 24 ft., Overall Width 5 In.,...More

Scare Eyes,Bird Control,1 lb.,Yellow
  • BIRD-X
  • Scare Eyes, Bird Control, 1 lb., YellowScare Eyes,Bird Control,1 lb.,Yellow
  • Item # 8DCF8
  • Mfr. Model # YELLOW SCARE EYES
  • Scare Eyes, Used For Bird Control, Weight 1 lb., Overall Length 18 In., Overall Width 18 In., Overall Height...More

Bird Repellent Spikes,10 ft. L,PK5
  • BIRD-X
  • Bird Repellent Spikes, 10 ft. L, PK5Bird Repellent Spikes,10 ft. L,PK5
  • Item # 6WB50
  • Mfr. Model # STS-10
  • Bird Repellent Spikes, Used For Bird Control, Weight 3 lb., Overall Length 10 ft., Overall Width 5 In.,...More

Prowler Owl,Bird Control,2 lb.
  • BIRD-X
  • Prowler Owl, Bird Control, 2 lb.Prowler Owl,Bird Control,2 lb.
  • Item # 1DGW9
  • Mfr. Model # OWL
  • Prowler Owl, Used For Bird Control, Weight 2 lb., Overall Length 27 In., Overall Width 36 In., Overall Height...More

Mouse and Rat Repellent,22 oz. Weight
Electronic Bird Repeller,Cov. 900 Sq. Ft
  • BIRD-X
  • Electronic Bird Repeller, Cov. 900 Sq. FtElectronic Bird Repeller,Cov. 900 Sq. Ft
  • Item # 34Z719
  • Mfr. Model # BG
  • Electronic Bird Repeller, Coverage 900 sq. ft., Frequency Range 15000-25000 Hz (Adjustable), Application This...More

Bird Net,Bird Control,7 lb.
  • BIRD-X
  • Bird Net, Bird Control, 7 lb.Bird Net,Bird Control,7 lb.
  • Item # 9CLD7
  • Mfr. Model # NET-STR-100
  • Bird Net, Used For Bird Control, Weight 7 lb., Overall Length 100 ft., Overall Width 168 In., Coverage 1400...More

Bird Repellent Spikes,25 ft. L,PK25
  • BIRD-X
  • Bird Repellent Spikes, 25 ft. L, PK25Bird Repellent Spikes,25 ft. L,PK25
  • Item # 6WB58
  • Mfr. Model # SP-25
  • Bird Repellent Spikes, Used For Bird Control, Weight 5 lb., Overall Length 25 ft., Overall Width 5 In.,...More

Bird Repellent,10.5 oz. Weight,PK12
  • BIRD-X
  • Bird Repellent, 10.5 oz. Weight, PK12Bird Repellent,10.5 oz. Weight,PK12
  • Item # 6WB53
  • Mfr. Model # BP-CART
  • Bird Repellent, Used For Bird Control, Weight 10.5 oz., Form Gel, Coverage 120 linear ft., For Use On Any...More

Bird Repellent Spikes,100 ft. L
  • BIRD-X
  • Bird Repellent Spikes, 100 ft. LBird Repellent Spikes,100 ft. L
  • Item # 9EZF7
  • Mfr. Model # SP-100
  • Bird Repellent Spikes, Used For Bird Control, Weight 17 lb., Overall Length 100 ft., Overall Width 5 In.,...More

Bird Repellent Spikes,100 ft. L
  • BIRD-X
  • Bird Repellent Spikes, 100 ft. LBird Repellent Spikes,100 ft. L
  • Item # 5PTU4
  • Mfr. Model # STS-100
  • Bird Repellent Spikes, Used For Creating a physical barrier for birds, Weight 17 lb., Overall Length 100 ft.,...More

Goose and Bird Repellent,1 gal.
  • BIRD-X
  • Goose and Bird Repellent, 1 gal.Goose and Bird Repellent,1 gal.
  • Item # 6MRH8
  • Mfr. Model # BS-GAL
  • Goose and Bird Repellent, Used For Bird and Goose, Weight 1 gal., Form Liquid, Coverage 1500 sq. ft. to 1...More

Coyote, 2-D,4 lb.,Coraplast
  • BIRD-X
  • Coyote, 2-D, 4 lb., CoraplastCoyote, 2-D,4 lb.,Coraplast
  • Item # 8ENF6
  • Mfr. Model # COYOTE
  • Coyote, 2-D, Used For Goose, Duck and Rodent Control, Overall Length 24 In., Overall Width 1 In., Overall...More

Animal Repeller,Electronic,90dB,2W
  • BIRD-X
  • Animal Repeller, Electronic, 90dB, 2WAnimal Repeller,Electronic,90dB,2W
  • Item # 1DGX2
  • Mfr. Model # YG
  • Animal Repeller, Electronic, Height 7 In, Width 5 In, Depth 4 In, Decibels 90 dB, Frequency Range 5000 to...More

Irri-Tape,1 lb.,Polyester Film
  • BIRD-X
  • Irri-Tape, 1 lb., Polyester FilmIrri-Tape,1 lb.,Polyester Film
  • Item # 1DGX3
  • Mfr. Model # TAPE-100
  • Irri-Tape, Used For Bird Control, Weight 1 lb., Overall Length 100 ft., Overall Width 2 In., Coverage -,...More

Bird Repellent Spikes,50 ft. L
  • BIRD-X
  • Bird Repellent Spikes, 50 ft. LBird Repellent Spikes,50 ft. L
  • Item # 9Y575
  • Mfr. Model # SP-50
  • Bird Repellent Spikes, Used For Bird Control, Weight 9 lb., Overall Length 50 ft., Overall Width 12 In.,...More

Bird Repeller,110 Vac
  • BIRD-X
  • Bird Repeller, 110 VacBird Repeller,110 Vac
  • Item # 6WB52
  • Mfr. Model # BXP PRO 1
  • Bird Repeller, Electronic, Sonic Tone, Indoor or Outdoor, Decibels 105 dB, Coverage 1 Acre, Voltage 110 AC,...More

Bird Repellent Spikes,10 ft. L,PK10
  • BIRD-X
  • Bird Repellent Spikes, 10 ft. L, PK10Bird Repellent Spikes,10 ft. L,PK10
  • Item # 6WB57
  • Mfr. Model # SP-10
  • Bird Repellent Spikes, Used For Bird Control, Weight 3 lb., Overall Length 10 ft., Overall Width 5 In.,...More

Bird Net Mounting Clip,4 lb.,PK250
  • BIRD-X
  • Bird Net Mounting Clip, 4 lb., PK250Bird Net Mounting Clip,4 lb.,PK250
  • Item # 8N787
  • Mfr. Model # MTG-CASE
  • Bird Net Mounting Clip, Used For Mounting Bird-X Netting, Weight 4 lb., Overall Length 9 In., Overall Width 6...More

Pest Repeller,110 Vac
  • BIRD-X
  • Pest Repeller, 110 VacPest Repeller,110 Vac
  • Item # 6WB54
  • Mfr. Model # TX-PRO
  • Pest Repeller, Electronic, Ultrasonic/Sonic Tone, Indoor or Outdoor, Decibels 96 dB, Coverage 4000 Sq Ft,...More

Sonic Bird Repeller
  • BIRD-X
  • Sonic Bird RepellerSonic Bird Repeller
  • Item # 5PTU5
  • Mfr. Model # SBXP-Pro 2
  • Electronic Bird Repeller, Coverage Up to 6 acres, Application Mount speakers up high where birds are present....More

Bird Repellent Spikes,50 ft. L
  • BIRD-X
  • Bird Repellent Spikes, 50 ft. LBird Repellent Spikes,50 ft. L
  • Item # 9LAV4
  • Mfr. Model # STS-50
  • Bird Repellent Spikes, Used For Bird Control, Weight 11 lb., Overall Length 50 ft., Overall Width 5 In.,...More

BIRD REPELLER BIRD-X BIRD XPEL
Irri-Tape,Bird Control,5 lb.
  • BIRD-X
  • Irri-Tape, Bird Control, 5 lb.Irri-Tape,Bird Control,5 lb.
  • Item # 9VZE0
  • Mfr. Model # TAPE-500
  • Irri-Tape, Used For Bird Control, Weight 5 lb., Overall Length 500 ft., Overall Width 4 In., Overall Height 8...More

Electronic Bird Repeller
  • BIRD-X
  • Electronic Bird RepellerElectronic Bird Repeller
  • Item # 9WF24
  • Mfr. Model # BXP-PRO1-220
  • Electronic Bird Repeller, Frequency Range 3-5 kHz, Signal Output 105-110dB at 1m,, Overall Height 9 In.,...More

Bird Repeller,Ultrasonic,6500 Sq Ft
  • BIRD-X
  • Bird Repeller, Ultrasonic, 6500 Sq FtBird Repeller,Ultrasonic,6500 Sq Ft
  • Item # 3NZD2
  • Mfr. Model # QB4+S
  • Electronic Bird Repeller, Coverage 6500 sq. ft., Frequency Range 20,000 Hz, Signal Output Ultrasonic, 112dB,...More

Bird Net,10 lb.,Polyethylene
  • BIRD-X
  • Bird Net, 10 lb., PolyethyleneBird Net,10 lb.,Polyethylene
  • Item # 3NZC8
  • Mfr. Model # NET-PE-25-25
  • Bird Net, Used For Bird Control, Weight 10 lb., Overall Length 25 ft., Overall Width 300 In., Coverage 625...More

Bird Repeller,Electronic,110dB,12W
  • BIRD-X
  • Bird Repeller, Electronic, 110dB, 12WBird Repeller,Electronic,110dB,12W
  • Item # 1DGW7
  • Mfr. Model # SBXP-PRO-1
  • Bird Repeller, Electronic, Height 9 In, Width 9 In, Depth 5 In, Decibels 110 dB, Frequency Range 3000 to 5000...More

Goose Repeller,Electronic,110dB,40W
  • BIRD-X
  • Goose Repeller, Electronic, 110dB, 40WGoose Repeller,Electronic,110dB,40W
  • Item # 1DGW5
  • Mfr. Model # GB
  • Goose Repeller, Electronic, Height 9 In, Width 9 In, Depth 5 In, Decibels 110 dB, Frequency Range 500 to 1500...More

Scare Eyes,Bird Control,1 lb.,White
  • BIRD-X
  • Scare Eyes, Bird Control, 1 lb., WhiteScare Eyes,Bird Control,1 lb.,White
  • Item # 8DCF9
  • Mfr. Model # WHITE SCARE EYES
  • Scare Eyes, Used For Bird Control, Weight 1 lb., Overall Length 18 In., Overall Width 18 In., Overall Height...More

Scare Eyes,1 lb.,Orange,PVC Vinyl
  • BIRD-X
  • Scare Eyes, 1 lb., Orange, PVC VinylScare Eyes,1 lb.,Orange,PVC Vinyl
  • Item # 1DGW8
  • Mfr. Model # T-EYES+
  • Scare Eyes, Used For Bird Control, Weight 1 lb., Overall Length 24 In., Overall Width 24 In., Overall Height...More

Bedbug Detection Device,PK12
  • BIRD-X
  • Bedbug Detection Device, PK12Bedbug Detection Device,PK12
  • Item # 36A149
  • Mfr. Model # BBA-12
  • Bedbug Detection Device, Used For Bed Bugs, Overall Length 1-3/4 In., Overall Width 2-3/4 In., Overall Height...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More