Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Outdoor Equipment

25 Results Found that Include 36 Products 

 |  Results per page: 16 | 32 | 48

    Cold Water Pressure Washer

    A. R. NORTH AMERICA

    Multiple product options available

    Turbo Rotary Spray Nozzle

    A. R. NORTH AMERICA

    Multiple product options available

    Spray Gun With 14 In Lance, 3700 psi

    A. R. NORTH AMERICA

    Grainger Item # 1MDE1 | Mfr. Model # MV2005-MV70

    Catalog Page # 1879 (PDF)

    Spray Gun, Length 14 In., Max. Pressure 3700 psi, Max. Flow 8.0 gpm, Inlet 3/8 In. FNPT, Outlet 22mm FNPT,...More

    Spray Gun, 7-1/2 In, 5075 psi

    A. R. NORTH AMERICA

    Grainger Item # 16X048 | Mfr. Model # AL36

    Catalog Page # 1879 (PDF)

    Spray Gun, Length 7-1/2 In., Max. Pressure 5075 psi, Max. Flow 12 gpm, Inlet 3/8 In. FNPT, Outlet 1/4 In....More

    Quick Coupling, 3/8 (M) x 22mm

    A. R. NORTH AMERICA

    Grainger Item # 1MDL3 | Mfr. Model # AL452

    Catalog Page # 1879 (PDF)

    Quick-Connect Coupler, Inlet 3/8 In. (M)NPT, Outlet 22mm x 1-1/2 In. (F) Quick Connect, Material Brass, Max....More

    Extension Lance, 24 In, 5000 psi

    A. R. NORTH AMERICA

    Grainger Item # 1MDE2 | Mfr. Model # AL248-C

    Catalog Page # 1879 (PDF)

    Extension Lance, Length 24 In., Max. Pressure 5000 psi, Max. Flow 10.5 gpm, Inlet 22mm MNPT, Outlet 1/4 In....More

    Quick Coupling, 1/4 (F) x 22mm

    A. R. NORTH AMERICA

    Grainger Item # 1MDL1 | Mfr. Model # AL450

    Catalog Page # 1879 (PDF)

    Quick-Connect Coupler, Inlet 1/4 In. (F)NPT, Outlet 22mm x 1-1/2 In. (F) Quick Connect, Material Brass, Max....More

    Pressure Washer Hose Reel, 100 Ft Cap

    A. R. NORTH AMERICA

    Grainger Item # 1MDK1 | Mfr. Model # AR-REEL100

    Catalog Page # 1881 (PDF)

    Pressure Washer Hose Reel, Hose Capacity 100 ft., Max. Pressure 3000 psi, Surface Mount, Material Steel, 3/8...More

    Quick Coupling, 1/4 (M) x 22mm

    A. R. NORTH AMERICA

    Grainger Item # 1MDL2 | Mfr. Model # AL451

    Catalog Page # 1879 (PDF)

    Quick-Connect Coupler, Inlet 1/4 In. (M)NPT, Outlet 22mm x 1-1/2 In. (F) Quick Connect, Material Brass, Max....More

    Weep Style Spray Gun, 4500 psi

    A. R. NORTH AMERICA

    Grainger Item # 1MDJ7 | Mfr. Model # AL19W

    Catalog Page # 1879 (PDF)

    Weep Style Spray Gun, Max. Pressure 4500 psi, Max. Flow 8 gpm, Inlet 3/8 In. FNPT, Outlet 1/4 In. FNPT, Max....More

    Rotary Surface Cleaner, 20 In

    A. R. NORTH AMERICA

    Grainger Item # 1MDH9 | Mfr. Model # AR-ROTARY20SS

    Catalog Page # 1881 (PDF)

    Rotary Surface Cleaner with Handles, 20 In. Cleaning Path, Max. Operating Pressure 4000 psi, Flow Rate 3 to 8...More

    Telescoping Wand, 18 Ft, Aluminum

    A. R. NORTH AMERICA

    Grainger Item # 1MDJ6 | Mfr. Model # ARTEL-18ALUM

    Catalog Page # 1879 (PDF)

    Telescoping Wand, Length 18 ft., Max. Pressure 4000 psi, Max. Flow 8.0 gpm, Inlet 3/8 In. (M) Q.C., Outlet...More

    Nozzle, 1/4" (F)NPT, 4000 psi

    A. R. NORTH AMERICA

    Grainger Item # 5RCC4 | Mfr. Model # NZ0-6540QC

    Catalog Page # 1880 (PDF)

    Spray Nozzle, Nozzle Size 40, Max. Pressure 4000 psi, Max. Fluid Temp. 300 Degrees F, Inlet 1/4 In. (F)NPT,...More

    Pressure Washer, 2HP, 1900psi, 2.1gpm, 120V

    A. R. NORTH AMERICA

    Grainger Item # 16X047 | Mfr. Model # AR630-HOT

    Catalog Page # 1876 (PDF)

    Pressure Washer, Hot, 2 HP, Operating Pressure 1900 psi, Flow Rate 2.1 gpm, Duty Rating Commercial,...More

    Rotary Surface Cleaner, 12 In

    A. R. NORTH AMERICA

    Grainger Item # 1MDJ1 | Mfr. Model # AR-ROTARY12

    Catalog Page # 1881 (PDF)

    Rotary Surface Cleaner, 12 In. Cleaning Path, Max. Operating Pressure 3000 psi, Flow Rate 3 to 8 gpm, 1/4 In....More

    Pressure Washer Hose Reel, 250 Ft Cap

    A. R. NORTH AMERICA

    Grainger Item # 5RCC7 | Mfr. Model # AR151

    Catalog Page # 1881 (PDF)

    Pressure Washer Hose Reel, Hose Capacity 250 ft., Max. Pressure 5000 psi, Surface Mount, Material Stainless...More

    Sandblast Kit

    A. R. NORTH AMERICA

    Multiple product options available

    Change Over Nozzle, Inlet Port 1/4 In

    A. R. NORTH AMERICA

    Grainger Item # 1MDJ3 | Mfr. Model # AL416

    Catalog Page # 1880 (PDF)

    Change Over Nozzle, Inlet 1/4 In. (F), Material Nickel-Plated Brass, Max. Pressure 2900 psi, Max. Fluid Temp....More

    Hi/Low Nozzle Holder, Inlet Port 1/4 In

    A. R. NORTH AMERICA

    Grainger Item # 1MDJ2 | Mfr. Model # AL414

    Catalog Page # 1880 (PDF)

    Hi/Low Nozzle Holder, Inlet 1/4 In. (F), Material Brass, Max. Pressure 3650 psi, Max. Fluid Temp. 300 Degrees...More

    Foamer Injector, w/34 oz. Bottle

    A. R. NORTH AMERICA

    Grainger Item # 16X049 | Mfr. Model # FL803

    Catalog Page # 1881 (PDF)

    Foamer Injector, Max. Flow 5.3 gpm, Max. Fluid Temp. 140 Degrees F, Max. Pressure 4000 psi, For Use With...More

    Pressure Washer, 1400 psi, 1.3 gpm, 120V

    A. R. NORTH AMERICA

    Grainger Item # 20JZ24 | Mfr. Model # AR112S

    Catalog Page # NA

    Pressure Washer, Cold, 1.2 HP, Operating Pressure 1400 psi, Flow Rate 1.3 gpm, Volts/Phase 120/1, Amps AC 11,...More

    Pressure Washer, 2000 psi, 1.3 gpm, 120V

    A. R. NORTH AMERICA

    Grainger Item # 20JZ27 | Mfr. Model # AR390S

    Catalog Page # NA

    Pressure Washer, Cold, 1.6 HP, Operating Pressure 2000 psi, Flow Rate 1.3 gpm, Volts/Phase 120/1, Amps AC 14,...More

    Pressure Washer, 1400 psi, 1.3 gpm, 120V

    A. R. NORTH AMERICA

    Grainger Item # 20JZ25 | Mfr. Model # AR142S

    Catalog Page # NA

    Pressure Washer, Cold, 1.2 HP, Operating Pressure 1400 psi, Flow Rate 1.3 gpm, Volts/Phase 120/1, Amps AC 11,...More

    Pressure Washer, 1800 psi, 1.3 gpm, 120V

    A. R. NORTH AMERICA

    Grainger Item # 20JZ26 | Mfr. Model # AR383S

    Catalog Page # NA

    Pressure Washer, Cold, 1.5 HP, Operating Pressure 1800 psi, Flow Rate 1.3 gpm, Volts/Phase 120/1, Amps AC 13,...More

    Sludge Pump, 30 gpm, Pressure Washer

    A. R. NORTH AMERICA

    Grainger Item # 5RCC6 | Mfr. Model # AR-SLUDGE

    Catalog Page # NA

    Sludge Pump, Max. Flow 30 gpm, Max. Fluid Temp. 200 Degrees F, Max. Pressure 4000 psi, For Use With Pressure...More

     |  Results per page: 16 | 32 | 48
      loader image