Skip Content

Filter Results By

Outdoor Benches

157 Results Found that Include 157 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Park Bench,48 in. L,32 in. H,Woodtone
Outdoor Bench,96 in. L,16-3/8 in. H,Grn
Park Bench,72 in. L,33-1/4 in. H,Cedar
Park Bench,72 in. L.,33-1/4 in. H,Wood
Park Bench,72 in. L,26-1/4 in. W,Brown
Park Bench,48 in. L,32 in. H,Brown,Rcycl
Outdoor Bench,72 in. L,16-3/8 in. H,Blue
Outdoor Bench,96 in. L,24 in. W,Green
  • GRAINGER APPROVED
  • Outdoor Bench, 96 in. L, 24 in. W, Green Outdoor Bench,96 in. L,24 in. W,Green
  • Item # 4HUT5
  • Mfr. Model # 4HUT5
  • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 96, Top Height (In.) 31, Load Rating (Lb.) 800,...More

Outdoor Bench,72 in. L,16-3/8 in. H,Grn
Outdoor Bench,72 in. L,24 in. W, Blue
  • GRAINGER APPROVED
  • Outdoor Bench, 72 in. L, 24 in. W, Blue Outdoor Bench,72 in. L,24 in. W, Blue
  • Item # 4HUT2
  • Mfr. Model # 4HUT2
  • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 72, Top Height (In.) 31, Load Rating (Lb.) 600,...More

Outdoor Bench,72 in. L,31 in. H,GRN
  • GRAINGER APPROVED
  • Outdoor Bench, 72 in. L, 31 in. H, GRN Outdoor Bench,72 in. L,31 in. H,GRN
  • Item # 4HUU3
  • Mfr. Model # 4HUU3
  • Bench, Perforated Metal, Top Width 24 In, Top Length 72 In, Top Height 31 In, Load Rating 600 Lb, Surface...More

Outdoor Bench,96 in.,24 in. W,Blu,Prtbl
Outdoor Bench,96-1/2 in. L,33-1/4 in. H
  • GRAINGER APPROVED
  • Outdoor Bench, 96-1/2 in. L, 33-1/4 in. H Outdoor Bench,96-1/2 in. L,33-1/4 in. H
  • Item # 4HUU1
  • Mfr. Model # 4HUU1
  • Bench, Diamond Pattern, Top Width 27 1/2 In, Top Length 96 1/2 In, Top Height 33 1/4 In, Load Rating 800 Lb,...More

Outdoor Bench,96 in. L,16-3/8 in. H,BLU
Outdoor Bench,74 in. L,33-1/4 in. H,Grn
  • GRAINGER APPROVED
  • Outdoor Bench, 74 in. L, 33-1/4 in. H, Grn Outdoor Bench,74 in. L,33-1/4 in. H,Grn
  • Item # 4HUT9
  • Mfr. Model # 4HUT9
  • Bench, Diamond Pattern, Top Width 27 1/2 In, Top Length 74 In, Top Height 33 1/4 In, Load Rating 600 Lb,...More

Outdoor Bench,74 in. L,33-1/4 in. H
  • GRAINGER APPROVED
  • Outdoor Bench, 74 in. L, 33-1/4 in. H Outdoor Bench,74 in. L,33-1/4 in. H
  • Item # 4HUT8
  • Mfr. Model # 4HUT8
  • Bench, Diamond Pattern, Top Width 27 1/2 In, Top Length 74 In, Top Height 33 1/4 In, Load Rating 600 Lb,...More

Park Bench,72 in. L,16 in. H,Gray,Rcycld
Park Bench,48 in. L,32 in. H,Gry,Rcycld
Outdoor Bench, 12 in. L,Black,Aluminum
Outdoor Bench,71 in. L,27-1/2 in. W,Grn
Outdoor Bench,48 in. L,33 in. H,Black
Outdoor Bench,71 in. L,27-1/2 in. H,Blck
Outdoor Bench,66 in. L,24 in. H,Black
  • THOMAS STEELE
  • Outdoor Bench, 66 in. L, 24 in. H, Black Outdoor Bench,66 in. L,24 in. H,Black
  • Item # 45MK05
  • Mfr. Model # LVB-6-WI-B
  • Outdoor Bench, Surface Mount, Top Width (In.) 24 In., Top Length (In.) 66 In., Top Height (In.) 33 In., Load...More

Outdoor Bench,49 in. L,25-1/4 in. H,Blck
Outdoor Bench,48 in. L,27-1/2 in. W,Grn
Outdoor Bench,Woodtone
Outdoor Bench,72 in. L,Gray,PLSTC
Outdoor Bench,96 in. L,Wood
Outdoor Bench,72 in. L,15-1/2 in. W
Outdoor Bench,72 in. L,10 in. W,Woodtone
Outdoor Bench,72 in. L,10 in. W,Green
  • ULTRAPLAY
  • Outdoor Bench, 72 in. L, 10 in. W, Green Outdoor Bench,72 in. L,10 in. W,Green
  • Item # 45NP93
  • Mfr. Model # 20-GRN6
  • Outdoor Bench, Traditional, Top Width (In.) 10 In., Top Length (In.) 72 In., Top Height (In.) 48 In., Load...More

Outdoor Bench,72 in. L,48 in. H,Woodtone
Results per page:  16 | 32 | 48

Provide visitors a convenient place to rest and offer sturdy seating that is resistant to harsh weather conditions with outdoor benches from Grainger. They are suitable for a number of outdoor environments including parks, gardens, decks, and sidewalks. Their galvanized steel understructure is coated in thermoplastic material. This material withstands harsh weather conditions and eases the removal of graffiti.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More