Skip Content

Filter Results By

Type
  • View MoreView Less
Load Rating (Lb.)
Surface
Color
Construction
Price
  • View MoreView Less
Shop By
Ratings

Outdoor Benches

48 Results Found that Include 48 Products

Results per page: 16 | 32 | 48
Bench,Expanded Metal,Blue,Length 72 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Blue, Length 72 InBench,Expanded Metal,Blue,Length 72 In
  • Item # 4HUU6
  • Mfr. Model # 4HUU6
  • Bench, Expanded Metal, Top Width (In.) 15-1/4, Top Length (In.) 72, Top Height (In.) 16-3/8, Load Rating...More

Bench,Expanded Metal,Blue,Length 72 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Blue, Length 72 InBench,Expanded Metal,Blue,Length 72 In
  • Item # 4HUT2
  • Mfr. Model # 4HUT2
  • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 72, Top Height (In.) 31, Load Rating (Lb.) 600,...More

Bench,Expanded Metal,Blue,Length 96 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Blue, Length 96 InBench,Expanded Metal,Blue,Length 96 In
  • Item # 4HUU8
  • Mfr. Model # 4HUU8
  • Bench, Expanded Metal, Top Width 12 In, Top Length 96 In, Top Height 16 3/8 In, Load Rating 800 Lb, Surface...More

Bench,Expanded Metal,Green,Length 72 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Green, Length 72 InBench,Expanded Metal,Green,Length 72 In
  • Item # 4HUT3
  • Mfr. Model # 4HUT3
  • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 72, Top Height (In.) 31, Load Rating (Lb.) 600,...More

Bench,Expanded Metal,Green,Length 96 In
Bench,Perforated Metal,Green,96 In
  • GRAINGER APPROVED VENDOR
  • Bench, Perforated Metal, Green, 96 InBench,Perforated Metal,Green,96 In
  • Item # 4HUU5
  • Mfr. Model # 4HUU5
  • Bench, Perforated Metal, Top Width 24 In, Top Length 96 In, Top Height 31 In, Load Rating 800 Lb, Surface...More

Bench,Expanded Metal,Green,Length 72 In
Bench,Malibu,Cedar,72In
Bench,Perforated Metal,Blue,Length 72 In
Bench,Traditional,Brown,32x48x21In
Bench,Expanded Metal,Blue,Length 96 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Blue, Length 96 InBench,Expanded Metal,Blue,Length 96 In
  • Item # 4HUT4
  • Mfr. Model # 4HUT4
  • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 96, Top Height (In.) 31, Load Rating (Lb.) 800,...More

Bench,Perforated Metal,Blue,Length 96 In
Bench,Diamond Pattern,Blue,74 In
  • GRAINGER APPROVED VENDOR
  • Bench, Diamond Pattern, Blue, 74 InBench,Diamond Pattern,Blue,74 In
  • Item # 4HUT8
  • Mfr. Model # 4HUT8
  • Bench, Diamond Pattern, Top Width 27 1/2 In, Top Length 74 In, Top Height 33 1/4 In, Load Rating 600 Lb,...More

Bench,Expanded Metal,Green,Length 96 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Green, Length 96 InBench,Expanded Metal,Green,Length 96 In
  • Item # 4HUT5
  • Mfr. Model # 4HUT5
  • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 96, Top Height (In.) 31, Load Rating (Lb.) 800,...More

Bench,Perforated Metal,Green,72 In
  • GRAINGER APPROVED VENDOR
  • Bench, Perforated Metal, Green, 72 InBench,Perforated Metal,Green,72 In
  • Item # 4HUU3
  • Mfr. Model # 4HUU3
  • Bench, Perforated Metal, Top Width 24 In, Top Length 72 In, Top Height 31 In, Load Rating 600 Lb, Surface...More

Bench,Malibu,Cedar,60In
Bench,Diamond Pattern,Green,74 In
  • GRAINGER APPROVED VENDOR
  • Bench, Diamond Pattern, Green, 74 InBench,Diamond Pattern,Green,74 In
  • Item # 4HUT9
  • Mfr. Model # 4HUT9
  • Bench, Diamond Pattern, Top Width 27 1/2 In, Top Length 74 In, Top Height 33 1/4 In, Load Rating 600 Lb,...More

Bench,Malibu,Brown,72In
Bench,Diamond Pattern,Green, 96-1/2 In L
  • GRAINGER APPROVED VENDOR
  • Bench, Diamond Pattern, Green, 96-1/2 In LBench,Diamond Pattern,Green, 96-1/2 In L
  • Item # 4HUU1
  • Mfr. Model # 4HUU1
  • Bench, Diamond Pattern, Top Width 27 1/2 In, Top Length 96 1/2 In, Top Height 33 1/4 In, Load Rating 800 Lb,...More

Bench,Traditional,Cedar,32x72x21In
BNCH CONTR PINE 72 L KAY PARK
Mounting Kit for Bench,Traditional,Brown
Bench,Malibu,Brown,72In
Bench,Traditional,Gray,32x48x21In
Bench,Malibu,Gray,72In
Bench,Traditional,Gray,32x72x21In
Bench,Flat,Gray,16x72x16In
  • GRAINGER APPROVED VENDOR
  • Bench, Flat, Gray, 16x72x16InBench,Flat,Gray,16x72x16In
  • Item # 8AL99
  • Mfr. Model # 160GRX
  • Bench, Flat, Width 16 In., Height 16 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

Perch Seating,36 Hx48 Wx12 In L,Black
Bench,Flat,Brown,16x72x16In
  • GRAINGER APPROVED VENDOR
  • Bench, Flat, Brown, 16x72x16InBench,Flat,Brown,16x72x16In
  • Item # 8AL98
  • Mfr. Model # 160BRX
  • Bench, Flat, Width 16 In., Height 16 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

Bench,Flat,Gray,16x48x16In
  • GRAINGER APPROVED VENDOR
  • Bench, Flat, Gray, 16x48x16InBench,Flat,Gray,16x48x16In
  • Item # 8ALA4
  • Mfr. Model # 140GRX
  • Bench, Flat, Width 16 In., Height 16 In., Length 48 In., Frame Material 100 Percent Recycled Plastic,...More

Bench,Flat,Cedar,16x48x72In
  • GRAINGER APPROVED VENDOR
  • Bench, Flat, Cedar, 16x48x72InBench,Flat,Cedar,16x48x72In
  • Item # 8ALA5
  • Mfr. Model # 140CEX
  • Bench, Flat, Width 72 In., Height 16 In., Length 48 In., Frame Material 100 Percent Recycled Plastic,...More

Bench,Flat,Cedar,16x72x16In
  • GRAINGER APPROVED VENDOR
  • Bench, Flat, Cedar, 16x72x16InBench,Flat,Cedar,16x72x16In
  • Item # 9J084
  • Mfr. Model # 160CEX
  • Bench, Flat, Width 16 In., Height 16 In., Length 72 In., Frame Material 100 Percent Recycled Plastic,...More

Results per page: 16 | 32 | 48