Skip Content

Filter Results By

Type
  • View MoreView Less
Load Rating (Lb.)
Surface
Color
  • View MoreView Less
Construction
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Outdoor Benches

125 Results Found that Include 125 Products 

Results per page: 16 | 32 | 48
Bench,Expanded Metal,Blue,Length 72 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Blue, Length 72 InBench,Expanded Metal,Blue,Length 72 In
  • Item # 4HUU6
  • Mfr. Model # 4HUU6
  • Bench, Expanded Metal, Top Width (In.) 15-1/4, Top Length (In.) 72, Top Height (In.) 16-3/8, Load Rating...More

Bench,Expanded Metal,Blue,Length 72 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Blue, Length 72 InBench,Expanded Metal,Blue,Length 72 In
  • Item # 4HUT2
  • Mfr. Model # 4HUT2
  • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 72, Top Height (In.) 31, Load Rating (Lb.) 600,...More

Bench,Expanded Metal,Blue,Length 96 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Blue, Length 96 InBench,Expanded Metal,Blue,Length 96 In
  • Item # 4HUU8
  • Mfr. Model # 4HUU8
  • Bench, Expanded Metal, Top Width 12 In, Top Length 96 In, Top Height 16 3/8 In, Load Rating 800 Lb, Surface...More

Bench,Expanded Metal,Green,Length 72 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Green, Length 72 InBench,Expanded Metal,Green,Length 72 In
  • Item # 4HUT3
  • Mfr. Model # 4HUT3
  • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 72, Top Height (In.) 31, Load Rating (Lb.) 600,...More

Park Bench,Pressure Treated,72 In L
Bench,Expanded Metal,Green,Length 96 In
Bench,Perforated Metal,Green,96 In
  • GRAINGER APPROVED VENDOR
  • Bench, Perforated Metal, Green, 96 InBench,Perforated Metal,Green,96 In
  • Item # 4HUU5
  • Mfr. Model # 4HUU5
  • Bench, Perforated Metal, Top Width 24 In, Top Length 96 In, Top Height 31 In, Load Rating 800 Lb, Surface...More

Bench,Expanded Metal,Green,Length 72 In
Bench,Malibu,Cedar,72In
Park Bench,Pressure Treated Wood,72W
Bench,Perforated Metal,Blue,Length 72 In
Bench,Traditional,Brown,32x48x21In
Bench,Expanded Metal,Blue,Length 96 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Blue, Length 96 InBench,Expanded Metal,Blue,Length 96 In
  • Item # 4HUT4
  • Mfr. Model # 4HUT4
  • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 96, Top Height (In.) 31, Load Rating (Lb.) 800,...More

Park Bench,Brown Recycled Plastic,72W
Park Bench,Pressure Treated,96W
Park Bench,Pressure Treated Wood,72W
Park Bench,Aluminum,72W
Park Bench,Gray Recycled Plastic,72W
Outdoor Bench,72 In.,Black
  • ULTRAPLAY
  • Outdoor Bench, 72 In., BlackOutdoor Bench,72 In.,Black
  • Item # 8HK44
  • Mfr. Model # 922-B6
  • Outdoor Bench, Bow Back, Top Length (In.) 72, Top Height (In.) 36, Black, Steel Frame With Thermoplastic...More

Bench,Perforated Metal,Blue,Length 96 In
Outdoor Bench,48 In.,Black
  • ULTRAPLAY
  • Outdoor Bench, 48 In., BlackOutdoor Bench,48 In.,Black
  • Item # 8YJU5
  • Mfr. Model # 922-B4
  • Outdoor Bench, Bow Back, Top Length (In.) 48, Top Height (In.) 36, Black, Steel Frame With Thermoplastic...More

Bench,Bow Pattern,48W,Black
Park Bench,Brown Recycled Plastic,72W
Park Bench,Pressure Treated Wood,96W
Bench,Expanded Metal,Green,Length 96 In
  • GRAINGER APPROVED VENDOR
  • Bench, Expanded Metal, Green, Length 96 InBench,Expanded Metal,Green,Length 96 In
  • Item # 4HUT5
  • Mfr. Model # 4HUT5
  • Bench, Expanded Metal, Top Width (In.) 24, Top Length (In.) 96, Top Height (In.) 31, Load Rating (Lb.) 800,...More

Bench,Perforated Metal,Green,72 In
  • GRAINGER APPROVED VENDOR
  • Bench, Perforated Metal, Green, 72 InBench,Perforated Metal,Green,72 In
  • Item # 4HUU3
  • Mfr. Model # 4HUU3
  • Bench, Perforated Metal, Top Width 24 In, Top Length 72 In, Top Height 31 In, Load Rating 600 Lb, Surface...More

Bench,Malibu,Cedar,60In
Park Bench,Brown Recycled Plastic,72W
Outdoor Bench,72 In.,Black
  • ULTRAPLAY
  • Outdoor Bench, 72 In., BlackOutdoor Bench,72 In.,Black
  • Item # 8R476
  • Mfr. Model # 922-M6
  • Outdoor Bench, Lattice Back, Top Length (In.) 72, Top Height (In.) 36, Black, Steel Frame With Thermoplastic...More

Bench,Diamond Pattern,Green,74 In
  • GRAINGER APPROVED VENDOR
  • Bench, Diamond Pattern, Green, 74 InBench,Diamond Pattern,Green,74 In
  • Item # 4HUT9
  • Mfr. Model # 4HUT9
  • Bench, Diamond Pattern, Top Width 27 1/2 In, Top Length 74 In, Top Height 33 1/4 In, Load Rating 600 Lb,...More

Bench,Malibu,Brown,72In
Park Bench,Aluminum,96W
Results per page: 16 | 32 | 48

Provide visitors a convenient place to rest and offer sturdy seating that is resistant to harsh weather conditions with outdoor benches from Grainger. They are suitable for a number of outdoor environments including parks, gardens, decks, and sidewalks. Their galvanized steel understructure is coated in thermoplastic material. This material withstands harsh weather conditions and eases the removal of graffiti.