Skip Content

Filter Results By

Applied Filters Clear All

Outdoor Area Fixtures

243 Results Found that Include 247 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Red 16 LED Safety Wand and Baton
  • K&E SAFETY
  • Red 16 LED Safety Wand and Baton Red 16 LED Safety Wand and Baton
  • Item # 39F104
  • Mfr. Model # KE-SLB41-Y
  • Baton,Red 16 LED Safety Wand and Baton,Red,Plastic,Ideal For Airline Use, Traffic Control, Construction...More

Headlamp w/Focus Control,115 Lumen
  • K&E GEAR
  • Headlamp w/Focus Control, 115 Lumen Headlamp w/Focus Control,115 Lumen
  • Item # 39F122
  • Mfr. Model # KE-FC115
  • Headlamp,LED,Fixed,2.75,3,4,Black,Plastic,The KE-FC115, Focus Control LEDHeadlamp With High and Low...More

Floodlight,LED,Wide,Solar Powered
  • MOONRAYS
  • Floodlight, LED, Wide, Solar Powered Floodlight,LED,Wide,Solar Powered
  • Item # 38NH77
  • Mfr. Model # 93381
  • Floodlight, Lamp Type LED, Light Distribution Wide, Description/Special Features Solar Powered, Height 12-1/8...More

Flagpole Light,LED,Wide,Solar Powered
  • MOONRAYS
  • Flagpole Light, LED, Wide, Solar Powered Flagpole Light,LED,Wide,Solar Powered
  • Item # 38NH76
  • Mfr. Model # 92320
  • Flagpole Light, Lamp Type LED, Light Distribution Wide, Description/Special Features Solar Powered, Height...More

Spotlight,Remote-Controlled,Charcoal
  • GOLIGHT
  • Spotlight, Remote-Controlled, Charcoal Spotlight,Remote-Controlled,Charcoal
  • Item # 3YXW6
  • Mfr. Model # 5149
  • Spotlight, Remote-Controlled, Lens Color Clear, Length 7 In., Width 8 In., Height 7 In., Color Charcoal, Amps...More

Rechargeable Safety Light,Red,Solar
  • K&E SAFETY
  • Rechargeable Safety Light, Red, Solar Rechargeable Safety Light,Red,Solar
  • Item # 39F089
  • Mfr. Model # M18 Solar R
  • Rechargeable Safety Light,LED,Fixed,5.5,4.38,4.38,Red,Plastic,360 Degrees LED Warning and Safety Light. ...More

Motion Sensor,Antique Brass,16.14  In. L
  • DESIGNERS EDGE
  • Motion Sensor, Antique Brass, 16.14 In. L Motion Sensor,Antique Brass,16.14 In. L
  • Item # 38TK82
  • Mfr. Model # L2552AB
  • Motion Sensor with Lampholder Kit, Max. Load 100W, Coverage 1178.1 sq. ft., Viewing Angle 150 Degrees,...More

Revolving Light w/Strap,Red,12 LED
  • K&E SAFETY
  • Revolving Light w/Strap, Red, 12 LED Revolving Light w/Strap,Red,12 LED
  • Item # 39F092
  • Mfr. Model # RM18-LED R
  • Revolving Safety/Warning Light ,LED,Fixed,5.5,4.38,4.38,Red,Plastic,360 Degrees LED Warning and Safety...More

Transformer,1 Phase,300VA,12V Out
  • INTERMATIC
  • Transformer, 1 Phase, 300VA, 12V Out Transformer,1 Phase,300VA,12V Out
  • Item # 13K522
  • Mfr. Model # PX300
  • Transformer, Input Voltage 120VAC, Output Voltage 12VAC, Max. Wattage 300, Enclosure Material...More

Wall Pack,150W,120-277V
  • HUBBELL LIGHTING - OUTDOOR
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 32WU75
  • Mfr. Model # WGH150S
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Special Features Pulse...More

Outdoor Flood Lamp Holder,Stake Mount
  • POWER FIRST
  • Outdoor Flood Lamp Holder, Stake Mount Outdoor Flood Lamp Holder,Stake Mount
  • Item # 21RJ28
  • Mfr. Model # 21RJ28
  • Outdoor Flood Lamp Holder,Number of Outlets 0,Voltage 120,Material PP,Green,NEMA Plug Configuration...More

Spotlight,Remote-Controlled,White
Motion Sensor,Black,120V
  • PHILIPS STONCO
  • Motion Sensor, Black, 120V Motion Sensor,Black,120V
  • Item # 4LPK3
  • Mfr. Model # NBA2150BLK
  • Motion Sensor With Adjustable Heads, Max. Load 300W, Coverage 3200 sq. ft., Viewing Angle 270 Degrees ,...More

Revolving Light w/Strap,Amber,12 LED
  • K&E SAFETY
  • Revolving Light w/Strap, Amber, 12 LED Revolving Light w/Strap,Amber,12 LED
  • Item # 39F091
  • Mfr. Model # RM18-LED A
  • Revolving Safety/Warning Light ,LED,Fixed,5.5,4.38,4.38,Amber,Plastic,360 Degrees LED Warning and Safety...More

Spotlight,Dual Remote,White
  • GOLIGHT
  • Spotlight, Dual Remote, White Spotlight,Dual Remote,White
  • Item # 3JYN4
  • Mfr. Model # 3067
  • Vehicle Search Light, With Wireless Dash-Mount and Hand Held, Color White, Amps AC 5.5, Voltage 12VDC,...More

Transformer,1 Phase,300VA,12V Out
Mini Deck Light,Outdoor,LED Solar,Black
Deck Sconce,Outdoor,LED Solar,Rubd Brnze
Transformer,1 Phase,100VA,12V Out
  • INTERMATIC
  • Transformer, 1 Phase, 100VA, 12V Out Transformer,1 Phase,100VA,12V Out
  • Item # 13K520
  • Mfr. Model # PX100
  • Transformer, Input Voltage 120VAC, Output Voltage 12VAC, Max. Wattage 100, Enclosure Material...More

Tenon Slipfitter,Use With TFM Floodlight
  • ACUITY LITHONIA
  • Tenon Slipfitter, Use With TFM Floodlight Tenon Slipfitter,Use With TFM Floodlight
  • Item # 1PLK4
  • Mfr. Model # TFMTS U
  • Tenon Slipfitter, TFM Series, 2-3/8 In. I.D., For Ground Mounting, Length 3-3/16 In., Width 3-3/16 In.,...More

Tenon Mount Slipfitter
  • ACUITY LITHONIA
  • Tenon Mount Slipfitter Tenon Mount Slipfitter
  • Item # 3GB13
  • Mfr. Model # FTSU
  • Tenon Mount Slipfitter, Mounts on 2-3/8 In. TO 2-7/8 In. Outside Dia Tenon, Length 4-7/8 In., Width 4 In.,...More

Mini Deck Light,Outdoor,LED Solar,Bronze
Spotlight,Remote-Controlled,White
  • GOLIGHT
  • Spotlight, Remote-Controlled, White Spotlight,Remote-Controlled,White
  • Item # 3VPE5
  • Mfr. Model # 2020
  • Spotlight, Remote-Controlled, Lens Color Clear, Length 7 In., Width 6 1/2 In., Height 7 In., Color White,...More

Bracket,Mounting,Angle
Wall Pack,150W,120-277V
  • HUBBELL LIGHTING - OUTDOOR
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 32WU74
  • Mfr. Model # PVL3150S18BZL
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 14-7/8 In.,...More

Headlamp w/Focus Control,Up to 185 Lumen
  • K&E GEAR
  • Headlamp w/Focus Control, Up to 185 Lumen Headlamp w/Focus Control,Up to 185 Lumen
  • Item # 39F123
  • Mfr. Model # KE-HLFC185
  • Headlamp,LED,Fixed,1.65,2.1,2.83,Black ,Plastic,The KE-HLFC185 Now Featuring Motion Control That Allows The...More

Revolving Light,Blue
  • K&E SAFETY
  • Revolving Light, Blue Revolving Light,Blue
  • Item # 39F090
  • Mfr. Model # RM18-LED
  • Revolving Safety/Warning Light, LED, Fixed,5.5,4.38, 4.38,Blue, Plastic, 360 Degrees Rotation With Flash...More

Warning Light,Red,Round,16 LED
  • K&E SAFETY
  • Warning Light, Red, Round, 16 LED Warning Light,Red,Round,16 LED
  • Item # 39F075
  • Mfr. Model # M26-R
  • Personal Warning/Safety Light ,LED,Fixed,2,3.75,3.75,Red,Plastic,Round 22 LED Personal Warning/Safety Light. ...More

Warning Light,Red,w/Magnetic Base
  • K&E SAFETY
  • Warning Light, Red, w/Magnetic Base Warning Light,Red,w/Magnetic Base
  • Item # 39F080
  • Mfr. Model # M100R-LED
  • Magnetic Safety/Warning Light,LED,Fixed,5.5,4.38,4.38,Red,Plastic,360 Degrees LED Warning and Safety Light. ...More

Rechargeable Safety Light,Amber,Solar
  • K&E SAFETY
  • Rechargeable Safety Light, Amber, Solar Rechargeable Safety Light,Amber,Solar
  • Item # 39F088
  • Mfr. Model # M18 Solar A
  • Rechargeable Safety Light,LED,Fixed,5.5,4.38,4.38,Amber,Plastic,360 Degrees LED Warning and Safety Light. ...More

Bracket,Cross Arm
  • ACUITY LITHONIA
  • Bracket, Cross Arm Bracket,Cross Arm
  • Item # 3GB55
  • Mfr. Model # FCX2 DDB U
  • Cross Arm Mounting Bracket, 2-Light, Steel Construction, Wood Pole Mounting, Length 6 In., Width 36 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More