Skip Content

Filter Results By

Applied Filters Clear All

Outdoor Area Fixtures

5 Results Found that Include 5 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Security Lighting,120/208/240/277V,400W
  • ACUITY LITHONIA
  • Security Lighting, 120/208/240/277V, 400W Metal Halide, For A7Area/Security Light Fixture
  • Item # 3JXC8
  • Mfr. Model # KAD 400M SR4SC TB SCWA SPD04 LPI
  • Area/Security Light Fixture, Metal Halide Lamp Type, 120 to 277 Voltage, 400 Lamp Watts, Lens Type Tempered...More

  • Category : Security and Area Lighting Fixtures
LED Roadway Light,67W,5600L
  • GE LIGHTING
  • LED Roadway Light, 67W, 5600L LED Roadway Light,67W,5600L
  • Item # 12C674
  • Mfr. Model # ERS10CXCX5572GRAY
  • LED Roadway Light, Lamp Type Evolve, Lamp Watts 67, Housing Finish Gray, Housing Material Die Cast Aluminum,...More

  • Category : Roadway Fixtures
LED Roadway Light,67W,5200L
  • GE LIGHTING
  • LED Roadway Light, 67W, 5200L LED Roadway Light,67W,5200L
  • Item # 12C673
  • Mfr. Model # ERS10CXCX5402GRAY
  • LED Roadway Light, Lamp Type Evolve, Lamp Watts 67, Housing Finish Gray, Housing Material Die Cast Aluminum,...More

  • Category : Roadway Fixtures
Wall Pack,42W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 42W, 120-277V Wall Pack,42W,120-277V
  • Item # 6MGK9
  • Mfr. Model # ASW1 2/42TRT SR3 277 L/LP
  • Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120 /277, Socket Type GX24Q-4, Length 13-3/4 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,Induction,80 W,120 V
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, Induction, 80 W, 120 V Wall Pack,Induction,80 W,120 V
  • Item # 4RNK6
  • Mfr. Model # 4RNK6
  • Wall Pack, Induction Fixture Type, 80W IL Lamp Type, 80 Fixture Wattage, 120 Voltage, Type IV Light...More

  • Category : Induction
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More