Skip Content

Filter Results By

Applied Filters Clear All

Outdoor Area Fixtures

10 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Floodlight,1000 W High Pressure Sodium
  • ACUITY LITHONIA
  • Floodlight, 1000 W High Pressure Sodium Large Floodlight
  • Item # 3YA61
  • Mfr. Model # TFA 1000S TA TB PER LPI
  • Large Floodlight, Lamp Type High Pressure Sodium, Fixture Wattage 1000, Light Distribution Horiz. 7x7,...More

  • Category : Floodlights
Ceiling Light,Induction,100W,120-277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Ceiling Light, Induction, 100W, 120-277V Ceiling Light,Induction,100W,120-277V
  • Item # 4RNJ9
  • Mfr. Model # 4RNJ9
  • Ceiling Light, Induction Fixture Type, 100W IL Lamp Type, 100 Fixture Wattage, 120-277 Voltage, Canopy/Area...More

  • Category : Induction
Security Lighting,120/208/240/277V,400W
  • ACUITY LITHONIA
  • Security Lighting, 120/208/240/277V, 400W Metal Halide, For A7Area/Security Light Fixture
  • Item # 3JXC7
  • Mfr. Model # KAD 400M SR3 TB SCWA SPD04 LPI
  • Area/Security Light Fixture, Metal Halide Lamp Type, 120 to 277 Voltage, 400 Lamp Watts, Lens Type Tempered...More

  • Category : Security and Area Lighting Fixtures
Remote Control-Vehicle Mounted Spotlight
  • KH INDUSTRIES
  • Remote Control-Vehicle Mounted Spotlight Remote Control-Vehicle Mounted Spotlight
  • Item # 5WXZ0
  • Mfr. Model # 675-20
  • Vehicle Mounted Spotlight, Hardwired - Remote Controlled, 100 Watts, 12VDC Voltage, 8 Amps, Lamp Type PAR 46,...More

  • Category : Remote Controlled Spotlights
LED Roadway Light,58W,4000L
  • GE LIGHTING
  • LED Roadway Light, 58W, 4000L LED Roadway Light,58W,4000L
  • Item # 12C672
  • Mfr. Model # ERS10BXCX5572GRAY
  • LED Roadway Light, Lamp Type Evolve, Lamp Watts 54, Housing Finish Gray, Housing Material Die Cast Aluminum,...More

  • Category : Roadway Fixtures
LED Roadway Light,54W,4200L
  • GE LIGHTING
  • LED Roadway Light, 54W, 4200L LED Roadway Light,54W,4200L
  • Item # 12C671
  • Mfr. Model # ERS10BXCX5402GRAY
  • LED Roadway Light, Lamp Type Evolve, Lamp Watts 54, Housing Finish Gray, Housing Material Die Cast Aluminum,...More

  • Category : Roadway Fixtures
Vehicle Spotlight,Wireless,130W,12VDC,8A
  • KH INDUSTRIES
  • Vehicle Spotlight, Wireless, 130W, 12VDC, 8A Vehicle Spotlight,Wireless,130W,12VDC,8A
  • Item # 36MU61
  • Mfr. Model # NR4S-1H130-WS
  • Item, Vehicle Spotlight,Type,130 Watts, 100Voltage, 12VDC,Amps, 8,Lamp Type, PAR 46,Candle Power,...More

  • Category : Remote Controlled Spotlights
Vehicle Spotlight,Wireless,100W,12VDC,8A
  • KH INDUSTRIES
  • Vehicle Spotlight, Wireless, 100W, 12VDC, 8A Vehicle Spotlight,Wireless,100W,12VDC,8A
  • Item # 36MU60
  • Mfr. Model # NR4C-1C100-WS
  • Item, Vehicle Spotlight,Type,Watts, 100Voltage, 12VDC,Amps, 8,Lamp Type, PAR 46,Candle Power,...More

  • Category : Remote Controlled Spotlights
Vehicle Spotlight,Wireless,100W,12VDC
  • KH INDUSTRIES
  • Vehicle Spotlight, Wireless, 100W, 12VDC Vehicle Spotlight,Wireless,100W,12VDC
  • Item # 36MU59
  • Mfr. Model # NR3C-1C100-WS
  • Item, Vehicle Spotlight,Type,Watts, 100Voltage, 12VDC,Amps, 8,Lamp Type, PAR 36,Candle Power,...More

  • Category : Remote Controlled Spotlights
Decorative Wall Fixture,42W,120-277V
  • ACUITY LITHONIA
  • Decorative Wall Fixture, 42W, 120-277V Decorative Wall Fixture,42W,120-277V
  • Item # 1THW7
  • Mfr. Model # WST 2/42TRT MD MVOLT LPI
  • Decorative Wall Fixture, Compact Fluorescent, Lamp Watts 42, Voltage 120 to 277, Socket Type GX24Q-4, Special...More

  • Category : Wall Packs and Wall Mount Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More