Skip Content

Filter Results By

Applied Filters Clear All

Outdoor Area Fixtures

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Floodlight,1000 W Metal Halide,120-480V
  • ACUITY LITHONIA
  • Floodlight, 1000 W Metal Halide, 120-480V Large Floodlight
  • Item # 1PLJ7
  • Mfr. Model # TFA 1000M TA TBV LPI
  • Large Floodlight, Lamp Type Metal Halide, Fixture Wattage 1000, Light Distribution Horiz. 7x7, Voltage 120 to...More

  • Category : Floodlights
Remote Control-Vehicle Mounted Spotlight
  • KH INDUSTRIES
  • Remote Control-Vehicle Mounted Spotlight Remote Control-Vehicle Mounted Spotlight
  • Item # 5WXY9
  • Mfr. Model # 475-20
  • Vehicle Mounted Spotlight, Hardwired - Remote Controlled, 100 Watts, 12VDC Voltage, 8 Amps, Lamp Type PAR 36,...More

  • Category : Remote Controlled Spotlights
Security Lighting,120/208/240/277V,250W
  • ACUITY LITHONIA
  • Security Lighting, 120/208/240/277V, 250W Metal Halide, For A7Area/Security Light Fixture
  • Item # 3JXC5
  • Mfr. Model # KAD 250M R3 TB SCWA SPD04 LPI
  • Area/Security Light Fixture, Metal Halide Lamp Type, 120 to 277 Voltage, 250 Lamp Watts, Lens Type Tempered...More

  • Category : Security and Area Lighting Fixtures
Fixture,Roadway,400W,Prismatic Glass
  • GE LIGHTING
  • Fixture, Roadway, 400W, Prismatic Glass Fixture,Roadway,400W,Prismatic Glass
  • Item # 18N219
  • Mfr. Model # MSCL40E0A21GMC3382
  • Roadway Light, PMH-EE Lamp Type, 400 Lamp Watts, 120-277 Voltage, Prismatic Glass Lens Type, Die-cast...More

  • Category : Roadway Fixtures
LED Roadway Light,43W,3400L
  • GE LIGHTING
  • LED Roadway Light, 43W, 3400L LED Roadway Light,43W,3400L
  • Item # 12C670
  • Mfr. Model # ERS10AXCX5572GRAY
  • Roadway Light, Lamp Type Evolve, Lamp Watts 42, Housing Finish Gray, Housing Material Die Cast Aluminum,...More

  • Category : Roadway Fixtures
LED Roadway Light,42W,3200L
  • GE LIGHTING
  • LED Roadway Light, 42W, 3200L LED Roadway Light,42W,3200L
  • Item # 12C669
  • Mfr. Model # ERS10AXCX5402GRAY
  • Roadway Light, Lamp Type Evolve, Lamp Watts 42, Housing Finish Gray, Housing Material Die Cast Aluminum,...More

  • Category : Roadway Fixtures
Spotlight,Dual Remote,Chrome
  • GOLIGHT
  • Spotlight, Dual Remote, Chrome Spotlight,Dual Remote,Chrome
  • Item # 3VPE9
  • Mfr. Model # 3066
  • Spotlight, Remote-Controlled, Lens Color Clear, Body Color Chrome, Length 7 1/4 In., Width 7 1/2 In., Height...More

  • Category : Remote Controlled Spotlights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More