Skip Content

Filter Results By

Applied Filters Clear All

Outdoor Area Fixtures

20 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXD7
  • Mfr. Model # TWH 400M TB SCWA PER LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Prismatic,Roadway,400 W
  • GE LIGHTING
  • Fixture, Prismatic, Roadway, 400 W Fixture,Prismatic,Roadway,400 W
  • Item # 4WY44
  • Mfr. Model # MSRL40S0A22RMS3382
  • Area/Roadway, HPS Lamp Type, 400 Lamp Watts, 120-277 Voltage, Prismatic Drop Glass Lens Type, Mogul Socket...More

  • Category : Roadway Fixtures
Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXD4
  • Mfr. Model # TWH 250M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Ceiling Light,Fixture,Induction,40W,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • Ceiling Light, Fixture, Induction, 40W, 120V Ceiling Light,Fixture,Induction,40W,120V
  • Item # 4RNJ7
  • Mfr. Model # 4RNJ7
  • Ceiling Light, Induction Fixture Type, 40W IL Lamp Type, 40 Fixture Wattage, 120 Voltage, Canopy/Area Light...More

  • Category : Induction
Wall Pack,250W,120-277V
  • PHILIPS STONCO
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 2RGX6
  • Mfr. Model # FPL250LXL-8
  • Wall Pack, High Pressure Sodium, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Length 20 In., Width 18...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXD5
  • Mfr. Model # TWH 250M TB SCWA PER LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXE6
  • Mfr. Model # TWR2C 400M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Rough Service Modular Fixture,3Lamps,32W
  • ACUITY LITHONIA
  • Rough Service Modular Fixture, 3Lamps, 32W Rough Service Modular Fixture,3Lamps,32W
  • Item # 35LF86
  • Mfr. Model # 2VRS 3 32 AR12 MVOLT 1/3 GEB10IS
  • Rough Service Modular Fixture, Heavy Duty T8 Series Fixture Type, Lamp Quantity 3, Fluorescent Lamp Type,...More

  • Category : High Abuse Fixtures
Va ndal Resistant Fixture,2Lamp,277V
  • ACUITY LITHONIA
  • Va ndal Resistant Fixture, 2Lamp, 277V Va ndal Resistant Fixture,2Lamp,277V
  • Item # 40L087
  • Mfr. Model # VSL 2 32 SCE 277 GEB10IS ELDW
  • Enclosed Linear Fluorescent, Vandal Resistant Fixture Type, Lamp Quantity 2, T8 Lamp Type, Suggested Lamp...More

  • Category : High Abuse Fixtures
Va ndal Resistant Fixture,2Lamp,120V
  • ACUITY LITHONIA
  • Va ndal Resistant Fixture, 2Lamp, 120V Va ndal Resistant Fixture,2Lamp,120V
  • Item # 40L086
  • Mfr. Model # VSL 2 32 SCE 120 GEB10IS ELDW
  • Enclosed Linear Fluorescent, Vandal Resistant Fixture Type, Lamp Quantity 2, T8 Lamp Type, Suggested Lamp...More

  • Category : High Abuse Fixtures
Decorative Round Fixture,13-13/16inL,Wht
  • PHILIPS STONCO
  • Decorative Round Fixture, 13-13/16inL, Wht Decorative Round Fixture,13-13/16inL,Wht
  • Item # 40KG58
  • Mfr. Model # VR2RW26CCU-DO-WT
  • Decorative Round Fixture, Outdoor, Voltage 108 to 305VAC, Max. Wattage 26, Lamp Type GX24Q, Suggested Lamp...More

  • Category : Landscape Lighting
Decorative RoundFixture,13-13/16inL,Brnz
  • PHILIPS STONCO
  • Decorative RoundFixture, 13-13/16inL, Brnz Decorative RoundFixture,13-13/16inL,Brnz
  • Item # 40KG60
  • Mfr. Model # VR2RW26CCU-DO
  • Decorative Round Fixture, Outdoor, Voltage 108 to 305VAC, Max. Wattage 26, Lamp Type GX24Q, Suggested Lamp...More

  • Category : Landscape Lighting
Decorative Round Fixture,13-13/16inL,Blk
  • PHILIPS STONCO
  • Decorative Round Fixture, 13-13/16inL, Blk Decorative Round Fixture,13-13/16inL,Blk
  • Item # 40KG66
  • Mfr. Model # VR2RW26CCU-DO-BK
  • Decorative Round Fixture, Outdoor, Voltage 108 to 305VAC, Max. Wattage 26, Lamp Type GX24Q, Suggested Lamp...More

  • Category : Landscape Lighting
Wall Pack,Induction,40 W,120 V
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, Induction, 40 W, 120 V Wall Pack,Induction,40 W,120 V
  • Item # 4RNK5
  • Mfr. Model # 4RNK5
  • Wall Pack, Induction Fixture Type, 40W IL Lamp Type, 40 Fixture Wattage, 120 Voltage, Type IV Light...More

  • Category : Induction
Wall Pack,400W,120-277V
  • PHILIPS STONCO
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 2RGX7
  • Mfr. Model # FPL400LXL-8
  • Wall Pack, High Pressure Sodium, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Length 20 In., Width 18...More

  • Category : Wall Packs and Wall Mount Fixtures
Decorative Wall Fixture,70W,120-277V
  • ACUITY LITHONIA
  • Decorative Wall Fixture, 70W, 120-277V Decorative Wall Fixture,70W,120-277V
  • Item # 1THW8
  • Mfr. Model # WSTM 70M MD TB LPI
  • Decorative Wall Fixture, Metal Halide, Lamp Watts 70, Voltage 120 /277, Socket Type Medium, Special Features...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,250W,120-277V
  • PHILIPS STONCO
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 4AYN5
  • Mfr. Model # FPL250PMAL-8
  • Wall Pack, Pulse Start Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Length 20 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXE5
  • Mfr. Model # TWR2C 250M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More