Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Outdoor Area Fixtures

15 Results Found that Include 15 Products 

Results per page: 16 | 32 | 48
    Motion Light,240Deg.Viewing Angle,Bronze
    • LUMAPRO
    • Motion Light, 240Deg.Viewing Angle, BronzeMotion Light,240Deg.Viewing Angle,Bronze
    • Item # 2LBL4
    • Mfr. Model # 2LBL4
    • Motion Sensor with Lampholder Kits, Max. Load 200W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

    26W FLOODLIGHT, LAMP INCLUDED
    • LUMAPRO
    • 26W FLOODLIGHT, LAMP INCLUDEDFloodlight
    • Item # 4GWG3
    • Mfr. Model # 4GWG3
    • Medium Floodlight, Lamp Type Compact Fluorescent, Fixture Wattage 26, Light Distribution 7X7, Voltage 120V,...More

    Sensor,Motion,1000 W
    • LUMAPRO
    • Sensor, Motion, 1000 WSensor,Motion,1000 W
    • Item # 4VW91
    • Mfr. Model # 4VW91
    • Motion Sensors, Max. Load 1000W, Coverage 23,000 sq. ft., Viewing Angle 270 Degrees , Voltage 120, All Metal...More

    Motion Light,240 Deg.Viewing Angle,White
    • LUMAPRO
    • Motion Light, 240 Deg.Viewing Angle, WhiteMotion Light,240 Deg.Viewing Angle,White
    • Item # 2LBL3
    • Mfr. Model # 2LBL3
    • Motion Sensor with Lampholder Kits, Max. Load 200W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

    Sensor,Motion,1000 W
    • LUMAPRO
    • Sensor, Motion, 1000 WSensor,Motion,1000 W
    • Item # 4VW92
    • Mfr. Model # 4VW92
    • Motion Sensors, Max. Load 1000W, Coverage 23,000 sq. ft., Viewing Angle 270 Degrees , Voltage 120, All Metal...More

    Warning Light,Blue,w/Magnetic Base
    • K&E SAFETY
    • Warning Light, Blue, w/Magnetic BaseWarning Light,Blue,w/Magnetic Base
    • Item # 39F078
    • Mfr. Model # M100B-LED
    • Magnetic Safety/Warning Light,LED,Fixed,5.5,4.38,4.38,Blue,Plastic,360 Degrees LED Warning and Safety Light....More

    Timer Power Pack,200W
    • INTERMATIC
    • Timer Power Pack, 200WTimer Power Pack
    • Item # 13K511
    • Mfr. Model # ML200RT
    • Timer Power Pack, Input Voltage 120VAC, Output Voltage 12VAC, Max. Wattage 200, NEMA Plug Configuration 1-15...More

    Wall Lantern,Outdoor,120V,Satin Aluminm
    • PROGRESS
    • Wall Lantern, Outdoor, 120V, Satin AluminmWall Lantern,Outdoor,120V,Satin Aluminm
    • Item # 20LC89
    • Mfr. Model # P5695-16
    • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 60, Lamp Type Medium Base, Suggested Lamp Item No. 5V598,...More

    Revolving Light,Blue,Solar Rechargeable
    Wall Lantern,Outdoor,120V,White
    • PROGRESS
    • Wall Lantern, Outdoor, 120V, WhiteWall Lantern,Outdoor,120V,White
    • Item # 20LD01
    • Mfr. Model # P5748-30WB
    • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8,...More

    Wall Lantern,Outdoor,120V,White
    • PROGRESS
    • Wall Lantern, Outdoor, 120V, WhiteWall Lantern,Outdoor,120V,White
    • Item # 20LD17
    • Mfr. Model # P5843-30WB
    • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8,...More

    Wall Bracket,Outdoor,120V,Black
    • PROGRESS
    • Wall Bracket, Outdoor, 120V, BlackWall Bracket,Outdoor,120V,Black
    • Item # 20LC94
    • Mfr. Model # P5712-31
    • Wall Bracket, Outdoor, Voltage 120V, Max. Wattage 75, Lamp Type BR-30, Suggested Lamp Item No. 3MK69,...More

    Wall Bracket,Outdoor,120V,White
    • PROGRESS
    • Wall Bracket, Outdoor, 120V, WhiteWall Bracket,Outdoor,120V,White
    • Item # 20LC93
    • Mfr. Model # P5712-30
    • Wall Bracket, Outdoor, Voltage 120V, Max. Wattage 75, Lamp Type BR-30, Suggested Lamp Item No. 3MK69,...More

    Wall Lantern,Outdoor,120V,Black
    • PROGRESS
    • Wall Lantern, Outdoor, 120V, BlackWall Lantern,Outdoor,120V,Black
    • Item # 20LD02
    • Mfr. Model # P5748-31WB
    • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8,...More

    Wall Lantern,Outdoor,120V,Black
    • PROGRESS
    • Wall Lantern, Outdoor, 120V, BlackWall Lantern,Outdoor,120V,Black
    • Item # 20LD18
    • Mfr. Model # P5843-31WB
    • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8,...More

    Results per page: 16 | 32 | 48