Skip Content

Filter Results By

Applied Filters Clear All

Outdoor Area Fixtures

21 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fixture,Hi Abuse,7 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 7 W Fixture,Hi Abuse,7 W
  • Item # 3GE10
  • Mfr. Model # VR2 7TT 120 L/LP
  • Hi Abuse Fixture, Lamp Power Rating 7 Watts, Lamp Quantity 1, Lamp Type Compact Fluorescent, Voltage Rating...More

Flagpole Light,LED,Wide,Solar Powered
  • MOONRAYS
  • Flagpole Light, LED, Wide, Solar Powered Flagpole Light,LED,Wide,Solar Powered
  • Item # 38NH76
  • Mfr. Model # 92320
  • Flagpole Light, Lamp Type LED, Light Distribution Wide, Description/Special Features Solar Powered, Height...More

Motion Sensor,Antique Brass,16.14  In. L
  • DESIGNERS EDGE
  • Motion Sensor, Antique Brass, 16.14 In. L Motion Sensor,Antique Brass,16.14 In. L
  • Item # 38TK82
  • Mfr. Model # L2552AB
  • Motion Sensor with Lampholder Kit, Max. Load 100W, Coverage 1178.1 sq. ft., Viewing Angle 150 Degrees,...More

Revolving Light w/Strap,Red,12 LED
  • K&E SAFETY
  • Revolving Light w/Strap, Red, 12 LED Revolving Light w/Strap,Red,12 LED
  • Item # 39F092
  • Mfr. Model # RM18-LED R
  • Revolving Safety/Warning Light ,LED,Fixed,5.5,4.38,4.38,Red,Plastic,360 Degrees LED Warning and Safety...More

Revolving Light w/Strap,Amber,12 LED
  • K&E SAFETY
  • Revolving Light w/Strap, Amber, 12 LED Revolving Light w/Strap,Amber,12 LED
  • Item # 39F091
  • Mfr. Model # RM18-LED A
  • Revolving Safety/Warning Light ,LED,Fixed,5.5,4.38,4.38,Amber,Plastic,360 Degrees LED Warning and Safety...More

Floodlight,26 W Compact Fluorescent,120V
  • ACUITY LITHONIA
  • Floodlight, 26 W Compact Fluorescent, 120V Micro Floodlight
  • Item # 5YB55
  • Mfr. Model # F213L 120
  • Micro Floodlight, Lamp Type Compact Fluorescent, Fixture Wattage 26, Light Distribution Wide, Voltage 120V,...More

Warning Light,Red,w/Magnetic Base
  • K&E SAFETY
  • Warning Light, Red, w/Magnetic Base Warning Light,Red,w/Magnetic Base
  • Item # 39F080
  • Mfr. Model # M100R-LED
  • Magnetic Safety/Warning Light,LED,Fixed,5.5,4.38,4.38,Red,Plastic,360 Degrees LED Warning and Safety Light. ...More

Motion Light,270 Degree,70 ft,Brz,16in L
  • DESIGNERS EDGE
  • Motion Light, 270 Degree, 70 ft, Brz, 16in L Motion Light,270 Degree,70 ft,Brz,16in L
  • Item # 38RZ91
  • Mfr. Model # L6004BR
  • Motion Security Light,Lamp Type Incandescent,Voltage 120,Viewing Angle 270 Degrees ,Coverage 70 ft.,Lamp...More

Warning Light,Amber,w/Magnetic Base
  • K&E SAFETY
  • Warning Light, Amber, w/Magnetic Base Warning Light,Amber,w/Magnetic Base
  • Item # 39F079
  • Mfr. Model # M100A-LED
  • Magnetic Safety/Warning Light,LED,Fixed,5.5,4.38,4.38,Amber,Plastic,360 Degrees LED Warning and Safety...More

Motion Light,180 Degree,70 ft.,Wht,6in W
  • DESIGNERS EDGE
  • Motion Light, 180 Degree, 70 ft., Wht, 6in W Motion Light,180 Degree,70 ft.,Wht,6in W
  • Item # 38TA01
  • Mfr. Model # L6010WH
  • Motion Security Light,Lamp Type Halogen,Voltage 120,Viewing Angle 180 Degrees ,Coverage 70 ft.,Lamp Watts...More

Motion Sensor,Antique Brass,19.29  In. L
  • DESIGNERS EDGE
  • Motion Sensor, Antique Brass, 19.29 In. L Motion Sensor,Antique Brass,19.29 In. L
  • Item # 38TK87
  • Mfr. Model # L2553AB
  • Motion Sensor with Lampholder Kit, Max. Load 100W, Coverage 1178.1 sq. ft., Viewing Angle 150 Degrees,...More

Motion Sensor,Polished Brass,16.14  In L
  • DESIGNERS EDGE
  • Motion Sensor, Polished Brass, 16.14 In L Motion Sensor,Polished Brass,16.14 In L
  • Item # 38TK84
  • Mfr. Model # L2552PB
  • Motion Sensor with Lampholder Kit, Max. Load 100W, Coverage 1178.1 sq. ft., Viewing Angle 150 Degrees,...More

Motion Sensor,Black,19.29  In. L
  • DESIGNERS EDGE
  • Motion Sensor, Black, 19.29 In. L Motion Sensor,Black,19.29 In. L
  • Item # 38TK88
  • Mfr. Model # L2553BK
  • Motion Sensor with Lampholder Kit, Max. Load 100W, Coverage 1178.1 sq. ft., Viewing Angle 150 Degrees,...More

Motion Light,180 Degree,70 ft.,Brz,6in W
  • DESIGNERS EDGE
  • Motion Light, 180 Degree, 70 ft., Brz, 6in W Motion Light,180 Degree,70 ft.,Brz,6in W
  • Item # 38RZ99
  • Mfr. Model # L6010BR
  • Motion Security Light,Lamp Type Halogen,Voltage 120,Viewing Angle 180 Degrees ,Coverage 70 ft.,Lamp Watts...More

Wall Lantern,Outdoor,120V,White
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, White Wall Lantern,Outdoor,120V,White
  • Item # 20LD15
  • Mfr. Model # P5816-30WB
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8,...More

Wall Lantern,Outdoor,120V,Black
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Black Wall Lantern,Outdoor,120V,Black
  • Item # 20LD16
  • Mfr. Model # P5816-31WB
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8,...More

Wall Lantern,Outdoor,120V,Black
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Black Wall Lantern,Outdoor,120V,Black
  • Item # 20LE12
  • Mfr. Model # P5881-31WB
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8,...More

Wall Lantern,Outdoor,120V,White
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, White Wall Lantern,Outdoor,120V,White
  • Item # 20LE11
  • Mfr. Model # P5881-30WB
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8,...More

Motion Sensor,Black,16.14  In. L
  • DESIGNERS EDGE
  • Motion Sensor, Black, 16.14 In. L Motion Sensor,Black,16.14 In. L
  • Item # 38TK83
  • Mfr. Model # L2552BLK
  • Motion Sensor with Lampholder Kit, Max. Load 100W, Coverage 1178.1 sq. ft., Viewing Angle 150 Degrees,...More

Safety Light w/Magnetic Base,8 LED,Red
  • K&E SAFETY
  • Safety Light w/Magnetic Base, 8 LED, Red Safety Light w/Magnetic Base,8 LED,Red
  • Item # 39F084
  • Mfr. Model # M8-LED R
  • Magnetic Safety Light,LED,Fixed,9,4.25,4.75,Red,Plastic,A Smaller Version of a Traditional Barricade Light...More

Motion Light,270 Degree,70 ft,Wht,16in L
  • DESIGNERS EDGE
  • Motion Light, 270 Degree, 70 ft, Wht, 16in L Motion Light,270 Degree,70 ft,Wht,16in L
  • Item # 38RZ92
  • Mfr. Model # L6004WH
  • Motion Security Light,Lamp Type Incandescent,Voltage 120,Viewing Angle 270 Degrees ,Coverage 70 ft.,Lamp...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More