Skip Content

Filter Results By

Applied Filters Clear All

Outdoor Area Fixtures

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Floodlight,300/500 W Quartz Halogen,120V
  • ACUITY LITHONIA
  • Floodlight, 300/500 W Quartz Halogen, 120V Medium Floodlight
  • Item # 6MGK7
  • Mfr. Model # OFL 300/500Q 120 LP BZ M6
  • Medium Floodlight, Lamp Type Quartz Halogen, Fixture Wattage 300/500, Light Distribution Wide, Voltage 120V,...More

Motion Light,240Deg.Viewing Angle,Bronze
  • LUMAPRO
  • Motion Light, 240Deg.Viewing Angle, Bronze Motion Light,240Deg.Viewing Angle,Bronze
  • Item # 2LBN5
  • Mfr. Model # 2LBN5
  • Motion Sensor with Lampholder Kit, Max. Load 300W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

Motion Light,240 Deg.Viewing Angle,White
  • LUMAPRO
  • Motion Light, 240 Deg.Viewing Angle, White Motion Light,240 Deg.Viewing Angle,White
  • Item # 2LBN6
  • Mfr. Model # 2LBN6
  • Motion Sensor with Lampholder Kit, Max. Load 300W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

Fixture,Hi Abuse,100 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 100 W Fixture,Hi Abuse,100 W
  • Item # 3GB99
  • Mfr. Model # VR2
  • Vandal Resistant, Utilitarian Fixture Type, Lamp Quantity 1, Lamp Type Incandescent, Suggested Lamp Item No....More

Headlamp w/Focus Control,Up to 185 Lumen
  • K&E GEAR
  • Headlamp w/Focus Control, Up to 185 Lumen Headlamp w/Focus Control,Up to 185 Lumen
  • Item # 39F123
  • Mfr. Model # KE-HLFC185
  • Headlamp,LED,Fixed,1.65,2.1,2.83,Black ,Plastic,The KE-HLFC185 Now Featuring Motion Control That Allows The...More

Tenon Slipfitter,Use With TFM Floodlight
  • ACUITY LITHONIA
  • Tenon Slipfitter, Use With TFM Floodlight Tenon Slipfitter,Use With TFM Floodlight
  • Item # 1PLK4
  • Mfr. Model # TFMTS U
  • Tenon Slipfitter, TFM Series, 2-3/8 In. I.D., For Ground Mounting, Length 3-3/16 In., Width 3-3/16 In.,...More

Tenon Mount Slipfitter
  • ACUITY LITHONIA
  • Tenon Mount Slipfitter Tenon Mount Slipfitter
  • Item # 3GB13
  • Mfr. Model # FTSU
  • Tenon Mount Slipfitter, Mounts on 2-3/8 In. TO 2-7/8 In. Outside Dia Tenon, Length 4-7/8 In., Width 4 In.,...More

Motion Light,180Degree,70 ft.,Wht,7 in L
  • DESIGNERS EDGE
  • Motion Light, 180Degree, 70 ft., Wht, 7 in L Motion Light,180Degree,70 ft.,Wht,7 in L
  • Item # 38RZ98
  • Mfr. Model # L6009WH
  • Motion Security Light,Lamp Type Halogen,Voltage 120,Viewing Angle 180 Degrees ,Coverage 70 ft.,Lamp Watts...More

Motion Light,180 Degree,70 ft.,Brz,7in L
  • DESIGNERS EDGE
  • Motion Light, 180 Degree, 70 ft., Brz, 7in L Motion Light,180 Degree,70 ft.,Brz,7in L
  • Item # 38RZ97
  • Mfr. Model # L6009BR
  • Motion Security Light,Lamp Type Halogen,Voltage 120,Viewing Angle 180 Degrees ,Coverage 70 ft.,Lamp Watts...More

Warning Light,Blue,w/Magnet&Strap
  • K&E SAFETY
  • Warning Light, Blue, w/Magnet&Strap Warning Light,Blue,w/Magnet&Strap
  • Item # 39F070
  • Mfr. Model # M25-B
  • Personal Warning/Safety Light ,LED,Fixed,2,3.25,3.5,Blue,Plastic,Four Ultra Bright LED's Offer Long Range...More

Fixture,Hi Abuse,100 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 100 W Fixture,Hi Abuse,100 W
  • Item # 3GB98
  • Mfr. Model # VR1
  • Utilitarian, Wall or Ceiling Mounted, Utilitarian Fixture Type, Lamp Quantity 1, Incandescent Lamp Type,...More

Warning Light,Green,w/Magnet&Strap
  • K&E SAFETY
  • Warning Light, Green, w/Magnet&Strap Warning Light,Green,w/Magnet&Strap
  • Item # 39F073
  • Mfr. Model # M25-G
  • Personal Warning/Safety Light ,LED,Fixed,2,3.25,3.5,Green,Plastic,Four Ultra Bright LED's Offer Long Range...More

Motion Sensor,Pewter,14.37  In. L
  • DESIGNERS EDGE
  • Motion Sensor, Pewter, 14.37 In. L Motion Sensor,Pewter,14.37 In. L
  • Item # 38TK90
  • Mfr. Model # L2560PW
  • Motion Sensor with Lampholder Kit, Max. Load 100W, Coverage 1178.1 sq. ft., Viewing Angle 150 Degrees,...More

Warning Light,Amber,w/Magnet&Strap
  • K&E SAFETY
  • Warning Light, Amber, w/Magnet&Strap Warning Light,Amber,w/Magnet&Strap
  • Item # 39F071
  • Mfr. Model # M25-A
  • Personal Warning/Safety Light ,LED,Fixed,2,3.25,3.5,Amber,Plastic,Four Ultra Bright LED's Offer Long Range...More

Motion Sensor,Pewter,16.14  In. L
  • DESIGNERS EDGE
  • Motion Sensor, Pewter, 16.14 In. L Motion Sensor,Pewter,16.14 In. L
  • Item # 38TK85
  • Mfr. Model # L2552PW
  • Motion Sensor with Lampholder Kit, Max. Load 100W, Coverage 1178.1 sq. ft., Viewing Angle 150 Degrees,...More

Warning Light,Red,w/Magnet&Strap
  • K&E SAFETY
  • Warning Light, Red, w/Magnet&Strap Warning Light,Red,w/Magnet&Strap
  • Item # 39F072
  • Mfr. Model # M25-R
  • Personal Warning/Safety Light ,LED,Fixed,2,3.25,3.5,Red,Plastic,Four Ultra Bright LED's Offer Long Range...More

Motion Sensor,Pewter,19.29  In. L
  • DESIGNERS EDGE
  • Motion Sensor, Pewter, 19.29 In. L Motion Sensor,Pewter,19.29 In. L
  • Item # 38TK89
  • Mfr. Model # L2553PW
  • Motion Sensor with Lampholder Kit, Max. Load 100W, Coverage 1178.1 sq. ft., Viewing Angle 150 Degrees,...More

Motion Sensor,White,16.14  In. L
  • DESIGNERS EDGE
  • Motion Sensor, White, 16.14 In. L Motion Sensor,White,16.14 In. L
  • Item # 38TK86
  • Mfr. Model # L2552WH
  • Motion Sensor with Lampholder Kit, Max. Load 100W, Coverage 1178.1 sq. ft., Viewing Angle 150 Degrees,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More