Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Outdoor Area Fixtures

14 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    FLOODLIGHT,500W,LAMP INC, 120V, BRONZE
    • LUMAPRO
    • FLOODLIGHT, 500W, LAMP INC, 120V, BRONZEFloodlight
    • Item # 5MM54
    • Mfr. Model # 5MM54
    • Medium Floodlight, Lamp Type Quartz Halogen, Fixture Wattage 500, Light Distribution Wide, Voltage 120V,...More

    Motion Light,180Degree,70 ft,Wht,9 in. H
    • DESIGNERS EDGE
    • Motion Light, 180Degree, 70 ft, Wht, 9 in. HMotion Light,180Degree,70 ft,Wht,9 in. H
    • Item # 38RZ88
    • Mfr. Model # L6002WH
    • Motion Security Light, Coverage 70 ft., Viewing Angle 180 Degrees , Voltage 120, Plastic Housing Material,...More

    Fixture Incandescent
    • LUMAPRO
    • Fixture IncandescentFixture Incandescent
    • Item # 3RB20
    • Mfr. Model # 3RB20
    • Wall Pack, Incandescent, Lamp Watts 100, Voltage 120, Socket Type Medium, Length 4-3/4 In., Width 4-1/2 In.,...More

    Landscape Light,Bullet,120VAC,75W,Incd
    • LUMAPRO
    • Landscape Light, Bullet, 120VAC, 75W, IncdLandscape Light,Bullet,120VAC,75W,Incd
    • Item # 6MPC3
    • Mfr. Model # 6MPC3
    • Landscape Light, Bullet, Voltage 120VAC, Max. Wattage 75, Lamp Type Incandescent, Suggested Lamp Item No....More

    Floodlight,300 W Quartz Halogen,120V
    • ACUITY LITHONIA
    • Floodlight, 300 W Quartz Halogen, 120VFloodlight
    • Item # 6MGK5
    • Mfr. Model # OFTM 300Q 120 LP BZ M6
    • Mini Floodlight, Lamp Type Quartz Halogen, Fixture Wattage 300, Light Distribution Wide, Voltage 120V, Socket...More

    Motion Light,180Degree,70 ft.,Wht,16in L
    • DESIGNERS EDGE
    • Motion Light, 180Degree, 70 ft., Wht, 16in LMotion Light,180Degree,70 ft.,Wht,16in L
    • Item # 38RZ90
    • Mfr. Model # L6003WH
    • Motion Security Light,Lamp Type Incandescent,Voltage 120,Viewing Angle 180 Degrees ,Coverage 70 ft.,Lamp...More

    Motion Light,180 Degree,70 ft,Brz,16in L
    • DESIGNERS EDGE
    • Motion Light, 180 Degree, 70 ft, Brz, 16in LMotion Light,180 Degree,70 ft,Brz,16in L
    • Item # 38RZ89
    • Mfr. Model # L6003BR
    • Motion Security Light,Lamp Type Incandescent,Voltage 120,Viewing Angle 180 Degrees ,Coverage 70 ft.,Lamp...More

    Landscape Light,Flood,120VAC,75W,Halogen
    • LUMAPRO
    • Landscape Light, Flood, 120VAC, 75W, HalogenLandscape Light,Flood,120VAC,75W,Halogen
    • Item # 6MPD3
    • Mfr. Model # 6MPD3
    • Landscape Light, Flood, Voltage 120VAC, Max. Wattage 75, Lamp Type Halogen, Suggested Lamp Item No. 2TUD5,...More

    Motion Sensor,Black,17.72  In. L
    • DESIGNERS EDGE
    • Motion Sensor, Black, 17.72 In. LMotion Sensor,Black,17.72 In. L
    • Item # 38TK93
    • Mfr. Model # L2572BLK
    • Motion Sensor with Lampholder Kit, Max. Load 100W, Coverage 2094.4 sq. ft., Viewing Angle 150 Degrees,...More

    Motion Light,180Degree,70 ft,Brz,9 in. H
    • DESIGNERS EDGE
    • Motion Light, 180Degree, 70 ft, Brz, 9 in. HMotion Light,180Degree,70 ft,Brz,9 in. H
    • Item # 38RZ87
    • Mfr. Model # L6002BR
    • Motion Security Light, Coverage 70 ft., Viewing Angle 180 Degrees , Voltage 120, Plastic Housing Material,...More

    Landscape Light,Mounting Post
    • LUMAPRO
    • Landscape Light, Mounting PostLandscape Light,Mounting Post
    • Item # 6MPC9
    • Mfr. Model # 6MPC9
    • Mounting Post, Color Black, Length 18 In., Width 3 In., Material of Construction PVC, For Use With 6MPC0,...More

    Warning Light,Blue,Round,16 LED
    • K&E SAFETY
    • Warning Light, Blue, Round, 16 LEDWarning Light,Blue,Round,16 LED
    • Item # 39F074
    • Mfr. Model # M26-B
    • Personal Warning/Safety Light ,LED,Fixed,2,3.75,3.75,Blue,Plastic,Round 22 LED Personal Warning/Safety Light....More

    Warning Light,Red,Round,16 LED
    • K&E SAFETY
    • Warning Light, Red, Round, 16 LEDWarning Light,Red,Round,16 LED
    • Item # 39F075
    • Mfr. Model # M26-R
    • Personal Warning/Safety Light ,LED,Fixed,2,3.75,3.75,Red,Plastic,Round 22 LED Personal Warning/Safety Light. ...More

    Motion Sensor,White,17.72  In. L
    • DESIGNERS EDGE
    • Motion Sensor, White, 17.72 In. LMotion Sensor,White,17.72 In. L
    • Item # 38TK94
    • Mfr. Model # L2572WH
    • Motion Sensor with Lampholder Kit, Max. Load 100W, Coverage 2094.4 sq. ft., Viewing Angle 150 Degrees,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More