Skip Content

Filter Results By

Applied Filters Clear All

Outdoor Area Fixtures

71 Results Found that Include 77 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lampholder,PAR38,150W
  • LUMAPRO
  • Lampholder, PAR38,150W Lampholder,PAR38,150W
  • Item # 3RB22
  • Mfr. Model # 3RB22
  • Weatherproof Lampholders, Incandescent, 120 Max. Voltage, Fixture Wattage 150, Housing Material Zinc, Housing...More

Wallpack, LED, 40 W, 5000K
  • LUMAPRO
  • Wallpack, LED, 40 W, 5000K Wallpack, LED, 40 W, 5000K
  • Item # 13E801
  • Mfr. Model # 13E801
  • LED Wall Pack, LED, Lamp Watts 40, Voltage 120 to 277VAC, Length 9-1/2 In., Width 18-1/2 In., Height 9 In.,...More

Motion Sensor,240 Deg.Viewing,Bronze
  • LUMAPRO
  • Motion Sensor, 240 Deg.Viewing, Bronze Motion Sensor,240 Deg.Viewing,Bronze
  • Item # 2LBN3
  • Mfr. Model # 2LBN3
  • Motion Sensors, Max. Load 500W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees , Voltage 120,...More

Fixture Incandescent
  • LUMAPRO
  • Fixture Incandescent Fixture Incandescent
  • Item # 3RB20
  • Mfr. Model # 3RB20
  • Wall Pack, Incandescent, Lamp Watts 100, Voltage 120, Socket Type Medium, Length 4-3/4 In., Width 4-1/2 In.,...More

Wallpack, LED, 60 W, 5000K
  • LUMAPRO
  • Wallpack, LED, 60 W, 5000K Wallpack, LED, 60 W, 5000K
  • Item # 13E802
  • Mfr. Model # 13E802
  • LED Wall Pack, LED, Lamp Watts 60, Voltage 120/277VAC, Length 9-1/2 In., Width 18-1/2 In., Height 9 In.,...More

Lampholder,PAR38,250W
  • LUMAPRO
  • Lampholder, PAR38,250W Lampholder,PAR38,250W
  • Item # 3RB21
  • Mfr. Model # 3RB21
  • Weatherproof Lampholders, Incandescent, 120 Max. Voltage, Fixture Wattage 250, Housing Material Cast...More

Motion Sensor,240 Deg.Viewing,White
  • LUMAPRO
  • Motion Sensor, 240 Deg.Viewing, White Motion Sensor,240 Deg.Viewing,White
  • Item # 2LBN4
  • Mfr. Model # 2LBN4
  • Motion Sensor, Max. Load 500W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees , Voltage 120,...More

Wall Pack,70 W,Hps
  • LUMAPRO
  • Wall Pack, 70 W, Hps Wall Pack,70 W,Hps
  • Item # 5MM59
  • Mfr. Model # 5MM59
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 11 In., Width...More

Motion Light,240 Deg.Viewing Angle,White
  • LUMAPRO
  • Motion Light, 240 Deg.Viewing Angle, White Motion Light,240 Deg.Viewing Angle,White
  • Item # 2LBN6
  • Mfr. Model # 2LBN6
  • Motion Sensor with Lampholder Kit, Max. Load 300W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

Landscape Light,Mounting Post
  • LUMAPRO
  • Landscape Light, Mounting Post Landscape Light,Mounting Post
  • Item # 6MPC9
  • Mfr. Model # 6MPC9
  • Mounting Post, Color Black, Length 18 In., Width 3 In., Material of Construction PVC, For Use With 6MPC0,...More

Mini Wall Pack,Polycarbonate,42 W,120 V
  • LUMAPRO
  • Mini Wall Pack, Polycarbonate, 42 W, 120 V Mini Wall Pack,Polycarbonate,42 W,120 V
  • Item # 4GWG5
  • Mfr. Model # 4GWG5
  • Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120, Socket Type GX24Q-4, Length 6-3/4 In., Width...More

Fixture,Wall Pack,50 W
  • LUMAPRO
  • Fixture, Wall Pack, 50 W Fixture,Wall Pack,50 W
  • Item # 4DY94
  • Mfr. Model # 4DY94
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 50, Voltage 120, Socket Type Medium, Length 11 In., Width...More

Fixture,Wall,150 W,Hps,Lamp Included
  • LUMAPRO
  • Fixture, Wall, 150 W, Hps, Lamp Included Fixture,Wall,150 W,Hps,Lamp Included
  • Item # 5MM61
  • Mfr. Model # 5MM61
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120, Socket Type Medium, Length 14 In., Width 8 In.,...More

Sensor,Motion,300 W
  • LUMAPRO
  • Sensor, Motion, 300 W Sensor,Motion,300 W
  • Item # 4VW94
  • Mfr. Model # 4VW94
  • Professional Series Motion Sensor Kits, Max. Load 300W, Coverage 23,500 sq. ft., Viewing Angle 270 Degrees ,...More

Sensor,Motion,1000 W
  • LUMAPRO
  • Sensor, Motion, 1000 W Sensor,Motion,1000 W
  • Item # 4VW91
  • Mfr. Model # 4VW91
  • Motion Sensors, Max. Load 1000W, Coverage 23,000 sq. ft., Viewing Angle 270 Degrees , Voltage 120, All Metal...More

Motion Light,240Deg.Viewing Angle,Bronze
  • LUMAPRO
  • Motion Light, 240Deg.Viewing Angle, Bronze Motion Light,240Deg.Viewing Angle,Bronze
  • Item # 2LBN5
  • Mfr. Model # 2LBN5
  • Motion Sensor with Lampholder Kit, Max. Load 300W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

Fixture,Ceiling,150 W,120-277V
  • LUMAPRO
  • Fixture, Ceiling, 150 W, 120-277V Fixture,Ceiling,150 W,120-277V
  • Item # 3HNG1
  • Mfr. Model # 3HNG1
  • Ceiling Light Fixture, Metal Halide Lamp Type, 120 to 277 Voltage, 150 Lamp Watts, Lens Type Polycarbonate,...More

Landscape Light,Lens for 6MPC6
Landscape Light,Bullet,120VAC,150W,Incd
  • LUMAPRO
  • Landscape Light, Bullet, 120VAC, 150W, Incd Landscape Light,Bullet,120VAC,150W,Incd
  • Item # 6MPC6
  • Mfr. Model # 6MPC6
  • Landscape Light, Bullet, Voltage 120VAC, Max. Wattage 150, Lamp Type Incandescent, Suggested Lamp Item No....More

Landscape Light,Bullet,120V,35W,Halogen
  • LUMAPRO
  • Landscape Light, Bullet, 120V, 35W, Halogen Landscape Light,Bullet,120V,35W,Halogen
  • Item # 6MPA6
  • Mfr. Model # 6MPA6
  • Landscape Light, Mini Bullet, Voltage 120VAC, Max. Wattage 35, Lamp Type Halogen, Die Cast Aluminum Housing...More

Motion Light,240Deg.Viewing Angle,Bronze
  • LUMAPRO
  • Motion Light, 240Deg.Viewing Angle, Bronze Motion Light,240Deg.Viewing Angle,Bronze
  • Item # 2LBL4
  • Mfr. Model # 2LBL4
  • Motion Sensor with Lampholder Kits, Max. Load 200W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

Landscape Light,Bullet,120VAC,75W,Incd
  • LUMAPRO
  • Landscape Light, Bullet, 120VAC, 75W, Incd Landscape Light,Bullet,120VAC,75W,Incd
  • Item # 6MPC3
  • Mfr. Model # 6MPC3
  • Landscape Light, Bullet, Voltage 120VAC, Max. Wattage 75, Lamp Type Incandescent, Suggested Lamp Item No....More

Sensor,Motion,500 W
  • LUMAPRO
  • Sensor, Motion, 500 W Sensor,Motion,500 W
  • Item # 4VW95
  • Mfr. Model # 4VW95
  • Professional Series Motion Sensor Kits, Max. Load 500W, Coverage 23,500 sq. ft., Viewing Angle 270 Degrees ,...More

Landscape Light,Bullet,120V,50W,Halogen
  • LUMAPRO
  • Landscape Light, Bullet, 120V, 50W, Halogen Landscape Light,Bullet,120V,50W,Halogen
  • Item # 6MPA8
  • Mfr. Model # 6MPA8
  • Landscape Light, Mini Bullet, Voltage 120VAC, Max. Wattage 50, Lamp Type Halogen, Die Cast Aluminum Housing...More

Wall Pack,HPS,120V,150W
  • LUMAPRO
  • Wall Pack, HPS, 120V, 150W Wall Pack,HPS,120V,150W
  • Item # 23Y142
  • Mfr. Model # 23Y142
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120, Socket Type Medium, Length 14-1/4 In., Width 9...More

Sensor,Motion,1000 W
  • LUMAPRO
  • Sensor, Motion, 1000 W Sensor,Motion,1000 W
  • Item # 4VW92
  • Mfr. Model # 4VW92
  • Motion Sensors, Max. Load 1000W, Coverage 23,000 sq. ft., Viewing Angle 270 Degrees , Voltage 120, All Metal...More

HPS FLOODLIGHT,150W LAMP INC,120V,BRONZE
  • LUMAPRO
  • HPS FLOODLIGHT, 150W LAMP INC, 120V, BRONZE Floodlight
  • Item # 5MM45
  • Mfr. Model # 5MM45
  • Compact Floodlight, Lamp Type High Pressure Sodium, Fixture Wattage 150, Light Distribution Wide, Voltage...More

Mini Wall Pack,Aluminum,42W,120V
  • LUMAPRO
  • Mini Wall Pack, Aluminum, 42W, 120V Mini Wall Pack,Aluminum,42W,120V
  • Item # 4GWG4
  • Mfr. Model # 4GWG4
  • Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120, Socket Type GX24Q-4, Length 8-1/2 In., Width...More

Fixture,Wall,50 W
  • LUMAPRO
  • Fixture, Wall, 50 W Fixture,Wall,50 W
  • Item # 5MM60
  • Mfr. Model # 5MM60
  • Wall Pack, High Pressure Sodium, Lamp Watts 50, Voltage 120, Socket Type Medium, Length 4 In., Width 6 In.,...More

Wall Pack,Full Cutoff,100 W
  • LUMAPRO
  • Wall Pack, Full Cutoff, 100 W Wall Pack,Full Cutoff,100 W
  • Item # 4GWG7
  • Mfr. Model # 4GWG7
  • Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Length 14-1/4 In., Width...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More