Skip Content

Filter Results By

Applied Filters Clear All

Outdoor Area Fixtures

83 Results Found that Include 120 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fixture,Ceiling,150 W
  • ACUITY LITHONIA
  • Fixture, Ceiling, 150 W Fixture,Ceiling,150 W
  • Item # 3GE22
  • Mfr. Model # VR4CV 150S TB LPI
  • Vandal Resistant, Utilitarian Fixture Type, Lamp Quantity 1, Lamp Type HPS, Suggested Lamp Item No. 2V713,...More

  • Category : High Abuse Fixtures
Tenon Mount Slipfitter
Mini Wall Pack,100W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120V Mini Wall Pack,100W,120V
  • Item # 1PLL7
  • Mfr. Model # TWA 100M TB1 PE LPI
  • Mini Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120, Socket Type Medium, Special Features Photocell,...More

  • Category : Wall Packs and Wall Mount Fixtures
Floodlight,300 W Quartz Halogen,120V
  • ACUITY LITHONIA
  • Floodlight, 300 W Quartz Halogen, 120V Floodlight
  • Item # 6MGK5
  • Mfr. Model # OFTM 300Q 120 LP BZ M6
  • Mini Floodlight, Lamp Type Quartz Halogen, Fixture Wattage 300, Light Distribution Wide, Voltage 120V, Socket...More

  • Category : Floodlights
Mini Wall Pack,70W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 70W, 120V Mini Wall Pack,70W,120V
  • Item # 5YB61
  • Mfr. Model # W70SPL 120 M6
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Special Features...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Hi Abuse,100 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 100 W Fixture,Hi Abuse,100 W
  • Item # 3GB99
  • Mfr. Model # VR2
  • Vandal Resistant, Utilitarian Fixture Type, Lamp Quantity 1, Lamp Type Incandescent, Suggested Lamp Item No....More

  • Category : High Abuse Fixtures
Wall Pack,100W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 100W, 120-277V Wall Pack,100W,120-277V
  • Item # 3YA77
  • Mfr. Model # TWP 100S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In.,...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Hi Abuse,26 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 26 W Fixture,Hi Abuse,26 W
  • Item # 3GE20
  • Mfr. Model # VR4 2/26TRT 120 L/LP
  • Vandal Resistant, Utilitarian Fixture Type, Lamp Quantity 2, Lamp Type F26TBX, Suggested Lamp Item No. 1PHA1,...More

  • Category : High Abuse Fixtures
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXD7
  • Mfr. Model # TWH 400M TB SCWA PER LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120V Wall Pack,150W,120V
  • Item # 3YA78
  • Mfr. Model # TWP 150S 120 RNP LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120, Socket Type Medium, Length 7-3/4 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Hi Abuse,100 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 100 W Fixture,Hi Abuse,100 W
  • Item # 3GE14
  • Mfr. Model # VR3
  • Vandal Resistant, Utilitarian Fixture Type, Lamp Quantity 1, Lamp Type Incandescent, Suggested Lamp Item No....More

  • Category : High Abuse Fixtures
Mini Wall Pack,100W,120-277V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120-277V Mini Wall Pack,100W,120-277V
  • Item # 3YA82
  • Mfr. Model # TWAC 100M TB LPI
  • Mini Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Special Features Cutoff,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD8
  • Mfr. Model # TWP 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In., Width 16-1/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXD4
  • Mfr. Model # TWH 250M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Roadway,150w
  • ACUITY LITHONIA
  • Fixture, Roadway, 150w Fixture,Roadway,150w
  • Item # 5YB46
  • Mfr. Model # 115 15S RH 120 R2 DA
  • Area/Roadway, HPS Lamp Type, 150 Lamp Watts, 120 Voltage, Drop Acrylic Lens Type, Mogul Socket Type, Die-Cast...More

  • Category : Roadway Fixtures
Fixture,Hi Abuse,60 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 60 W Fixture,Hi Abuse,60 W
  • Item # 3FB60
  • Mfr. Model # VSL 2 32 SCEMVOLT GEB10IS
  • Vandal Resistant, Linear Fluorescent Fixture Type, Lamp Quantity 2, Lamp Type F32T8, Suggested Lamp Item No....More

  • Category : High Abuse Fixtures
Wall Pack,42W,120V
  • ACUITY LITHONIA
  • Wall Pack, 42W, 120V Wall Pack,42W,120V
  • Item # 6MGK4
  • Mfr. Model # OWP3 42F 120 P LP BZ M4
  • Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120, Socket Type GX25Q-4, Special Features Photocell,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD9
  • Mfr. Model # TWR1 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Special Features Non-Cutoff,...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,26 W,2 Lamps
  • ACUITY LITHONIA
  • Fixture, 26 W, 2 Lamps Fixture,26 W,2 Lamps
  • Item # 3FB53
  • Mfr. Model # VGR1 2/26DTTMVOLTDWHG LPI
  • Vandal Resistant, Architectural Round Fixture Type, Lamp Quantity 2, Lamp Type F26DBX, Suggested Lamp Item...More

  • Category : High Abuse Fixtures
Fixture,Roadway,250w
  • ACUITY LITHONIA
  • Fixture, Roadway, 250w Fixture,Roadway,250w
  • Item # 5YB47
  • Mfr. Model # 115 25S CA MT1 R3 DG
  • Area/Roadway, HPS Lamp Type, 250 Lamp Watts, 120-277 Voltage, Drop Glass Lens Type, Mogul Socket Type,...More

  • Category : Roadway Fixtures
Tenon Slipfitter,Use With TFM Floodlight
Fixture,Hi Abuse,75 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 75 W Fixture,Hi Abuse,75 W
  • Item # 3GE19
  • Mfr. Model # VR4
  • Vandal Resistant, Utilitarian Fixture Type, Lamp Quantity 2, Lamp Type Incandescent, Suggested Lamp Item No....More

  • Category : High Abuse Fixtures
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXD6
  • Mfr. Model # TWH 400M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,70W,120V
  • ACUITY LITHONIA
  • Wall Pack, 70W, 120V Wall Pack,70W,120V
  • Item # 3YA81
  • Mfr. Model # TWP 70S 120 RNP LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 7-3/4 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,50W,120V
  • ACUITY LITHONIA
  • Wall Pack, 50W, 120V Wall Pack,50W,120V
  • Item # 6MGK2
  • Mfr. Model # OWP2 50M 120 P LP BZ M4
  • Wall Pack, Metal Halide, Lamp Watts 50, Voltage 120, Socket Type Medium, Special Features Photocell, Length...More

  • Category : Wall Packs and Wall Mount Fixtures
Mini Wall Pack,70W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 70W, 120V Mini Wall Pack,70W,120V
  • Item # 3GB61
  • Mfr. Model # TWA 70S 120 LPI
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 9 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD3
  • Mfr. Model # TWH 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 8 In., Width 16-1/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More