Skip Content

Filter Results By

Price
Shop By
Ratings

OSG

7,639 Results Found that Include 14,519 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Carbide Drill,3.97mm,Micrograin
  • OSG
  • Carbide Drill, 3.97mm, MicrograinCarbide Drill,3.97mm,Micrograin
  • Item # 33PC53
  • Mfr. Model # HP245-1563
  • Carbide Drill, Material Carbide, Dimension Type Metric, Size 3.97mm, Drill Point 140 Degrees , Micrograin...More

Thread Plug Gage,6H,M6 x 0.75,Short Cert
Thread Plug Gage,6H,M6 x 1,Short Cert
End Mill,Carbide,1/4,4 FL,SGL Ball End
  • OSG
  • End Mill, Carbide, 1/4,4 FL, SGL Ball EndEnd Mill,Carbide,1/4,4 FL,SGL Ball End
  • Item # 2TXT6
  • Mfr. Model # 404-2500-BN
  • End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting...More

End Mill,Cobalt,1,4 FL,SGL Sq End,NC
  • OSG
  • End Mill, Cobalt, 1,4 FL, SGL Sq End, NCEnd Mill,Cobalt,1,4 FL,SGL Sq End,NC
  • Item # 2TWX8
  • Mfr. Model # 5403300
  • End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting...More

End Mill,Co,TiN,1/2,4 FL,SGL Sq End,CC
  • OSG
  • End Mill, Co, TiN, 1/2,4 FL, SGL Sq End, CCEnd Mill,Co,TiN,1/2,4 FL,SGL Sq End,CC
  • Item # 2TWZ1
  • Mfr. Model # 5411105
  • End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type,...More

End Mill,Carbide,WXS,8.0mm,6 FL,Sq End
  • OSG
  • End Mill, Carbide, WXS, 8.0mm, 6 FL, Sq EndEnd Mill,Carbide,WXS,8.0mm,6 FL,Sq End
  • Item # 2WDJ5
  • Mfr. Model # 3041080
  • End Mill, Standard, High Performance, Number of Flutes 6, Single End, Square End Style, Center Cutting Type,...More

End Mill,Carbide,1/4,3 FL,SGL Sq End,CC
  • OSG
  • End Mill, Carbide, 1/4,3 FL, SGL Sq End, CCEnd Mill,Carbide,1/4,3 FL,SGL Sq End,CC
  • Item # 2TWD9
  • Mfr. Model # 20421700
  • End Mill, Standard, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type,...More

Sp Flute Tap,Mod Bottom,1-3/4 Inx8,S/O
  • OSG
  • Sp Flute Tap, Mod Bottom, 1-3/4 Inx8, S/OSp Flute Tap,Mod Bottom,1-3/4 Inx8,S/O
  • Item # 33XK08
  • Mfr. Model # 1301502201
  • Spiral Flute Tap, Right Hand, Tap Style Modified Bottoming, Size 1-3/4 In., Pitch 8, Material High Speed...More

Thread Plug Gage,2B,#10-32,UNF,Long Cert
Carbide Bur,Ball Shape,3/8 in.
  • OSG
  • Carbide Bur, Ball Shape, 3/8 in.Carbide Bur,Ball Shape,3/8 in.
  • Item # 33ZV45
  • Mfr. Model # 968
  • Carbide Bur, Ball Shape Shape, Cutter Dia. (In.) 3/8, Shank Size (In.) 1/4, Overall Length (In.) 6, Length of...More

Thread Plug Gage,6H,M10 x 1.5,Short Cert
Routing End Mill,1/4in D,Diamond,10 FL
  • OSG
  • Routing End Mill, 1/4in D, Diamond, 10 FLRouting End Mill,1/4in D,Diamond,10 FL
  • Item # 33PC25
  • Mfr. Model # 20611316
  • Routing End Mill, Grade C2 Micro Grain, List Number 2061, Compression Router, End Style Square, End Single,...More

Pipe Tap,1/2 in.,14 Pitch,NPTF
  • OSG
  • Pipe Tap, 1/2 in., 14 Pitch, NPTFPipe Tap,1/2 in.,14 Pitch,NPTF
  • Item # 33ZM25
  • Mfr. Model # 1311700
  • Pipe Tap, Right Hand, Tap Style Pipe, Size 1/2 In., Pitch 14, Material High Speed Steel, Bright Finish,...More

Long Drill Bit,Stub,WD1,#36
  • OSG
  • Long Drill Bit, Stub, WD1, #36Long Drill Bit,Stub,WD1,#36
  • Item # 33PA01
  • Mfr. Model # 11522215
  • Long Drill Bit, Stub, List Number 1150, Number of Pieces 1, High Performance Grade, HSSE, WD1 Finish, Four...More

Pipe Tap,Pipe,2 Inx11-1/2,TiCN
  • OSG
  • Pipe Tap, Pipe, 2 Inx11-1/2, TiCNPipe Tap,Pipe,2 Inx11-1/2,TiCN
  • Item # 33ZL94
  • Mfr. Model # 1311008
  • Pipe Tap, Right Hand, Tap Style Pipe, Size 2 In., Pitch 11-1/2, Material High Speed Steel, TiCN Finish,...More

Thread Plug Gage,5/16-18,UNC,Long Cert
Thread Plug Gage,6H,M6 x 1,Long Cert
Thread Plug Gage,1/4-20,UNC,Short Cert
Pipe Tap,1/8 in Long Shank,27 Pitch,NPTF
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More