Skip Content

Filter Results By

Applied Filters Clear All

Optical Liquid Sensors

1 Result Found that Includes 1 Product

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Leak Detection Switch,Interstitial,Horiz
    • FLOWLINE
    • Leak Detection Switch, Interstitial, HorizLeak Detection Switch,Interstitial,Horiz
    • Leak Detection Switch, Interstitial, Horizontal Orientation, Contact Type 30 Watts, 240 VAC (0.14A resistive), 120 VAC (0.28A resistive), 120 VDC (0.07A resistive), 24 VDC (0.28A resistive),, Input Voltage 240 VAC/120 VDC max., Output SPST Reed, Temp. Range -40 to 221 Degrees F, Max. Pressure 50 psi, Foamed Polypropylene, Valox 420, Stainless Steel, Wire Type 2 conductor, #22 AWG, Jacket Material Halar Jacket, Standards CE, UL, Length 3.00 In., Width 1.50 In., Height 0.75 In.

    • Item # 12U461
    • Mfr. Model # LH29-1001
    • Leak Detection Switch, Interstitial, Horizontal Orientation, Contact Type 30 Watts, 240 VAC (0.14A...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More