Skip Content

Filter Results By

Open File Shelving Accessories

25 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shelf Kit,36x12
  • TENNSCO
  • Shelf Kit, 36x12 Shelf Kit,36x12
  • Item # 5RGZ2
  • Mfr. Model # ISK-3612
  • Shelf Kit, Width 36, Depth 12, Color Sand, Finish Powder Coat, For Use With 5UFA5, 5UFA6, 5RGX5, 5RGX6,...More

Posting Shelf,48W,Light Gray
  • TENNSCO
  • Posting Shelf, 48W, Light Gray Posting Shelf,48W,Light Gray
  • Item # 5RHE5
  • Mfr. Model # AS48PSLGY
  • Posting Shelf, Width 48, Color Light Gray, Finish Powder Coat, For Use With 5RHC1, 5RHC3, Features Includes...More

Shelf Kit,36x15
  • TENNSCO
  • Shelf Kit, 36x15 Shelf Kit,36x15
  • Item # 5RGZ3
  • Mfr. Model # ISK-3615
  • Shelf Kit, Width 36, Depth 15, Color Sand, Finish Powder Coat, For Use With 5RGX7, 5RGX8, 5RGX9, 5RGY0,...More

Posting Shelf,Light Gray
  • TENNSCO
  • Posting Shelf, Light Gray Posting Shelf,Light Gray
  • Item # 5RHE1
  • Mfr. Model # AS36PSLGY
  • Posting Shelf, Width 36, Color Light Gray, Finish Powder Coat, For Use With 5RHA5, 5RHA7, Features Includes...More

Posting Shelf,48W,Sand
  • TENNSCO
  • Posting Shelf, 48W, Sand Posting Shelf,48W,Sand
  • Item # 5RHE6
  • Mfr. Model # AS48PSSD
  • Posting Shelf, Width 48, Color Sand, Finish Powder Coat, For Use With 5RHC2, 5RHC4, Features Includes (1)...More

Shelf Kit,48x12
  • TENNSCO
  • Shelf Kit, 48x12 Shelf Kit,48x12
  • Item # 5RGZ6
  • Mfr. Model # ISK-4812
  • Shelf Kit, Width 48, Depth 12, Color Sand, Finish Powder Coat, For Use With 5UFA3, 5UFA4, 5RGX3, 5RGX4,...More

Posting Shelf,Sand
  • TENNSCO
  • Posting Shelf, Sand Posting Shelf,Sand
  • Item # 5RHE2
  • Mfr. Model # AS36PSSD
  • Posting Shelf, Width 36, Color Sand, Finish Powder Coat, For Use With 5RHA6, 5RHA8, Features Includes (1)...More

Reference Shelf,30x15
  • TENNSCO
  • Reference Shelf, 30x15 Reference Shelf,30x15
  • Item # 5RGZ8
  • Mfr. Model # RSMB-15
  • Reference Shelf, Height 5/8 In., Width 30 In., Depth 15 In., Color Sand, Finish Powder Coat, For Use With...More

Reference Shelf,30x15
  • TENNSCO
  • Reference Shelf, 30x15 Reference Shelf,30x15
  • Item # 5RHA0
  • Mfr. Model # RSMB-30
  • Double Entry Reference Shelf, Height 5/8 In., Width 30 In., Depth 30 In., Color Sand, Finish Powder Coat, For...More

Reference Shelf,30x12
  • TENNSCO
  • Reference Shelf, 30x12 Reference Shelf,30x12
  • Item # 5RGZ7
  • Mfr. Model # RSMB-12
  • Reference Shelf, Height 5/8 In., Width 30 In., Depth 12 In., Color Sand, Finish Powder Coat, For Use With...More

Reference Shelf,30x12
  • TENNSCO
  • Reference Shelf, 30x12 Reference Shelf,30x12
  • Item # 5RGZ9
  • Mfr. Model # RSMB-24
  • Double Entry Reference Shelf, Height 5/8 In., Width 30 In., Depth 24 In., Color Sand, Finish Powder Coat, For...More

Shelf Kit,36x24
  • TENNSCO
  • Shelf Kit, 36x24 Shelf Kit,36x24
  • Item # 5RGZ4
  • Mfr. Model # ISK-3624
  • Shelf Kit, Width 36, Depth 24, Color Sand, Finish Powder Coat, For Use With 5RGY3, 5RGY4, 5RGY6, 5RGY7,...More

Shelf Kit,36x30
  • TENNSCO
  • Shelf Kit, 36x30 Shelf Kit,36x30
  • Item # 5RGZ5
  • Mfr. Model # ISK-3630
  • Shelf Kit, Width 36, Depth 30, Color Sand, Finish Powder Coat, For Use With 5RGY8, 5RGY9, 5RGZ0, 5RGZ1,...More

Locking Door,Light Gray
  • TENNSCO
  • Locking Door, Light Gray Locking Door,Light Gray
  • Item # 5RHD9
  • Mfr. Model # AS36LDLGY
  • Locking Door, Width 36, Color Light Gray, Finish Powder Coat, For Use With 5RHA5, 5RHA7, Features Includes...More

Locking Door,Sand
  • TENNSCO
  • Locking Door, Sand Locking Door,Sand
  • Item # 5RHE0
  • Mfr. Model # AS36LDSD
  • Locking Door, Width 36, Color Sand, Finish Powder Coat, For Use With 5RHA6, 5RHA8, Features Includes (1) Door...More

Locking Door,W 36 In,For 5RHA9
  • TENNSCO
  • Locking Door, W 36 In, For 5RHA9 Locking Door,W 36 In,For 5RHA9
  • Item # 6NPW2
  • Mfr. Model # AS36XLDLGY
  • X-Ray Filing Locking Door, Height 14-11/16 In., Width 36 In., Color Light Gray, Finish Powder Coat, For Use...More

Hinged Door and Back Kit,88x48
  • TENNSCO
  • Hinged Door and Back Kit, 88x48 Hinged Door and Back Kit,88x48
  • Item # 5RHA4
  • Mfr. Model # LTHDB-4888RH
  • Hinged Door Kit, Height 88, Width 48, Color Sand, Finish Powder Coat, For Use With 5RGX3, 5RGX4, 5RGY5,,...More

Locking Door.W 36 In.For 5RHC0
  • TENNSCO
  • Locking Door.W 36 In.For 5RHC0 Locking Door.W 36 In.For 5RHC0
  • Item # 6NPW3
  • Mfr. Model # AS36XLDSD
  • X-Ray Filing Locking Door, Height 14-11/16 In., Width 36 In., Color Sand, Finish Powder Coat, For Use With...More

Locking Door.W 36 In.For 5RHC6
  • TENNSCO
  • Locking Door.W 36 In.For 5RHC6 Locking Door.W 36 In.For 5RHC6
  • Item # 6NPW5
  • Mfr. Model # AS48XLDSD
  • X-Ray Filing Locking Door, Height 14-11/16 In., Width 48 In., Color Sand, Finish Powder Coat, For Use With...More

Locking Door,48W,Sand
  • TENNSCO
  • Locking Door, 48W, Sand Locking Door,48W,Sand
  • Item # 5RHE4
  • Mfr. Model # AS48LDSD
  • Locking Door, Width 48, Color Sand, Finish Powder Coat, For Use With 5RHC2, 5RHC4, Features Includes (1) Door...More

Hinged Door and Back Kit,76x48
  • TENNSCO
  • Hinged Door and Back Kit, 76x48 Hinged Door and Back Kit,76x48
  • Item # 5RHA3
  • Mfr. Model # LTHDB-4876RH
  • Hinged Door Kit, Height 76, Width 48, Color Sand, Finish Powder Coat, For Use With 5UFA3, 5UFA4, 5RGY1,...More

Locking Door.W 48 In.For 5RHC5
  • TENNSCO
  • Locking Door.W 48 In.For 5RHC5 Locking Door.W 48 In.For 5RHC5
  • Item # 6NPW4
  • Mfr. Model # AS48XLDLGY
  • X-Ray Filing Locking Door, Height 14-11/16 In., Width 48 In., Color Light Gray, Finish Powder Coat, For Use...More

Locking Door,48W,Light Gray
  • TENNSCO
  • Locking Door, 48W, Light Gray Locking Door,48W,Light Gray
  • Item # 5RHE3
  • Mfr. Model # AS48LDLGY
  • Locking Door, Width 48, Color Light Gray, Finish Powder Coat, For Use With 5RHC1, 5RHC3, Features Includes...More

Hinged Door and Back Kit,88x36
  • TENNSCO
  • Hinged Door and Back Kit, 88x36 Hinged Door and Back Kit,88x36
  • Item # 5RHA2
  • Mfr. Model # LTHDB-3688RH
  • Hinged Door Kit, Height 88, Width 36, Color Sand, Finish Powder Coat, For Use With 5RGX5, 5RGX6, 5RGX9,...More

Hinged Door and Back Kit,76x36
  • TENNSCO
  • Hinged Door and Back Kit, 76x36 Hinged Door and Back Kit,76x36
  • Item # 5RHA1
  • Mfr. Model # LTHDB-3676RH
  • Hinged Door Kit, Height 76, Width 36, Color Sand, Finish Powder Coat, For Use With 5UFA5, 5UFA6, 5RGX7,...More

Results per page:  16 | 32 | 48

Open file shelving accessories from Grainger help you build your open file system. Add a hinged door with a hinged door kit. Secure your information with a locking door. Fasten a posting shelf to your shelving unit to make it easier for employees to do their jobs. Consider open file shelving accessories from Grainger to make the most of your open file system.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More