Skip Content

Filter Results By

OMRON

264 Results Found that Include 1,064 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • OMRON
  • Pin Plunger Actuator Snap SwitchPin Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Pin Plunger, Varies by: Series, Contact Form, Current Rating, Voltage Rating, Terminal Type, Operating Force, Release Force, Differential...More

  • OMRON
  • Panel Mount Plunger Actuator Snap SwitchPanel Mount Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Panel Mount Plunger, Contact Form SPDT, Varies by: Series, Actuator Length, Current Rating, Voltage Rating, Terminal Type, Operating Force,...More

  • OMRON
  • Hinge Roller Lever Actuator Snap SwitchHinge Roller Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Hinge Roller Lever, Length 1.94 In., Depth 0.69 In., Varies by: Series, Actuator Length, Contact Form, Current Rating, Voltage Rating,...More

Relay,Solid State
  • OMRON
  • Relay, Solid StateRelay,Solid State
  • Item # 6C903
  • Mfr. Model # G3NA-225B-DC5-24
  • Solid State Relay, Input DC, Maximum Operating Voltage 32 VDC, Minimum Operating Voltage 4 VDC, Output AC,...More

  • OMRON
  • Short Hinge Roller Lever Actuator Snap SwitchShort Hinge Roller Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Short Hinge Roller Lever, Length 1.94 In., Depth 0.69 In., Housing Material Phenolic, Varies by: Series, Actuator Length, Contact Form,...More

Time Delay Relay,24VAC,5A,DPDT
  • Time Delay Relay, 24VAC, 5A, DPDTTime Delay Relay,24VAC,5A,DPDT
  • Item # 4KN14
  • Mfr. Model # H3YN-2 AC24
  • Time Delay Relay, Operating Functions 1, 4, 6, Coil Volts 24VAC, Contact Amp Rating (Resistive) 5A, Contact...More

  • OMRON
  • Hinge Lever Actuator Snap SwitchHinge Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Hinge Lever, Length 1.94 In., Depth 0.69 In., Varies by: Series, Actuator Length, Contact Form, Current Rating, Voltage Rating, Terminal...More

  • OMRON
  • Panel Mount Roller Plunger Actuator Snap SwitchPanel Mount Roller Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Panel Mount Roller Plunger, Contact Form SPDT, Housing Material Phenolic, Varies by: Series, Voltage Rating, Terminal Type, Operating...More

  • OMRON
  • SPDT, Enclosed Limit SwitchSPDT, Enclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry, Contact Form SPDT, NEMA Rating 1, Body Material Aluminum, Varies by:...More

Plug In Relay8 Pins, Octal Base Type, 7A @ 250VAC
Proximity Sensor,Inductive,NO/NC
  • Proximity Sensor, Inductive, NO/NCProximity Sensor,Inductive,NO/NC
  • Item # 2A188
  • Mfr. Model # E2Q2-N15Y4-U
  • Limit Switch, Sensor Type Inductive Proximity, Length (In.) 5.24, Width (In.) 1.57, Depth (In.) 1.57, Voltage...More

1/16 DIN Temp Controller,On/Off Or PID
  • OMRON
  • 1/16 DIN Temp Controller, On/Off Or PID1/16 DIN Temp Controller,On/Off Or PID
  • Item # 1BEF8
  • Mfr. Model # E5CSVR1TF AC100-240
  • 1/16 DIN Temp Controller, NEMA 4X / IP66, Input Voltage 120 to 240, Length 1.89 In., Width 1.89 In., Depth...More

Time Delay Relay,120 to 240VAC,5A,DPDT
  • Time Delay Relay, 120 to 240VAC, 5A, DPDTTime Delay Relay,120 to 240VAC,5A,DPDT
  • Item # 2A180
  • Mfr. Model # H3CR-A8AC100-240/DC100-125
  • Time Delay Relay, Operating Functions 1, 4, 5, 6, Coil Volts 120 to 240VAC, Contact Amp Rating (Resistive)...More

Relay,11Pin,3PDT,10A,120VAC
  • Relay, 11Pin, 3PDT, 10A, 120VACRelay,11Pin,3PDT,10A,120VAC
  • Item # 5ZH85
  • Mfr. Model # MJN3CF-AC120
  • Square Base General Purpose Relay, Number of Pins 11, Contact Form 3PDT, Contact Current Rating Resistive 10...More

Relay,Solid State
  • OMRON
  • Relay, Solid StateRelay,Solid State
  • Item # 6C900
  • Mfr. Model # G3NA-210B-DC5-24
  • Solid State Relay, Input DC, Maximum Operating Voltage 24 VDC, Minimum Operating Voltage 5 VDC, Output AC,...More

Reflector,2-5/16 In x 1-37/64 In
  • OMRON
  • Reflector, 2-5/16 In x 1-37/64 InReflector,2-5/16 In x 1-37/64 In
  • Item # 1DU37
  • Mfr. Model # E39-R1
  • Reflector, For Use With Photoelectric Sensors, Color Black, Material Acrylic, Rectangular Shape, Length...More

  • OMRON
  • Unidirect Short Roller Lever Actuator Snap SwitchUnidirect Short Roller Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Z Series, Type of Actuator Unidirect Short Roller Lever, Actuator Length 1.26 In., Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC,...More

Relay,5Pin,SPDT,10A,24VAC
  • Relay, 5Pin, SPDT, 10A, 24VACRelay,5Pin,SPDT,10A,24VAC
  • Item # 6C892
  • Mfr. Model # G2R-1-T-AC24
  • Square Base General Purpose Relay, Number of Pins 5, Contact Form SPDT, Contact Current Rating Resistive 10...More

  • OMRON
  • SPDT, Heavy Duty Limit SwitchSPDT, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 10 Amps, Voltage Rating 600AC, NEMA Rating 3, 4,...More

Relay,8Pin,DPDT,10A,120VAC
  • Relay, 8Pin, DPDT, 10A, 120VACRelay,8Pin,DPDT,10A,120VAC
  • Item # 2XC02
  • Mfr. Model # LY2F-AC110/120
  • Square Base General Purpose Relay, Number of Pins 8, Contact Form DPDT, Contact Current Rating Resistive 10...More

Relay,8Pin,DPDT,10A,24VAC
  • Relay, 8Pin, DPDT, 10A, 24VACRelay,8Pin,DPDT,10A,24VAC
  • Item # 2XC01
  • Mfr. Model # LY2F-AC24
  • Relay, Mounting Top Flange, Pins 8, Contact Form DPDT, Contact Amp Rating (Resistive) 10, Contact Amp Rating...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More