Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

OMRON STI

74 Results Found that Include 206 Products

Results per page: 16 | 32 | 48
Cable Pull Switch,Universal,2NC/1NO
  • OMRON STI
  • Cable Pull Switch, Universal, 2NC/1NOCable Pull Switch,Universal,2NC/1NO
  • Item # 10N118
  • Mfr. Model # ER6022-021NE
  • Emergency Cable Pull Switch, Switch Function Maintained, Contact Form 2NC/1NO, Mounting Style Universal,...More

Enclosure,Safety Control,22mm,1 Hole
  • OMRON STI
  • Enclosure, Safety Control, 22mm, 1 HoleEnclosure,Safety Control,22mm,1 Hole
  • Item # 2LCC2
  • Mfr. Model # A22Z-B101Y
  • Enclosure, Safety Control, Deep, Number of Holes 1, Hole Size 22 mm, Height 2.67 In, Width 2.67 In, Depth...More

E-Stop Push Button,Illum,22mm,NC,Red
  • OMRON STI
  • E-Stop Push Button, Illum, 22mm, NC, RedE-Stop Push Button,Illum,22mm,NC,Red
  • Item # 2LCB7
  • Mfr. Model # A22EL-M-24A-02
  • Emergency Stop Push Button, Illuminated, 22mm, Maintained Push-Lock/Turn-Reset, Type of Operator 60mm Dia....More

Safety Mat Cableset,4 Pin,Plug,Male
  • OMRON STI
  • Safety Mat Cableset, 4 Pin, Plug, MaleSafety Mat Cableset,4 Pin,Plug,Male
  • Item # 24M988
  • Mfr. Model # UMQ5
  • Safety Mat Cableset, Cable Length 5m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender Male, End...More

Safety Switch Mat,12 x 60In
  • OMRON STI
  • Safety Switch Mat, 12 x 60InSafety Switch Mat,12 x 60In
  • Item # 10N139
  • Mfr. Model # UMQ-1260-A
  • Safety Switch Mat, Length 12 In., Width 60 In., Thickness 0.47 In., Actuating Force 8.5 lb./sq. in., Material...More

Safety Monitoring Relay,24VAC/DC,3PST-NO
  • OMRON STI
  • Safety Monitoring Relay, 24VAC/DC, 3PST-NOSafety Monitoring Relay,24VAC/DC,3PST-NO
  • Item # 2LCN1
  • Mfr. Model # G9SA-301 AC/DC24
  • Relay, Safety Monitoring, Input Power 24 VAC/DC, Power Consumption 1.8VA, Input Current 40mA, Contact...More

E-Stop Push Button,Illum,16mm,NC,Red
  • OMRON STI
  • E-Stop Push Button, Illum, 16mm, NC, RedE-Stop Push Button,Illum,16mm,NC,Red
  • Item # 2LCB1
  • Mfr. Model # A165E-LS-24D-01
  • Emergency Stop Push Button, Illuminated, 16mm, Maintained 2 Position Push-Lock/Turn-Reset, Type of Operator...More

E-Stop Push Button,Illum,16mm,NC,Red
  • OMRON STI
  • E-Stop Push Button, Illum, 16mm, NC, RedE-Stop Push Button,Illum,16mm,NC,Red
  • Item # 2LCB2
  • Mfr. Model # A165E-LS-24D-02
  • Emergency Stop Push Button, Illuminated, 16mm, Maintained 2 Position Push-Lock/Turn-Reset, Type of Operator...More

Relay,Force Guided,3NO/1NC,10 Pin
  • OMRON STI
  • Relay, Force Guided, 3NO/1NC, 10 PinRelay,Force Guided,3NO/1NC,10 Pin
  • Item # 2LCL2
  • Mfr. Model # G7SA-3A1B DC24
  • Relay, Force Guided, Contact Form 3NO/1NC, Pins 10, Socket 2LCL6 Or 2LCL7, Number of Contacts 3NO/1NC,...More

Spring
Four Way Adjustable Actuating Key
Magnetic Actuator,For MA16 Series
Safety Mat Cableset,4 Pin,Plug,Male
  • OMRON STI
  • Safety Mat Cableset, 4 Pin, Plug, MaleSafety Mat Cableset,4 Pin,Plug,Male
  • Item # 24M989
  • Mfr. Model # UMQ10
  • Safety Mat Cableset, Cable Length 10m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender Male, End...More

Results per page: 16 | 32 | 48