Skip Content

Filter Results By

Product Categories

OLFA

39 Results Found that Include 87 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Scraper Blades,4 In,PK10
Rotary Cutting Mat,18 x 24 In
  • OLFA
  • Rotary Cutting Mat, 18 x 24 In Rotary Cutting Mat,18 x 24 In
  • Item # 2CJX1
  • Mfr. Model # RM-SG
  • Rotary Cutting Mat, Double-Sided, Self-Healing, Length 18 In, Width 24 In, Thickness 0.06 In, One Side Green...More

Rotary Cutting Mat,24 x 36 In
  • OLFA
  • Rotary Cutting Mat, 24 x 36 In Rotary Cutting Mat,24 x 36 In
  • Item # 2CJX2
  • Mfr. Model # RM-MG
  • Rotary Cutting Mat, Double-Sided, Self-Healing, Length 24 In, Width 36 In, Thickness 0.06 In, One Side Green...More

Compass Circle Cutter,3 to 12 In,Ylw/Blk
  • OLFA
  • Compass Circle Cutter, 3 to 12 In, Ylw/Blk Compass Circle Cutter,3 to 12 In,Ylw/Blk
  • Item # 6ZTK9
  • Mfr. Model # CMP-2
  • Compass Circle Cutter, Heavy Duty, Cuts Circles 3 In. to 12 In., Handle Dia. 1-1/4 In., Overall Length 7-7/64...More

Blade Disposal Case
  • OLFA
  • Blade Disposal Case Blade Disposal Case
  • Item # 5AV41
  • Mfr. Model # DC-3
  • Blade Disposal Case, Disposes Standard, Heavy Duty, Rounded Safety Tip, and Snap Off Blades, Holds 50 Used AB...More

Precision Art Blade,For 6ZTJ9,PK5
Precision Art Blade,For AK-4,PK100
Snap-Off Art Knife,7/16 D,5-3/8 In L,SS
  • OLFA
  • Snap-Off Art Knife, 7/16 D, 5-3/8 In L, SS Snap-Off Art Knife,7/16 D,5-3/8 In L,SS
  • Item # 6ZTK7
  • Mfr. Model # SAC-1
  • Snap-Off Art Knife, Handle Dia. 7/16 In., Overall Length 5-3/8 In., Blade Length 3-9/64 In., Handle Length...More

Blade Disposal Case,  Overall Dia. (In.),5-5/32 O
Chisel Art Blade,For 6ZTJ9,Pk5
  • OLFA
  • Chisel Art Blade, For 6ZTJ9, Pk5 Chisel Art Blade,For 6ZTJ9,Pk5
  • Item # 6ZTK2
  • Mfr. Model # KB4-F/5
  • Chisel Art Blade, Chisel/Scraper, Overall Length 1-13/32 In., Blade Length 5/16 In., Blade Material High...More

Snap Art Blade,Pk10
  • OLFA
  • Snap Art Blade, Pk10 Snap Art Blade,Pk10
  • Item # 5LC50
  • Mfr. Model # A1160B
  • Snap Art Blade, Fits Utility Knives Stock Number 5LC33, 5LC41, Standard Size 9mm to 3/8 Inch Replacement...More

Black/Yellow,Tungsten Steel Laminate Scoring Knife,7" Overall&#x
Yellow/White,High Carbon Steel Top Sheet/Liner Cutter,5-1/2
Cutting Mat,24 x 36 In,Green
  • OLFA
  • Cutting Mat, 24 x 36 In, Green Cutting Mat,24 x 36 In,Green
  • Item # 3KJD7
  • Mfr. Model # NCM-L
  • Cutting Mat, Self-Healing, Length (In.) 36, Width (In.) 24, Thickness (In.) 0.12, Color One Side Green...More

Scraper Blades,1 In,PK10
1-3/4" Tungsten Steel 2-Point Scoring Blade, 3 PK
18mm Snap-Off Utility Knife,6" Overall Length,Number of Bla
Art Knife,1/2 Dia,7 In L,Cushion,ABS,Ylw
  • OLFA
  • Art Knife, 1/2 Dia, 7 In L, Cushion, ABS, Ylw Art Knife,1/2 Dia,7 In L,Cushion,ABS,Ylw
  • Item # 6ZTJ9
  • Mfr. Model # AK-4
  • Precision Art Knife, Handle Dia. 1/2 In., Overall Length 7 In., Blade Length 13/16 In., Handle Length 5-3/4...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More