Skip Content

Filter Results By

Sub-Category
Item
Base
Size
Container Type
SAE Grade
ISO Viscosity Grade
Viscosity Index
Specific Gravity
Brand
Price
Shop By
Ratings

Oils

193 Results Found that Include 573 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Food Grade Machine Oil,16 oz,Net 11 oz
  • CRC
  • Food Grade Machine Oil, 16 oz, Net 11 oz Food Grade Machine Oil,16 oz,Net 11 oz
  • Item # 2F132
  • Mfr. Model # 03081
  • Food Grade Machinery Oil, Size 16 oz., Container Type Aerosol Can, SAE Grade Not Specified, ISO Viscosity...More

Zoom Spout Oiler,4 Oz
  • MARKAL
  • Zoom Spout Oiler, 4 Oz Zoom Spout Oiler,4 Oz
  • Item # 4NA76
  • Mfr. Model # 79704G
  • Zoom Spout Oiler, Size 4 oz., Container Type Bottle, SAE Grade Not Specified, ISO Viscosity Grade Not...More

Air Tool Oil,4oz Bottle,SAE Grade 10W
  • INGERSOLL-RAND
  • Air Tool Oil, 4oz Bottle, SAE Grade 10W Air Tool Oil,4oz Bottle,SAE Grade 10W
  • Item # 1AJC7
  • Mfr. Model # 10Z4
  • Air Tool Oil, Size 4 oz., Container Type Bottle, SAE Grade 10W, ISO Viscosity Grade Not Specified, Color...More

Mobil SHC 630, Circulating, ISO 220, 1qt
  • MOBIL
  • Mobil SHC 630, Circulating, ISO 220, 1qt Mobil SHC 630, Circulating, ISO 220, 1qt
  • Item # 6Y778
  • Mfr. Model # 120272
  • Gear and Bearing Oil, Synthetic Oil Base, Size 1 qt., Container Type Bottle, SAE Grade 90, ISO Viscosity...More

Synthetic Oil,Aerosol,Can12 oz
  • TRI-FLOW
  • Synthetic Oil, Aerosol, Can12 oz Synthetic Oil,Aerosol,Can12 oz
  • Item # 4TA90
  • Mfr. Model # TF23010
  • Oil, Synthetic Oil Base, Size 12 oz., Container Type Aerosol Can, SAE Grade Not Specified, ISO Viscosity...More

Mobil Vacuum Pump Oil, 1 qt.
  • MOBIL
  • Mobil Vacuum Pump Oil, 1 qt. Mobil Vacuum Pump Oil, 1 qt.
  • Item # 4ZF23
  • Mfr. Model # 100990
  • Vacuum Pump Oil, Size 1 qt., Container Type Bottle, SAE Grade 20, ISO Viscosity Grade 68, Viscosity Index 68,...More

Air Compressor Oil,Amber,16 oz.
Air Tool Oil,15 oz.
  • CRC
  • Air Tool Oil, 15 oz. Air Tool Oil,15 oz.
  • Item # 13P452
  • Mfr. Model # SL2531
  • Air Tool Oil, Size 15 oz., Container Type Bottle, SAE Grade 10, ISO Viscosity Grade 22, Temp. Range -20...More

Mobil Almo 525,  Pnematic Tool, 1 qt.
  • MOBIL
  • Mobil Almo 525, Pnematic Tool, 1 qt. Mobil Almo 525, Pnematic Tool, 1 qt.
  • Item # 4ZF22
  • Mfr. Model # 100820
  • Rock Drilling Air Tool Oil, Size 1 qt., Container Type Bottle, SAE Grade 15, ISO Viscosity Grade 46,...More

Multi Purpose Drip Oil,8 oz.,Clear Amber
  • 3-IN-ONE
  • Multi Purpose Drip Oil, 8 oz., Clear Amber Multi Purpose Drip Oil,8 oz.,Clear Amber
  • Item # 41MW02
  • Mfr. Model # 10138
  • Multi Purpose Drip Oil, Petroleum Oil Base, Size 8 oz., Container Type Plastic Bottle, Color Clear Amber,...More

Oil,Hydraulic,1 G
  • ENERPAC
  • Oil, Hydraulic, 1 G Oil,Hydraulic,1 G
  • Item # 3KD76
  • Mfr. Model # HF-101
  • Premium Hydraulic Oil, Size 1 gal., Container Type Can, SAE Grade Not Specified, ISO Viscosity Grade 32,...More

Multi-Purpose Oil,Telescopic,4 Oz
  • 3-IN-ONE
  • Multi-Purpose Oil, Telescopic, 4 Oz Multi-Purpose Oil,Telescopic,4 Oz
  • Item # 16W826
  • Mfr. Model # 100703
  • Multi-Purpose Oil, Size 4 oz., Container Type Squeeze Bottle, SAE Grade 17, ISO Viscosity Grade Not...More

Divider Oil,Food Grade,5 gal.
  • PETROCHEM
  • Divider Oil, Food Grade, 5 gal. Divider Oil,Food Grade,5 gal.
  • Item # 40P253
  • Mfr. Model # FOODSAFE DIVIDER OIL 210-005
  • Divider Oil, Pure USP White Mineral Oil Base, Size 5 gal., Container Type Pail, SAE Grade 10W, ISO Viscosity...More

Mobil DTE Heavy, ISO 100, 1 gal
  • MOBIL
  • Mobil DTE Heavy, ISO 100, 1 gal Mobil DTE Heavy, ISO 100, 1 gal
  • Item # 6Y781
  • Mfr. Model # 100544
  • Premium Circulating Oil, Size 1 gal., Container Type Can, SAE Grade 30, ISO Viscosity Grade 100, Viscosity...More

Mobil 1 Syn Gear Lube LS 75W-90, 1 qt.
  • MOBIL
  • Mobil 1 Syn Gear Lube LS 75W-90, 1 qt. Mobil 1 Syn Gear Lube LS 75W-90, 1 qt.
  • Item # 4F744
  • Mfr. Model # 104361
  • Mobil 1(TM) Gear Lubricant, Synthetic Oil Base, Size 1 qt., Container Type Drip Can, SAE Grade 75W-90, ISO...More

Air Tool Oil,20 oz,SAE 20
  • BOSTITCH
  • Air Tool Oil, 20 oz, SAE 20 Air Tool Oil,20 oz,SAE 20
  • Item # 3RCY9
  • Mfr. Model # Premoil-20OZ
  • Pneumatic Tool Lubricant, Size 20 oz., Container Type Bottle, SAE Grade 20, ISO Viscosity Grade Not...More

Oil,Pump,1 Q
  • DIRECTORR
  • Oil, Pump, 1 Q Oil,Pump,1 Q
  • Item # 6D754
  • Mfr. Model # 8995P-11
  • Vacuum Pump Oil, Size 1 qt., Container Type Bottle, SAE Grade Not Specified, ISO Viscosity Grade Not...More

Mobil SHC 634, Circulating, ISO 460, 1qt
  • MOBIL
  • Mobil SHC 634, Circulating, ISO 460, 1qt Mobil SHC 634, Circulating, ISO 460, 1qt
  • Item # 4ZF30
  • Mfr. Model # 120271
  • Gear and Bearing Oil, Mineral Oil Base, Size 1 qt., Container Type Bottle, SAE Grade 140, ISO Viscosity Grade...More

Mobil Delvac Syn Gear 75W90,Gear Oil,1g
  • MOBIL
  • Mobil Delvac Syn Gear 75W90, Gear Oil, 1g Mobil Delvac Syn Gear 75W90,Gear Oil,1g
  • Item # 1MRG1
  • Mfr. Model # 112811
  • Gear Oil, Synthetic Oil Base, Size 1 gal., Container Type Can, SAE Grade 75W-90, ISO Viscosity Grade Not...More

Air Tool 50W Oil,1 Pt Bottle
  • INGERSOLL-RAND
  • Air Tool 50W Oil, 1 Pt Bottle Air Tool 50W Oil,1 Pt Bottle
  • Item # 1AJC8
  • Mfr. Model # 50P
  • Air Tool Oil, Size 1 pt., Container Type Bottle, SAE Grade 50W, ISO Viscosity Grade Not Specified, Dropping...More

Mobilube HD Plus 80w90,  Gear Oil, 1 qt.
  • MOBIL
  • Mobilube HD Plus 80w90, Gear Oil, 1 qt. Mobilube HD Plus 80w90, Gear Oil, 1 qt.
  • Item # 4F979
  • Mfr. Model # 102508
  • Gear Oil, Size 1 qt., Container Type Drip Can, SAE Grade 80W-90, ISO Viscosity Grade 150, Viscosity Index...More

Food Grade Penetrating Oil,11.75oz.
  • SPRAYON
  • Food Grade Penetrating Oil, 11.75oz. Food Grade Penetrating Oil,11.75oz.
  • Item # 12R255
  • Mfr. Model # S00104000
  • Penetrating Oil, Polyolefin Base, Size 16 oz., Container Type Aerosol Can, SAE Grade Not Specified, ISO...More

Results per page:  16 | 32 | 48

Grainger carries a broad selection of oils for use in a variety of industries. Choose from low-viscosity hydraulic and high-viscosity air compressor oil, vacuum pump, diesel engine and synthetic motor oil and more. Multipurpose oil helps lubricate, clean and prevent rust in applications ranging from small appliances and bicycle chains to power tools and external motor parts. Use food grade synthetic gear oil in the food processing industry. Find the oils you need at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More