Skip Content

Filter Results By

Item
Type
HP
GPM Max.
Voltage
Brand
Price
Shop By

Oil Transfer Pumps w/Nozzle

4 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Diaphragm Pump,12VDC,13 gpm
    • FILL-RITE
    • Diaphragm Pump, 12VDC, 13 gpmDiaphragm Pump,12VDC,13 gpm
    • Diaphragm Pump, Diaphragm, 1/4 HP, Voltage 12 VDC, 20 Amps, GPM Max. 13, Suction Lift (Ft.) Water 10, Diesel 11, Motor Type Permanent Magnet, Inlet 1 In. FNPT, Hose Length (Ft.) 12, Buna Nitrile Hose Material, Max. Pressure (PSI) 15, Max. Viscosity (SSU) 15,000, Duty Cycle 30 Min., Self-Priming Yes, Power Cord Length (Ft.) 20, Max. Temp. 130 Degrees F, Suction Tube Length (In.) Telescoping 22 to 40

    • Item # 5P233
    • Mfr. Model # FR410B
    • Diaphragm Pump, Diaphragm, 1/4 HP, Voltage 12 VDC, 20 Amps, GPM Max. 13, Suction Lift (Ft.) Water 10, Diesel...More

    Oil Transfer Pump,Electric,1/2 HP,115V
    • DAYTON
    • Oil Transfer Pump, Electric, 1/2 HP, 115VOil Transfer Pump,Electric,1/2 HP,115V
    • Oil Transfer Pump, Electric, 1/2 HP, Voltage 115 VAC, 9 Amps, GPM Max. 4.0, Suction Lift (Ft.) 6, Nozzle Shutoff Manual, Motor Type Air Cooled with Thermal Protection with UL listed frame, Motor Frame 56C, Inlet 1 In. NPT, Outlet 3/4 In. NPT, Hose Length (Ft.) 8, Rubber Hose Material, Max. Pressure (PSI) 65, Max. Viscosity (SSU) 1000, 1720 RPM, Duty Cycle Continuous, Self-Priming Yes, Power Cord Length (Ft.) 8, Max. Temp. 140 Degrees F, Body Material Aluminum, Gear Material Steel

    • Item # 12F735
    • Mfr. Model # 12F735
    • Oil Transfer Pump, Electric, 1/2 HP, Voltage 115 VAC, 9 Amps, GPM Max. 4.0, Suction Lift (Ft.) 6, Nozzle...More

    Diaphragm Pump,115VAC,13 gpm
    • FILL-RITE
    • Diaphragm Pump, 115VAC, 13 gpmDiaphragm Pump,115VAC,13 gpm
    • Diaphragm Pump, Diaphragm, 1/4 HP, Voltage 115 VAC, 2 Amps, GPM Max. 13, Suction Lift (Ft.) Water 10, Diesel 11, Nozzle Shutoff Manual, Inlet 1 In. FNPT, Hose Length (Ft.) 1 In. Diameter by 12, Buna Nitrile Hose Material, Max. Pressure (PSI) 15, Max. Viscosity (SSU) 15,000, 2600 RPM, Duty Cycle 30 Min., Self-Priming Yes, Power Cord Length (Ft.) 7, Max. Temp. 130 Degrees F, Body Material Polypropylene, Tube Material Steel, Suction Tube Length (In.) Telescoping 22 to 40

    • Item # 4FY18
    • Mfr. Model # FR450B
    • Diaphragm Pump, Diaphragm, 1/4 HP, Voltage 115 VAC, 2 Amps, GPM Max. 13, Suction Lift (Ft.) Water 10, Diesel...More

    Results per page: 16 | 32 | 48

      Grainger carries a large selection of oil transfer pumps that are ideal for cleaning up spills from oils, fuels, lubricants, antifreeze and other chemicals, as well as for cleaning above and below ground tanks. They are available in both mobile and stationary models, and feature explosion proof as well as thermally insulated motors. Shop Grainger today for oil transfer pumps in a wide range of capacities.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More