Skip Content

Filter Results By

Applied Filters Clear All

Oil Switch and Alarm

2 Results Found that Include 2 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oiltector(R) Pump Control and Alarm,115V
  • LIBERTY
  • Oiltector(R) Pump Control and Alarm, 115V Oiltector(R) Pump Control and Alarm,115V
  • Oiltector(R) Pump Control and Alarm, Max. HP 1, Switch Type Piggyback, Voltage 115, Alarm Audio/Visual, Max. Temp. 130 F, Length 5 In., Width 6.5 In., Height 8.75 In., Application For Use in Elevator Sumps, Manufacturing Facilities, Transformer Vaults, Features Sensors Have a Preset On/Off Range of 6 In but Level of Where Sensors Go is Adjustable, Warranty Length 2 Years, Agency Compliance UL and CSA Listed

  • Item # 2WMN3
  • Mfr. Model # OTC-115
  • Oiltector(R) Pump Control and Alarm, Max. HP 1, Switch Type Piggyback, Voltage 115, Alarm Audio/Visual, Max....More

Oiltector(R) Pump Control and Alarm,230V
  • LIBERTY
  • Oiltector(R) Pump Control and Alarm, 230V Oiltector(R) Pump Control and Alarm,230V
  • Oiltector(R) Pump Control and Alarm, Max. HP 2, Switch Type Piggyback, Voltage 230, Alarm Audio/Visual, Max. Temp. 130 F, Length 5 In., Width 6.5 In., Height 8.75 In., Application For Use in Elevator Sumps, Manufacturing Facilities, Transformer Vaults, Features Sensors Have a Preset On/Off Range of 6 In but Level of Where Sensors Go is Adjustable, Warranty Length 2 Years, Agency Compliance UL and CSA Listed

  • Item # 2WMN4
  • Mfr. Model # OTC-230
  • Oiltector(R) Pump Control and Alarm, Max. HP 2, Switch Type Piggyback, Voltage 230, Alarm Audio/Visual, Max....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More