Skip Content

Filter Results By

Applied Filters Clear All

Oil Skimmers

27 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oil Skimmer,Belt,115V,13 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 13 in. Oil Skimmer,Belt,115V,13 in.
  • Item # 48TR27
  • Mfr. Model # 83-2000-13
  • Oil Skimmer, Type Belt, Size 1 In., Reach 13 In., Length (In.) 7 In., Oil Removal 1 qt./hr., Timer No,...More

Oil Belt Skimmer,8 In L,Poly Belt
  • ZEBRA SKIMMERS CORP.
  • Oil Belt Skimmer, 8 In L, Poly Belt Oil Belt Skimmer,8 In L,Poly Belt
  • Item # 34WP31
  • Mfr. Model # BPF1-08
  • Oil Belt Skimmer, Type Polyethylene Belt, Size 1", Reach 8 In., Length (In.) 8, Oil Removal 1 gph, Timer...More

Original Oil Disk Skimmer,18 In L
  • ZEBRA SKIMMERS CORP.
  • Original Oil Disk Skimmer, 18 In L Original Oil Disk Skimmer,18 In L
  • Item # 34WP40
  • Mfr. Model # LH460
  • Original Oil Disk Skimmer, Type High Density Polyethylene Disk, Size 18", Reach 7-1/2 In., Length (In.) 18,...More

Oil Skimmer,Pneumatic Pump Float
  • ABANAKI
  • Oil Skimmer, Pneumatic Pump Float Oil Skimmer,Pneumatic Pump Float
  • Item # 42VU96
  • Mfr. Model # OC300P\OC300
  • Oil Skimmer, Type Pump, Timer No, Flat Base Mounting, Features Pneumatic, Completely Automatic, Very Simple...More

Oil Concentrator,2.6 gph,Reach 8 ft.
  • ABANAKI
  • Oil Concentrator, 2.6 gph, Reach 8 ft. Oil Concentrator,2.6 gph,Reach 8 ft.
  • Item # 45AP79
  • Mfr. Model # OC300
  • Water Separator, Type Decanter, Size 5 gal., Reach 8 ft., Oil Removal 2.6 gph, Timer No, Features Removes...More

Pump Float,Electrical,60Hz,Reach 100 ft.
  • ABANAKI
  • Pump Float, Electrical, 60Hz, Reach 100 ft. Pump Float,Electrical,60Hz,Reach 100 ft.
  • Item # 45AP80
  • Mfr. Model # OC300E
  • Pump Float, Type Pump, Size 3/4" Diameter, Reach 100 ft., Timer No, 0 RPM, Flat Base Mounting, Features...More

Oil Skimmer,Belt,115V,24 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 24 in. Oil Skimmer,Belt,115V,24 in.
  • Item # 48TR21
  • Mfr. Model # 83-1000-24
  • Oil Skimmer, Type Belt, Size 3 In., Reach 24 In., Length (In.) 11-3/4 In., Oil Removal 1.5 gph, Timer No,...More

Z17 Coalescer Floating Sumpster,22 in L
  • ZEBRA SKIMMERS CORP.
  • Z17 Coalescer Floating Sumpster, 22 in L Z17 Coalescer Floating Sumpster,22 in L
  • Item # 34WP56
  • Mfr. Model # FZ17.F1
  • Z17 Coalescer Floating Sumpster, Size 15 gal., Reach 6 ft., Length (In.) 22, Oil Removal 5 gph, Timer...More

Z17 Coalescer Hammerhead,22 In L
  • ZEBRA SKIMMERS CORP.
  • Z17 Coalescer Hammerhead, 22 In L Z17 Coalescer Hammerhead,22 In L
  • Item # 34WP57
  • Mfr. Model # FZ17.H1
  • Z17 Coalescer Hammerhead, Size 15 gal., Reach 6 ft., Length (In.) 22, Oil Removal 5 gph, Timer Optional, Max....More

Z17 Coalescer Recept,22 In L
  • ZEBRA SKIMMERS CORP.
  • Z17 Coalescer Recept, 22 In L Z17 Coalescer Recept,22 In L
  • Item # 34WP58
  • Mfr. Model # FZ17.R1
  • Z17 Coalescer Recept, Size 15 gal., Reach 6 ft., Length (In.) 22, Oil Removal 5 gph, Timer Optional, Max....More

Disk Skimmer,12 In,Steel
  • ZEBRA SKIMMERS CORP.
  • Disk Skimmer, 12 In, Steel Disk Skimmer,12 In,Steel
  • Item # 34WP51
  • Mfr. Model # GS4H300
  • Smart Disk Skimmer, Type Smart Disk Skimmer with High Density Polyethylene Disk, Size 1 In. X 12 In., Reach...More

Sidewinder Tube Oil Skimmer,8 in L
  • ZEBRA SKIMMERS CORP.
  • Sidewinder Tube Oil Skimmer, 8 in L Sidewinder Tube Oil Skimmer,8 in L
  • Item # 34WP41
  • Mfr. Model # ZVA8-08
  • Sidewinder Tube Oil Skimmer, Type Generation 8 Industrial Grade Tube, Size 8 In., Reach 8 In., Length (In.)...More

Original Oil Disk Skimmer,12 In L
  • ZEBRA SKIMMERS CORP.
  • Original Oil Disk Skimmer, 12 In L Original Oil Disk Skimmer,12 In L
  • Item # 34WP39
  • Mfr. Model # LH300
  • Original Oil Disk Skimmer, Type High Density Polyethylene Disk, Size 12", Reach 4-1/2 In., Length (In.) 12,...More

Pump Float,Pneumatic,Reach 100 ft.
  • ABANAKI
  • Pump Float, Pneumatic, Reach 100 ft. Pump Float,Pneumatic,Reach 100 ft.
  • Item # 45AP81
  • Mfr. Model # OC300P
  • Pump Float, Type Pump, Size 3/4" Diameter, Reach 100 ft., Timer No, 0 RPM, Flat Base Mounting, Features...More

Oil Skimmer,Electrical Pump Float
  • ABANAKI
  • Oil Skimmer, Electrical Pump Float Oil Skimmer,Electrical Pump Float
  • Item # 42VU95
  • Mfr. Model # OC300E\OC300
  • Oil Skimmer, Type Pump, Timer No, Flat Base Mounting, Features Pneumatic, Completely Automatic, Very Simple...More

Oil Skimmer,Belt,115V,36 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 36 in. Oil Skimmer,Belt,115V,36 in.
  • Item # 48TR22
  • Mfr. Model # 83-1000-36
  • Oil Skimmer, Type Belt, Size 3 In., Reach 36 In., Length (In.) 11-3/4 In., Oil Removal 1.5 gph, Timer No,...More

Oil Skimmer,Belt,115V,72 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 72 in. Oil Skimmer,Belt,115V,72 in.
  • Item # 48TR24
  • Mfr. Model # 83-1000-72
  • Oil Skimmer, Type Belt, Size 3 In., Reach 72 In., Length (In.) 11-3/4 In., Oil Removal 1.5 gph, Timer No,...More

Oil Skimmer,Belt,115V,84 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 84 in. Oil Skimmer,Belt,115V,84 in.
  • Item # 48TR26
  • Mfr. Model # 83-2000-7
  • Oil Skimmer, Type Belt, Size 1 In., Reach 84 In., Length (In.) 7 In., Oil Removal 1 qt./hr., Timer No,...More

Oil Skimmer,Belt,115V,48 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 48 in. Oil Skimmer,Belt,115V,48 in.
  • Item # 48TR23
  • Mfr. Model # 83-1000-48
  • Oil Skimmer, Type Belt, Size 3 In., Reach 48 In., Length (In.) 11-3/4 In., Oil Removal 1.5 gph, Timer No,...More

Oil Skimmer,Belt,115V,3 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 3 in. Oil Skimmer,Belt,115V,3 in.
  • Item # 48TR25
  • Mfr. Model # 83-2000-3
  • Oil Skimmer, Type Belt, Size 1 In., Reach 3 In., Length (In.) 7 In., Oil Removal 1 qt./hr., Timer No, Surface...More

Oil Skimmer,20 in. L,10 rpm,115VAC,60 Hz
  • CHIPBLASTER
  • Oil Skimmer, 20 in. L, 10 rpm, 115VAC, 60 Hz Oil Skimmer,20 in. L,10 rpm,115VAC,60 Hz
  • Item # 35MA62
  • Mfr. Model # OIL SKIMMER OS-20IN - SKIMBLASTER
  • Oil Skimmer, Type Belt, Size 20 In., Reach 20 In., Length (In.) 20 In., Oil Removal 0.09 gph, Timer Yes, 10...More

Oil Skimmer,8 in. L,10 rpm,115VAC,60 Hz
  • CHIPBLASTER
  • Oil Skimmer, 8 in. L, 10 rpm, 115VAC, 60 Hz Oil Skimmer,8 in. L,10 rpm,115VAC,60 Hz
  • Item # 35MA61
  • Mfr. Model # OIL SKIMMER OS-8IN - SKIMBLASTER
  • Oil Skimmer, Type Belt, Size 8 In., Reach 8 In., Length (In.) 8 In., Oil Removal 0.09 gph, Timer Yes, 10 RPM,...More

Oil Skimmer,5 in. L,10 rpm,115VAC,60 Hz
  • CHIPBLASTER
  • Oil Skimmer, 5 in. L, 10 rpm, 115VAC, 60 Hz Oil Skimmer,5 in. L,10 rpm,115VAC,60 Hz
  • Item # 35MA60
  • Mfr. Model # OIL SKIMMER OS-5IN - SKIMBLASTER
  • Oil Skimmer, Type Belt, Size 5 In., Reach 5 In., Length (In.) 5 In., Oil Removal 0.09 gph, Timer Yes, 10 RPM,...More

Z17 Coalescer Sumpster,22 in L
  • ZEBRA SKIMMERS CORP.
  • Z17 Coalescer Sumpster, 22 in L Z17 Coalescer Sumpster,22 in L
  • Item # 34WP55
  • Mfr. Model # FZ17.S1
  • Z17 Coalescer Sumpster, Size 15 gal., Reach 6 ft., Length (In.) 22, Oil Removal 5 gph, Timer Optional, Max....More

Belt,12 In,Replacement
Oil Belt Skimmer,24 In L
  • ZEBRA SKIMMERS CORP.
  • Oil Belt Skimmer, 24 In L Oil Belt Skimmer,24 In L
  • Item # 34WP32
  • Mfr. Model # BSF1-24
  • Oil Belt Skimmer, Type Stainless Steel Belt, Size 1", Reach 24 In., Length (In.) 24, Oil Removal 1 gph, Timer...More

Smart Disk Skimmer,18In,Plastic Disk
  • ZEBRA SKIMMERS CORP.
  • Smart Disk Skimmer, 18In, Plastic Disk Smart Disk Skimmer,18In,Plastic Disk
  • Item # 34WP42
  • Mfr. Model # GS4H460
  • Smart Disk Skimmer, Type Smart Disk Skimmer with High Density Polyethylene Disk, Size 1 In. X 18 In., Reach...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More