Skip Content

Filter Results By

Oil Skimmers

33 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oil Belt Skimmer,8 In L,Poly Belt
  • ZEBRA SKIMMERS CORP.
  • Oil Belt Skimmer, 8 In L, Poly Belt Oil Belt Skimmer,8 In L,Poly Belt
  • Item # 34WP31
  • Mfr. Model # BPF1-08
  • Oil Belt Skimmer, Type Polyethylene Belt, Size 1", Reach 8 In., Length (In.) 8, Oil Removal 1 gph, Timer...More

Skimmer,Disc,12 In,7 RPM,110VAC
  • ABANAKI
  • Skimmer, Disc, 12 In, 7 RPM, 110VAC Skimmer,Disc,12 In,7 RPM,110VAC
  • Item # 3EJF5
  • Mfr. Model # SMD12
  • Disc Skimmer, 12 In, Reach 4 In, Length 12 In, Oil Removal 1 1/2, 7 RPM, Max Temp 160 F, Voltage 110, Motor...More

  • ABANAKI
  • Skimmer Skimmer
  • Multiple product options available

    Multiple product options available

Skimmer, Disc, 12 In
  • ABANAKI
  • Skimmer, Disc, 12 In Skimmer, Disc, 12 In
  • Item # 3AU32
  • Mfr. Model # SCD12
  • SkimmerReach 4 In., Length (In.) 12, Oil Removal 1-1/27 RPM, Max. Temp. (F) 160Voltage 110, Motor Frequency...More

Disk Skimmer,12 In,Steel
  • ZEBRA SKIMMERS CORP.
  • Disk Skimmer, 12 In, Steel Disk Skimmer,12 In,Steel
  • Item # 34WP51
  • Mfr. Model # GS4H300
  • Smart Disk Skimmer, Type Smart Disk Skimmer with High Density Polyethylene Disk, Size 1 In. X 12 In., Reach...More

Original Oil Disk Skimmer,12 In L
  • ZEBRA SKIMMERS CORP.
  • Original Oil Disk Skimmer, 12 In L Original Oil Disk Skimmer,12 In L
  • Item # 34WP39
  • Mfr. Model # LH300
  • Original Oil Disk Skimmer, Type High Density Polyethylene Disk, Size 12", Reach 4-1/2 In., Length (In.) 12,...More

Oil Concentrator,2.6 gph,Reach 8 ft.
  • ABANAKI
  • Oil Concentrator, 2.6 gph, Reach 8 ft. Oil Concentrator,2.6 gph,Reach 8 ft.
  • Item # 45AP79
  • Mfr. Model # OC300
  • Water Separator, Type Decanter, Size 5 gal., Reach 8 ft., Oil Removal 2.6 gph, Timer No, Features Removes...More

Oil Skimmer,Electrical Pump Float
  • ABANAKI
  • Oil Skimmer, Electrical Pump Float Oil Skimmer,Electrical Pump Float
  • Item # 42VU95
  • Mfr. Model # OC300E\OC300
  • Oil Skimmer, Type Pump, Timer No, Flat Base Mounting, Features Pneumatic, Completely Automatic, Very Simple...More

Z17 Coalescer Hammerhead,22 In L
  • ZEBRA SKIMMERS CORP.
  • Z17 Coalescer Hammerhead, 22 In L Z17 Coalescer Hammerhead,22 In L
  • Item # 34WP57
  • Mfr. Model # FZ17.H1
  • Z17 Coalescer Hammerhead, Size 15 gal., Reach 6 ft., Length (In.) 22, Oil Removal 5 gph, Timer Optional, Max....More

Oil Belt Skimmer,24 In L
  • ZEBRA SKIMMERS CORP.
  • Oil Belt Skimmer, 24 In L Oil Belt Skimmer,24 In L
  • Item # 34WP32
  • Mfr. Model # BSF1-24
  • Oil Belt Skimmer, Type Stainless Steel Belt, Size 1", Reach 24 In., Length (In.) 24, Oil Removal 1 gph, Timer...More

Sidewinder Tube Oil Skimmer,8 in L
  • ZEBRA SKIMMERS CORP.
  • Sidewinder Tube Oil Skimmer, 8 in L Sidewinder Tube Oil Skimmer,8 in L
  • Item # 34WP41
  • Mfr. Model # ZVA8-08
  • Sidewinder Tube Oil Skimmer, Type Generation 8 Industrial Grade Tube, Size 8 In., Reach 8 In., Length (In.)...More

Original Oil Disk Skimmer,18 In L
  • ZEBRA SKIMMERS CORP.
  • Original Oil Disk Skimmer, 18 In L Original Oil Disk Skimmer,18 In L
  • Item # 34WP40
  • Mfr. Model # LH460
  • Original Oil Disk Skimmer, Type High Density Polyethylene Disk, Size 18", Reach 7-1/2 In., Length (In.) 18,...More

Pump Float,Pneumatic,Reach 100 ft.
  • ABANAKI
  • Pump Float, Pneumatic, Reach 100 ft. Pump Float,Pneumatic,Reach 100 ft.
  • Item # 45AP81
  • Mfr. Model # OC300P
  • Pump Float, Type Pump, Size 3/4" Diameter, Reach 100 ft., Timer No, 0 RPM, Flat Base Mounting, Features...More

Pump Float,Electrical,60Hz,Reach 100 ft.
  • ABANAKI
  • Pump Float, Electrical, 60Hz, Reach 100 ft. Pump Float,Electrical,60Hz,Reach 100 ft.
  • Item # 45AP80
  • Mfr. Model # OC300E
  • Pump Float, Type Pump, Size 3/4" Diameter, Reach 100 ft., Timer No, 0 RPM, Flat Base Mounting, Features...More

Oil Skimmer,Pneumatic Pump Float
  • ABANAKI
  • Oil Skimmer, Pneumatic Pump Float Oil Skimmer,Pneumatic Pump Float
  • Item # 42VU96
  • Mfr. Model # OC300P\OC300
  • Oil Skimmer, Type Pump, Timer No, Flat Base Mounting, Features Pneumatic, Completely Automatic, Very Simple...More

Oil Skimmer,Belt,115V,24 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 24 in. Oil Skimmer,Belt,115V,24 in.
  • Item # 48TR21
  • Mfr. Model # 83-1000-24
  • Oil Skimmer, Type Belt, Size 3 In., Reach 24 In., Length (In.) 11-3/4 In., Oil Removal 1.5 gph, Timer No,...More

Oil Skimmer,Belt,115V,3 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 3 in. Oil Skimmer,Belt,115V,3 in.
  • Item # 48TR25
  • Mfr. Model # 83-2000-3
  • Oil Skimmer, Type Belt, Size 1 In., Reach 3 In., Length (In.) 7 In., Oil Removal 1 qt./hr., Timer No, Surface...More

Oil Skimmer,Belt,115V,72 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 72 in. Oil Skimmer,Belt,115V,72 in.
  • Item # 48TR24
  • Mfr. Model # 83-1000-72
  • Oil Skimmer, Type Belt, Size 3 In., Reach 72 In., Length (In.) 11-3/4 In., Oil Removal 1.5 gph, Timer No,...More

Oil Skimmer,Belt,115V,48 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 48 in. Oil Skimmer,Belt,115V,48 in.
  • Item # 48TR23
  • Mfr. Model # 83-1000-48
  • Oil Skimmer, Type Belt, Size 3 In., Reach 48 In., Length (In.) 11-3/4 In., Oil Removal 1.5 gph, Timer No,...More

Oil Skimmer,Belt,115V,36 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 36 in. Oil Skimmer,Belt,115V,36 in.
  • Item # 48TR22
  • Mfr. Model # 83-1000-36
  • Oil Skimmer, Type Belt, Size 3 In., Reach 36 In., Length (In.) 11-3/4 In., Oil Removal 1.5 gph, Timer No,...More

Oil Skimmer,Belt,115V,13 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 13 in. Oil Skimmer,Belt,115V,13 in.
  • Item # 48TR27
  • Mfr. Model # 83-2000-13
  • Oil Skimmer, Type Belt, Size 1 In., Reach 13 In., Length (In.) 7 In., Oil Removal 1 qt./hr., Timer No,...More

Oil Skimmer,Belt,115V,84 in.
  • ERIEZ
  • Oil Skimmer, Belt, 115V, 84 in. Oil Skimmer,Belt,115V,84 in.
  • Item # 48TR26
  • Mfr. Model # 83-2000-7
  • Oil Skimmer, Type Belt, Size 1 In., Reach 84 In., Length (In.) 7 In., Oil Removal 1 qt./hr., Timer No,...More

Oil Skimmer,20 in. L,10 rpm,115VAC,60 Hz
  • CHIPBLASTER
  • Oil Skimmer, 20 in. L, 10 rpm, 115VAC, 60 Hz Oil Skimmer,20 in. L,10 rpm,115VAC,60 Hz
  • Item # 35MA62
  • Mfr. Model # OIL SKIMMER OS-20IN - SKIMBLASTER
  • Oil Skimmer, Type Belt, Size 20 In., Reach 20 In., Length (In.) 20 In., Oil Removal 0.09 gph, Timer Yes, 10...More

Oil Skimmer,8 in. L,10 rpm,115VAC,60 Hz
  • CHIPBLASTER
  • Oil Skimmer, 8 in. L, 10 rpm, 115VAC, 60 Hz Oil Skimmer,8 in. L,10 rpm,115VAC,60 Hz
  • Item # 35MA61
  • Mfr. Model # OIL SKIMMER OS-8IN - SKIMBLASTER
  • Oil Skimmer, Type Belt, Size 8 In., Reach 8 In., Length (In.) 8 In., Oil Removal 0.09 gph, Timer Yes, 10 RPM,...More

Oil Skimmer,5 in. L,10 rpm,115VAC,60 Hz
  • CHIPBLASTER
  • Oil Skimmer, 5 in. L, 10 rpm, 115VAC, 60 Hz Oil Skimmer,5 in. L,10 rpm,115VAC,60 Hz
  • Item # 35MA60
  • Mfr. Model # OIL SKIMMER OS-5IN - SKIMBLASTER
  • Oil Skimmer, Type Belt, Size 5 In., Reach 5 In., Length (In.) 5 In., Oil Removal 0.09 gph, Timer Yes, 10 RPM,...More

Z17 Coalescer Sumpster,22 in L
  • ZEBRA SKIMMERS CORP.
  • Z17 Coalescer Sumpster, 22 in L Z17 Coalescer Sumpster,22 in L
  • Item # 34WP55
  • Mfr. Model # FZ17.S1
  • Z17 Coalescer Sumpster, Size 15 gal., Reach 6 ft., Length (In.) 22, Oil Removal 5 gph, Timer Optional, Max....More

Z17 Coalescer Floating Sumpster,22 in L
  • ZEBRA SKIMMERS CORP.
  • Z17 Coalescer Floating Sumpster, 22 in L Z17 Coalescer Floating Sumpster,22 in L
  • Item # 34WP56
  • Mfr. Model # FZ17.F1
  • Z17 Coalescer Floating Sumpster, Size 15 gal., Reach 6 ft., Length (In.) 22, Oil Removal 5 gph, Timer...More

Z17 Coalescer Recept,22 In L
  • ZEBRA SKIMMERS CORP.
  • Z17 Coalescer Recept, 22 In L Z17 Coalescer Recept,22 In L
  • Item # 34WP58
  • Mfr. Model # FZ17.R1
  • Z17 Coalescer Recept, Size 15 gal., Reach 6 ft., Length (In.) 22, Oil Removal 5 gph, Timer Optional, Max....More

Results per page:  16 | 32 | 48

Get oil skimmers from Grainger to help extend coolant life and reduce odors from coolant sumps by removing floating surface oils. Tube oil skimmers mount to the side of the sump or cutout to help remove tramp oils from coolant in machining centers with little or no top access. A belt skimmer can fit into sumps or through 2” drum openings and features a removable trough for easy cleaning. Shop Grainger today for oil skimmers for your machining operation.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More