Skip Content

Filter Results By

Item
  • View MoreView Less
Pipe Size
  • View MoreView Less
Max. Flow
  • View MoreView Less
Filter Rating
  • View MoreView Less
Max. Pressure
  • View MoreView Less
Max. Temp.
  • View MoreView Less
Bowl Material
  • View MoreView Less
Overall Height
  • View MoreView Less
Overall Width
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Oil Removal Filters

124 Results Found that Include 276 Products

Results per page: 16 | 32 | 48
General Purpose Filter,1/2in. NPT,22 cfm
  • INGERSOLL-RAND
  • General Purpose Filter, 1/2in. NPT, 22 cfmGeneral Purpose Filter,1/2in. NPT,22 cfm
  • Item # 32NA16
  • Mfr. Model # FA40IG
  • General Purpose Filter, Standard Size, Pipe Size 1/2 In. NPT, Max. Flow 22 cfm, 1 Micron Filter Rating, Max....More

Filter Activated Carbon,1/4in NPT,15 cfm
  • SPEEDAIRE
  • Filter Activated Carbon, 1/4in NPT, 15 cfmFilter Activated Carbon,1/4in NPT,15 cfm
  • Item # 35GK64
  • Mfr. Model # 35GK64
  • Filter Activated Carbon, Heavy Duty Size, Pipe Size 1/4 in. NPT, Max. Flow 15 cfm, 0.01 Microns Filter...More

High Efficiency Filter,1/2in. NPT,22 cfm
  • INGERSOLL-RAND
  • High Efficiency Filter, 1/2in. NPT, 22 cfmHigh Efficiency Filter,1/2in. NPT,22 cfm
  • Item # 32NA06
  • Mfr. Model # FA40IH
  • High Efficiency Filter, Standard Size, Pipe Size 1/2 In. NPT, Max. Flow 22 cfm, 0.01 Micron Filter Rating,...More

High Efficiency Filter,3/4 in NPT,65 cfm
  • INGERSOLL-RAND
  • High Efficiency Filter, 3/4 in NPT, 65 cfmHigh Efficiency Filter,3/4 in NPT,65 cfm
  • Item # 32NA08
  • Mfr. Model # FA110IH
  • High Efficiency Filter, Standard Size, Pipe Size 3/4 In. NPT, Max. Flow 65 cfm, 0.01 Micron Filter Rating,...More

General Purpose Filter,1 in. NPT,135 cfm
  • INGERSOLL-RAND
  • General Purpose Filter, 1 in. NPT, 135 cfmGeneral Purpose Filter,1 in. NPT,135 cfm
  • Item # 32NA19
  • Mfr. Model # FA230IG
  • General Purpose Filter, Standard Size, Pipe Size 1 In. NPT, Max. Flow 135 cfm, 1 Micron Filter Rating, Max....More

High Efficiency Filter,1 in. NPT,135 cfm
  • INGERSOLL-RAND
  • High Efficiency Filter, 1 in. NPT, 135 cfmHigh Efficiency Filter,1 in. NPT,135 cfm
  • Item # 32NA09
  • Mfr. Model # FA230IH
  • High Efficiency Filter, Standard Size, Pipe Size 1 In. NPT, Max. Flow 135 cfm, 0.01 Micron Filter Rating,...More

General Purpose Filter,3/4in. NPT,45 cfm
  • INGERSOLL-RAND
  • General Purpose Filter, 3/4in. NPT, 45 cfmGeneral Purpose Filter,3/4in. NPT,45 cfm
  • Item # 32NA17
  • Mfr. Model # FA75IG
  • General Purpose Filter, Standard Size, Pipe Size 3/4 In. NPT, Max. Flow 45 cfm, 1 Micron Filter Rating, Max....More

Filter Oil Removal,3in NPT,939 cfm
  • SPEEDAIRE
  • Filter Oil Removal, 3in NPT, 939 cfmFilter Oil Removal,3in NPT,939 cfm
  • Item # 35GL76
  • Mfr. Model # 35GL76
  • Filter Oil Removal, Heavy Duty Size, Pipe Size 3 in. NPT, Max. Flow 939 cfm, 0.01 Microns Filter Rating, Max....More

Filter Activated Carbon,3in NPT,939 cfm
  • SPEEDAIRE
  • Filter Activated Carbon, 3in NPT, 939 cfmFilter Activated Carbon,3in NPT,939 cfm
  • Item # 35GL77
  • Mfr. Model # 35GL77
  • Filter Activated Carbon, Heavy Duty Size, Pipe Size 3 in. NPT, Max. Flow 939 cfm, 0.01 Microns Filter Rating,...More

Filter-Oil Removal,1-1/4 in. NPT,353 cfm
  • SPEEDAIRE
  • Filter-Oil Removal, 1-1/4 in. NPT, 353 cfmFilter-Oil Removal,1-1/4 in. NPT,353 cfm
  • Item # 35GN68
  • Mfr. Model # G0353-125-Y-G
  • Filter-Oil Removal, Heavy-Duty Size, Pipe Size 1-1/4 in. NPT, Max. Flow 353 cfm, 0.01 Microns Filter Rating,...More

Filter-Oil Removal,3/8 in. NPT,58 cfm
  • SPEEDAIRE
  • Filter-Oil Removal, 3/8 in. NPT, 58 cfmFilter-Oil Removal,3/8 in. NPT,58 cfm
  • Item # 35GN37
  • Mfr. Model # G0058-038-Y-G
  • Filter-Oil Removal, Heavy-Duty Size, Pipe Size 3/8 in. NPT, Max. Flow 58 cfm, 0.01 Microns Filter Rating,...More

Filter Oil Removal,1-1/4in NPT,526 cfm
  • SPEEDAIRE
  • Filter Oil Removal, 1-1/4in NPT, 526 cfmFilter Oil Removal,1-1/4in NPT,526 cfm
  • Item # 35GL52
  • Mfr. Model # 35GL52
  • Filter Oil Removal, Heavy Duty Size, Pipe Size 1-1/4 in. NPT, Max. Flow 526 cfm, 0.01 Microns Filter Rating,...More

Results per page: 16 | 32 | 48

A coalescing filter from Grainger helps keep air compressors and other pneumatic equipment running smoothly. Pneumatic coalescing filters can remove water and oil aerosols by coalescing the aerosols into droplets that are drained from the bottom of the filter. Using the proper compressed air filter helps keep pneumatic valves and cylinders from getting plugged and causing equipment malfunction. Find general-purpose pneumatic and coalescing filter types at Grainger.