Skip Content

Filter Results By

Item
Type
Air Motor Size (In.)
Pump Ratio
Container Size
Consumption @ 100 PSI
Working Flow Max. (GPM)
Output
Interval Time Between Cycles (Min.)
Brand
Price
Shop By
Ratings

Oil Pumps

47 Results Found that Include 103 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lever Action Bucket Pump,Oil,Up to 4 oz
  • WESTWARD
  • Lever Action Bucket Pump, Oil, Up to 4 oz Lever Action Bucket Pump,Oil,Up to 4 oz
  • Item # 5NUD5
  • Mfr. Model # 5NUD5
  • Lever Action Bucket Pump, Oil, Output Up to 4 oz. per Stroke, For Use With 5-gal. Pail, Dimensions 18 In....More

Pump,Barrel,10 Ounces/Stroke
  • LEGACY
  • Pump, Barrel, 10 Ounces/Stroke Pump,Barrel,10 Ounces/Stroke
  • Item # 4ZT37
  • Mfr. Model # L3000
  • Lever Action Barrel Pump, Adjustable and Telescoping Pipe, Output 10 oz./Stroke, For Use With 15 gal. to 55...More

Lever Action Barrel Pump,Oil,10 oz
  • WESTWARD
  • Lever Action Barrel Pump, Oil, 10 oz Lever Action Barrel Pump,Oil,10 oz
  • Item # 5NUD4
  • Mfr. Model # 5NUD4
  • Lever Action Barrel Pump, Oil, Output 10 oz. per Stroke, For Use With 15- to 55-gal. Drums, Max. Viscosity...More

Grease Pump System,30 to 55 gal. Drum,
Rotary Drum Pump,Oil,Output 8.5 oz
  • WESTWARD
  • Rotary Drum Pump, Oil, Output 8.5 oz Rotary Drum Pump,Oil,Output 8.5 oz
  • Item # 5NUD6
  • Mfr. Model # 5NUD6
  • Rotary Drum Pump, Oil, Output 8.5 oz. Per Rotation, For Use With Heating Oils, Motor Oils, Lubricating Oils,...More

  • WESTWARD
  • Oil Pump Oil Pump
  • Multiple product options available

    Multiple product options available

Tote System,Pump Ratio 5:1
  • LIQUIDYNAMICS INC.
  • Tote System, Pump Ratio 5:1 Tote System,Pump Ratio 5:1
  • Item # 6ANT2
  • Mfr. Model # 970011-30
  • Tote System, Pump Ratio 5:1, Consumption @ 100 PSI 12 cfm, Min. Air Inlet Pressure 60 PSI, Max. Air Inlet PSI...More

Oil Can, Hand Held, 6 Oz
Barrel Pump, Lever Action
  • WESTWARD
  • Barrel Pump, Lever Action Barrel Pump, Lever Action
  • Item # 15F214
  • Mfr. Model # 15F214
  • Barrel Pump, Lever Action, 10 Ounces per Stroke, 15 to 55 gal., Outlet Size 3/4 In.-11.5 NH, Output 10 oz....More

Oil Lube Dispenser, Lever Action
  • WESTWARD
  • Oil Lube Dispenser, Lever Action Oil Lube Dispenser, Lever Action
  • Item # 15F213
  • Mfr. Model # 15F213
  • Oil Lube Dispenser, Lever Action, 2.14 Ounces per Stroke, 16 gal., Outlet Size 1/4 In. NPT, Output 2.14 oz/...More

Gear Oil Pump,Hand Op,5 Gal,Out Size 3/8
Hi Flow Rotary Booster Pump,Oil and Fuel
  • WESTWARD
  • Hi Flow Rotary Booster Pump, Oil and Fuel Hi Flow Rotary Booster Pump,Oil and Fuel
  • Item # 5NUD8
  • Mfr. Model # 5NUD8
  • Hi Flow Rotary Booster Pump, Oil and Fuel, Pump Ratio 3:1, Output 1 Pint Per Rotation, For Use With Gasoline...More

Rotary Drum Pump,Oil/Fuel,Output 7 oz
  • WESTWARD
  • Rotary Drum Pump, Oil/Fuel, Output 7 oz Rotary Drum Pump,Oil/Fuel,Output 7 oz
  • Item # 5NUD7
  • Mfr. Model # 5NUD7
  • Rotary Drum Pump, Oil and Fuel, Output 7 oz. Per Rotation, For Use With Gasoline, Diesel, Kerosene, and...More

Pump,Oil,55 G,3:1
  • ARO
  • Pump, Oil, 55 G, 3:1 Pump,Oil,55 G,3:1
  • Item # 4KK57
  • Mfr. Model # LM2203A-41-C
  • Heavy Duty Oil Pump, Heavy Duty High Flow, Pump Ratio 3:1, 55 gal., Max. Output 6 gpm, Includes 2-inch bung...More

Pump,Lubrication
Pump,Gear Oil
  • ARO
  • Pump, Gear Oil Pump,Gear Oil
  • Item # 2P776
  • Mfr. Model # 611170
  • Gear Oil Pump, Output Adjustable 2:1, 4:1 or 7:1, Fits Pail Size 35 Pounds/5 Gallons, 12 Inches Inner Diameter...More

Dispenser,Gear Lube
  • LINCOLN
  • Dispenser, Gear Lube Dispenser,Gear Lube
  • Item # 6Y881
  • Mfr. Model # 1293
  • Pail Gear Lube Dispenser, Output 1 Ounce, 12 Inches Inner Diameter, For 5 Gallons Bulk Containers with 5 Feet...More

Liquid Transfer Pump,Manual
Oil Pump
  • WESTWARD
  • Oil Pump Oil Pump
  • Item # 21EM37
  • Mfr. Model # 21EM37
  • Oil Pump,4.25 gal.,20.625 In., Capacity 4.25 gal., Output Up to 4.64 oz./stroke, For Use With Transmission...More

Oil Filter Cart,Econ,Outlet 3/4 In. NPTF
Gear Oil Package
  • ARO
  • Gear Oil Package Gear Oil Package
  • Item # 4ZT12
  • Mfr. Model # LP2100-1-B
  • Pump Package, Pump Ratio 3:1, 16 gal., Max. Air Inlet PSI 150, Max. Output 6 gpm, Includes Pump (A & B),...More

Results per page:  16 | 32 | 48

Find a broad range of oil pump options at Grainger to help you more easily transfer and dispense oil from containers, drums or buckets. Heavy-duty oil pumps and 3-vane rotary pumps w can smoothly extract oils, diesel, kerosene, coolant and other noncorrosive liquids from 16- to 55-gal. drums. Zero-friction design of EZI-action drum pumps helps easily dispense strong acids, alkalis, mild solvents and more. Find the right oil pump for your application at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More