Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Oil Filter Wrenches

16 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Oil Filter Strap Wrench,HD,Up to 9 In
    Oil Filter Wrench,Adjustable Pliers
    Oil Filter Cap Wrench Set,65 to 93mm
    • GEARWRENCH
    • Oil Filter Cap Wrench Set, 65 to 93mmOil Filter Cap Wrench Set,65 to 93mm
    • Item # 2ZPP6
    • Mfr. Model # 3865
    • Oil Filter Cap Wrench Set, Capacity 65 to 93mm, Material Fiber-Reinforced High Impact Plastic, Used To Remove...More

    Oil Filter Wrench,HD,3-3/4 to 4-1/2 In
    Oil Filter Wrench,Swivel,to 3 1/4 In
    Oil Filter Wrench,HD,4-1/2 to 5-1/4 In
    Oil Filter Strap Wrench,Nylon,7 In
    Oil Filter Wrench, Swivel, 2 1/2 to 3 In
    Oil Filter Wrench,HD,5-1/4 to 5-3/4 In
    Oil Filter Socket Set,6 Sockets
    • GEARWRENCH
    • Oil Filter Socket Set, 6 SocketsOil Filter Socket Set,6 Sockets
    • Item # 11U416
    • Mfr. Model # 41890
    • Oil Filter Socket Set, 3/8 Drive Socket Set, Capacity 24mm, 27mm, 29mm, 32mm, 36mm, 38mm, Material Alloy...More

    Oil Filter Wrench,Swivel,to 3 7/8 In
    Oil Filter Wrench,3 Jaw
    • GEARWRENCH
    • Oil Filter Wrench, 3 JawOil Filter Wrench,3 Jaw
    • Item # 2ZPK8
    • Mfr. Model # 3288D
    • Oil Filter Wrench, 3 Jaw, Capacity 2 1/2 to 3 3/4 In, Material Metal, Length 15 In., Used for Spin-On...More

    Oil Filter Wrench,Fixed Range,L 16 In
    Fixed Oil Filter Wrench,2-11/16 to 3-5/8
    Oil Filter Wrench,Fixed Range
    • GEARWRENCH
    • Oil Filter Wrench, Fixed RangeOil Filter Wrench,Fixed Range
    • Item # 2ZPL3
    • Mfr. Model # 3369
    • Oil Filter Wrench, Fixed Range, Capacity 2-3/4 to 3-1/8 In., Material Metal, Length (In.) 10-1/8, Used To...More

    Fixed Oil Filter Wrench 2-3/4 to 3-1/8
    Results per page: 16 | 32 | 48