Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Ratings

Oil Coolers

53 Results Found that Include 53 Products

Results per page: 16 | 32 | 48
Oil Cooler,Mobile,2-30 GPM,14 HP Removal
  • COOL-LINE
  • Oil Cooler, Mobile, 2-30 GPM, 14 HP RemovalOil Cooler,Mobile,2-30 GPM,14 HP Removal
  • Item # 4UJD4
  • Mfr. Model # C-14
  • Hydraulic Oil Cooler, Mobile, Flow Ranges 2 to 30 GPM, Port Size SAE #12, Max Pressure 250 PSI, Max Temp 250...More

Oil Cooler,12 VDC,4-50 GPM,0.19 HP
  • COOL-LINE
  • Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HPOil Cooler,12 VDC,4-50 GPM,0.19 HP
  • Item # 4UJF5
  • Mfr. Model # D16-12
  • Forced Air Oil Cooler, DC Motor, Flow Ranges 4 to 50 GPM, Voltage 12 VDC, Motor Amps 17, 0.19 Motor HP, Port...More

Oil Cooler,AC,2-30 GPM,115/230 V,1/4 HP
  • COOL-LINE
  • Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HPOil Cooler,AC,2-30 GPM,115/230 V,1/4 HP
  • Item # 4UHZ4
  • Mfr. Model # AL5-1
  • Forced Air Oil Cooler, AC Motor, Flow Ranges 2 to 30 GPM, Voltage 115/230, Motor Amps 5.4/2.7, 1/4 Motor HP,...More

Oil Cooler,Mobile,2-30 GPM,8 HP Removal
  • COOL-LINE
  • Oil Cooler, Mobile, 2-30 GPM, 8 HP RemovalOil Cooler,Mobile,2-30 GPM,8 HP Removal
  • Item # 4UJD3
  • Mfr. Model # C-8
  • Hydraulic Oil Cooler, Mobile, Flow Ranges 2 to 30 GPM, Port Size SAE #12, Max Pressure 377 PSI, Max Temp 250...More

Oil Cooler,12 VDC,2-30 GPM,0.08 HP
  • COOL-LINE
  • Oil Cooler, 12 VDC, 2-30 GPM, 0.08 HPOil Cooler,12 VDC,2-30 GPM,0.08 HP
  • Item # 4UJF4
  • Mfr. Model # D10-12
  • Forced Air Oil Cooler, DC Motor, Flow Ranges 2 to 30 GPM, Voltage 12 VDC, Motor Amps 5, 0.08 Motor HP, Port...More

Oil Cooler,Mobile,2-30 GPM,20 HP Removal
  • COOL-LINE
  • Oil Cooler, Mobile, 2-30 GPM, 20 HP RemovalOil Cooler,Mobile,2-30 GPM,20 HP Removal
  • Item # 4UJD5
  • Mfr. Model # C-20
  • Hydraulic Oil Cooler, Mobile, Flow Ranges 2 to 30 GPM, Port Size SAE #12, Max Pressure 377 PSI, Max Temp 250...More

Oil Cooler,AC,8-80 GPM,115/230 V,1/2 HP
  • COOL-LINE
  • Oil Cooler, AC, 8-80 GPM, 115/230 V, 1/2 HPOil Cooler,AC,8-80 GPM,115/230 V,1/2 HP
  • Item # 4UHZ7
  • Mfr. Model # A15-1
  • Forced Air Oil Cooler, AC Motor, Flow Ranges 8 to 80 GPM, Voltage 115/230, Motor Amps 7/3.5, 1/2 Motor HP,...More

Oil Cooler,AC,2-30 GPM,115/230 V,1/3 HP
  • COOL-LINE
  • Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HPOil Cooler,AC,2-30 GPM,115/230 V,1/3 HP
  • Item # 4UHZ5
  • Mfr. Model # A8-1
  • Forced Air Oil Cooler, AC Motor, Flow Ranges 2 to 30 GPM, Voltage 115/230, Motor Amps 5.6/2.8, 1/3 Motor HP,...More

Oil Cooler,AC Motor,14.1HP Heat Removed
  • COOL-LINE
  • Oil Cooler, AC Motor, 14.1HP Heat RemovedOil Cooler,AC Motor,14.1HP Heat Removed
  • Item # 6PKU0
  • Mfr. Model # AP20-2041
  • Forced Air Oil Cooler, AC Motor With Pump, HP Heat Removed 14.1, Filter Type Spin-On, Microns 9, Displacement...More

Oil Cooler,12 VDC,4-50 GPM,0.19 HP
  • COOL-LINE
  • Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HPOil Cooler,12 VDC,4-50 GPM,0.19 HP
  • Item # 4UJF6
  • Mfr. Model # D20-12
  • Forced Air Oil Cooler, DC Motor, Flow Ranges 4 to 50 GPM, Voltage 12 VDC, Motor Amps 17, 0.19 Motor HP, Port...More

Oil Cooler,12 VDC,8-80 GPM,0.48 HP
  • COOL-LINE
  • Oil Cooler, 12 VDC, 8-80 GPM, 0.48 HPOil Cooler,12 VDC,8-80 GPM,0.48 HP
  • Item # 4UJF8
  • Mfr. Model # D36-12
  • Forced Air Oil Cooler, DC Motor, Flow Ranges 8 to 80 GPM, Voltage 12 VDC, Motor Amps 29, 0.48 Motor HP, Port...More

Oil Cooler,Mobile,8-80 GPM,32 HP Removal
  • COOL-LINE
  • Oil Cooler, Mobile, 8-80 GPM, 32 HP RemovalOil Cooler,Mobile,8-80 GPM,32 HP Removal
  • Item # 4UJD8
  • Mfr. Model # C-32
  • Hydraulic Oil Cooler, Mobile, Flow Ranges 8 to 80 GPM, Port Size SAE #20, Max Pressure 377 PSI, Max Temp 250...More

Oil Cooler,AC,8-80 GPM,230/460 V,2 HP
  • COOL-LINE
  • Oil Cooler, AC, 8-80 GPM, 230/460 V, 2 HPOil Cooler,AC,8-80 GPM,230/460 V,2 HP
  • Item # 4UJA2
  • Mfr. Model # A55-3
  • Forced Air Oil Cooler, AC Motor, Flow Ranges 8 to 80 GPM, Voltage 230/460, Motor Amps 6.2/3.1, 2 Motor HP,...More

Oil Cooler,12 VDC,8-80 GPM,0.48 HP
  • COOL-LINE
  • Oil Cooler, 12 VDC, 8-80 GPM, 0.48 HPOil Cooler,12 VDC,8-80 GPM,0.48 HP
  • Item # 4UJG2
  • Mfr. Model # D70-12
  • Forced Air Oil Cooler, DC Motor, Flow Ranges 8 to 80 GPM, Voltage 12 VDC, Motor Amps 29, 0.48 Motor HP, Port...More

Oil Cooler,AC,8-80 GPM,115/230 V,1 HP
  • COOL-LINE
  • Oil Cooler, AC, 8-80 GPM, 115/230 V, 1 HPOil Cooler,AC,8-80 GPM,115/230 V,1 HP
  • Item # 4UJA1
  • Mfr. Model # A40-1
  • Forced Air Oil Cooler, AC Motor, Flow Ranges 8 to 80 GPM, Voltage 115/230, Motor Amps 12.8/6.4, 1 Motor HP,...More

Oil Cooler,AC,4-50 GPM,115/230 V,1/2 HP
  • COOL-LINE
  • Oil Cooler, AC, 4-50 GPM, 115/230 V, 1/2 HPOil Cooler,AC,4-50 GPM,115/230 V,1/2 HP
  • Item # 4UHZ8
  • Mfr. Model # A20-1
  • Forced Air Oil Cooler, AC Motor, Flow Ranges 4 to 50 GPM, Voltage 115/230, Motor Amps 8/4, 1/2 Motor HP, Port...More

Oil Cooler,Mobile,8-80 GPM,48 HP Removal
  • COOL-LINE
  • Oil Cooler, Mobile, 8-80 GPM, 48 HP RemovalOil Cooler,Mobile,8-80 GPM,48 HP Removal
  • Item # 4UJD9
  • Mfr. Model # C-48
  • Hydraulic Oil Cooler, Mobile, Flow Ranges 8 to 80 GPM, Port Size SAE #20, Max Pressure 377 PSI, Max Temp 250...More

Oil Cooler,12 VDC,4-50 GPM,0.48 HP
  • COOL-LINE
  • Oil Cooler, 12 VDC, 4-50 GPM, 0.48 HPOil Cooler,12 VDC,4-50 GPM,0.48 HP
  • Item # 4UJF7
  • Mfr. Model # D30-12
  • Forced Air Oil Cooler, DC Motor, Flow Ranges 4 to 50 GPM, Voltage 12 VDC, Motor Amps 29, 0.48 Motor HP, Port...More

Oil Cooler,AC,4-50 GPM,115/230 V,1/2 HP
  • COOL-LINE
  • Oil Cooler, AC, 4-50 GPM, 115/230 V, 1/2 HPOil Cooler,AC,4-50 GPM,115/230 V,1/2 HP
  • Item # 4UHZ6
  • Mfr. Model # A10-1
  • Forced Air Oil Cooler, AC Motor, Flow Ranges 4 to 50 GPM, Voltage 115/230, Motor Amps 7/3.5, 1/2 Motor HP,...More

Oil Cooler,w/Hydraulic Motor,4-50 GPM
  • COOL-LINE
  • Oil Cooler, w/Hydraulic Motor, 4-50 GPMOil Cooler,w/Hydraulic Motor,4-50 GPM
  • Item # 4UJC2
  • Mfr. Model # HR45-0372
  • Forced Air Oil Cooler, Hydraulic Motor, Coolant Flow Range 4 to 50 GPM, Coolant HP Heat Removed 45, Coolant...More

Oil Cooler,AC Motor,7.1HP Heat Removed
  • COOL-LINE
  • Oil Cooler, AC Motor, 7.1HP Heat RemovedOil Cooler,AC Motor,7.1HP Heat Removed
  • Item # 6PKT9
  • Mfr. Model # AP10-2041
  • Forced Air Oil Cooler, AC Motor With Pump, HP Heat Removed 7.1, Filter Type Spin-On, Microns 9, Displacement...More

Oil Cooler,Mobile,2-30 GPM,18 HP Removal
  • COOL-LINE
  • Oil Cooler, Mobile, 2-30 GPM, 18 HP RemovalOil Cooler,Mobile,2-30 GPM,18 HP Removal
  • Item # 4UJD7
  • Mfr. Model # C-18
  • Hydraulic Oil Cooler, Mobile, Flow Ranges 2 to 30 GPM, Port Size SAE #12, Max Pressure 377 PSI, Max Temp 250...More

Oil Cooler,AC,4-50 GPM,115/230 V,1 HP
  • COOL-LINE
  • Oil Cooler, AC, 4-50 GPM, 115/230 V, 1 HPOil Cooler,AC,4-50 GPM,115/230 V,1 HP
  • Item # 4UHZ9
  • Mfr. Model # A30-1
  • Forced Air Oil Cooler, AC Motor, Flow Ranges 4 to 50 GPM, Voltage 115/230, Motor Amps 12.8/6.4, 1 Motor HP,...More

Oil Cooler,AC,20-200 GPM,230/460 V,3 HP
  • COOL-LINE
  • Oil Cooler, AC, 20-200 GPM, 230/460 V, 3 HPOil Cooler,AC,20-200 GPM,230/460 V,3 HP
  • Item # 4UJA3
  • Mfr. Model # A90-3
  • Forced Air Oil Cooler, AC Motor, Flow Ranges 20 to 200 GPM, Voltage 230/460, Motor Amps 8.6/4.3, 3 Motor HP,...More

Oil Cooler,w/Hydraulic Motor,20-200 GPM
  • COOL-LINE
  • Oil Cooler, w/Hydraulic Motor, 20-200 GPMOil Cooler,w/Hydraulic Motor,20-200 GPM
  • Item # 4UJC6
  • Mfr. Model # HR180-0050
  • Forced Air Oil Cooler, Hydraulic Motor, Coolant Flow Range 20 to 200 GPM, Coolant HP Heat Removed 180,...More

Oil Cooler,AC Motor,23.0HP Heat Removed
  • COOL-LINE
  • Oil Cooler, AC Motor, 23.0HP Heat RemovedOil Cooler,AC Motor,23.0HP Heat Removed
  • Item # 6PKU3
  • Mfr. Model # AP30-4041
  • Forced Air Oil Cooler, AC Motor With Pump, HP Heat Removed 23.0, Filter Type Spin-On, Microns 9, Displacement...More

Oil Cooler,12 VDC,8-80 GPM,0.19 HP
  • COOL-LINE
  • Oil Cooler, 12 VDC, 8-80 GPM, 0.19 HPOil Cooler,12 VDC,8-80 GPM,0.19 HP
  • Item # 4UJF9
  • Mfr. Model # D45-12
  • Forced Air Oil Cooler, DC Motor, Flow Ranges 8 to 80 GPM, Voltage 12 VDC, Motor Amps 17, 0.19 Motor HP, Port...More

Oil Cooler,w/Hydraulic Motor,8-80 GPM
  • COOL-LINE
  • Oil Cooler, w/Hydraulic Motor, 8-80 GPMOil Cooler,w/Hydraulic Motor,8-80 GPM
  • Item # 4UJC5
  • Mfr. Model # HR100-0050
  • Forced Air Oil Cooler, Hydraulic Motor, Coolant Flow Range 8 to 80 GPM, Coolant HP Heat Removed 100, Coolant...More

Oil Cooler,10-110 GPM,120 HP Removal
  • COOL-LINE
  • Oil Cooler, 10-110 GPM, 120 HP RemovalOil Cooler,10-110 GPM,120 HP Removal
  • Item # 4UJE3
  • Mfr. Model # C-120
  • Hydraulic Oil Cooler, Mobile, Flow Ranges 10 to 110 GPM, Port Size SAE #24, Max Pressure 377 PSI, Max Temp...More

Oil Cooler,Mobile,2-30 GPM,12 HP Removal
  • COOL-LINE
  • Oil Cooler, Mobile, 2-30 GPM, 12 HP RemovalOil Cooler,Mobile,2-30 GPM,12 HP Removal
  • Item # 4UJD6
  • Mfr. Model # C-12
  • Hydraulic Oil Cooler, Mobile, Flow Ranges 2 to 30 GPM, Port Size SAE #12, Max Pressure 377 PSI, Max Temp 250...More

Oil Cooler,w/Hydraulic Motor,8-80 GPM
  • COOL-LINE
  • Oil Cooler, w/Hydraulic Motor, 8-80 GPMOil Cooler,w/Hydraulic Motor,8-80 GPM
  • Item # 4UJC1
  • Mfr. Model # HR25-0218
  • Forced Air Oil Cooler, Hydraulic Motor, Coolant Flow Range 8 to 80 GPM, Coolant HP Heat Removed 25, Coolant...More

Oil Cooler,20-200 GPM,230/460 V,7.5 HP
  • COOL-LINE
  • Oil Cooler, 20-200 GPM, 230/460 V, 7.5 HPOil Cooler,20-200 GPM,230/460 V,7.5 HP
  • Item # 4UJA6
  • Mfr. Model # A160-3
  • Forced Air Oil Cooler, AC Motor, Flow Ranges 20 to 200 GPM, Voltage 230/460, Motor Amps 19.6/9.8, 7.5 Motor...More

Results per page: 16 | 32 | 48