Skip Content

Filter Results By

Oil Change Systems

2 Results Found that Include 2 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
4.0 gpm Polypropylene Oil Change Pump System, 12VDC, 3
  • TM

    Grainger Choice

  • DAYTON
  • 4.0 gpm Polypropylene Oil Change Pump System, 12VDC, 3 1/2 Gal. Tank Capacity 4.0 gpm Polypropylene Oil Change Pump System, 12VDC, 3 1/2 Gal. Tank Capacity
  • Oil Change Pump System, Body Material Polypropylene, Voltage 12VDC, 7.5 Amps, Flow Rate (GPM) 4.0, Prime in Feet 7.5, Max. Head (Ft.) 40, Plastic Basin, 3 1/2 Gal. Tank Capacity, Max. Viscosity 3000 SSU, Max. Pressure (PSI) 17, Temp. Range (F) 185, Length (In.) 11-3/4, Width (In.) 11-3/4, Height (In.) 15-3/4, Cord Length (Ft.) 7.8, Includes Reversing Switch, 8 Ft. Power Leads, 3.5 Gallon Container, 12VDC Pump, Suction and Discharge Tubing, Instruction Manual

  • Item # 3ACA7
  • Mfr. Model # 3ACA7
  • Oil Change Pump System, Body Material Polypropylene, Voltage 12VDC, 7.5 Amps, Flow Rate (GPM) 4.0, Prime in...More

4.0 gpm Polypropylene Oil Change Pump System, 12VDC, 4
  • TM

    Grainger Choice

  • DAYTON
  • 4.0 gpm Polypropylene Oil Change Pump System, 12VDC, 4 Gal. Tank Capacity 4.0 gpm Polypropylene Oil Change Pump System, 12VDC, 4 Gal. Tank Capacity
  • Oil Change Pump System, Body Material Polypropylene, Voltage 12VDC, 7.5 Amps, Flow Rate (GPM) 4.0, Prime in Feet 7.5, Max. Head (Ft.) 40, Plastic Basin, 4 Gal. Tank Capacity, Max. Viscosity 3000 SSU, Max. Pressure (PSI) 17, Temp. Range (F) 185, Length (In.) 13-3/8, Width (In.) 8-3/4, Height (In.) 21, Cord Length (Ft.) 7.8, Includes 8 Ft. Power Leads, 4 Gallon Container, 12VDC Pump, Suction and Discharge Tubing, Instruction Manual

  • Item # 3ACA8
  • Mfr. Model # 3ACA8
  • Oil Change Pump System, Body Material Polypropylene, Voltage 12VDC, 7.5 Amps, Flow Rate (GPM) 4.0, Prime in...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More