Skip Content

Filter Results By

Applied Filters Clear All

Office Supplies

33 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Quartz Clock Quartz Clock
  • Multiple product options available

    Quartz Clock, Analog, Movement Type Quartz, and Time Adjustment Manual Adjust; Varies by Time Format, Shape, Overall Dia., Face Dia., Power Source, Mount, Case Material,...More

  • Category : Clocks
Compressed Air Duster, 17oz
  • TM

    Grainger Choice

  • TOUGH GUY
  • Compressed Air Duster, 17oz Aerosol Duster
  • Item # 5PWH6
  • Mfr. Model # 5PWH6
  • Aerosol Duster, Recommended For Computers and Other Electronics, Car Detailing, Craft Cleaning and General...More

  • Category : Aerosol Dusters
STAPLELESS STAPLER
Wall Clock,Safety is for Life,12 in.
  • SALES & MARKETING ASSOCIATES
  • Wall Clock, Safety is for Life, 12 in. Clock
  • Item # 9MFL9
  • Mfr. Model # 519W WHITE CASE
  • Clock, Analog, 12 Hour, Shape Round, Overall Dia. 12 In., Width 12 In., Height 12 In., Power Source (1)AA...More

  • Category : Clocks
Digital Clock,Radio Control,Silver
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Digital Clock, Radio Control, Silver Digital Clock,Radio Control,Silver
  • Item # 1TKA2
  • Mfr. Model # 4625G
  • Atomic Thermometer Clock, Digital, 12 Hour, 24 Hour, Shape Rectangle, Width 11 In., Depth 1-1/2 In., Height 6...More

  • Category : Clocks
Reduced Effort Stapler,20 Sheet,2 In.
  • SWINGLINE
  • Reduced Effort Stapler, 20 Sheet, 2 In. Reduced Effort Stapler
  • Item # 24Y093
  • Mfr. Model # S7066412
  • Reduced Effort Stapler, Sheet Capacity 20, Throat Depth 2-1/4 In., Black, Length 7 In., Width 2 In., Height 3...More

  • Category : Manual Office Staplers
Portable Calculator,LCD,10 Digits
  • VICTOR
  • Portable Calculator, LCD, 10 Digits Calculator
  • Item # 1TLV9
  • Mfr. Model # 1100-3A
  • Calculator, Desktop, Length 5 In., Width 4-1/2 In., Depth 1-1/8 In., Display Digits 10, Display LCD, Display...More

  • Category : Calculators
Black Battery Operated Stapler, 3/8" Throat Depth, 15&
Analog Clock,Radio Control,13-1/2,Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Clock, Radio Control, 13-1/2, Black Analog Clock,Radio Control,13-1/2,Black
  • Item # 3FE17
  • Mfr. Model # 3959G
  • Quartz Atomic DST Clock, Analog, 12 Hour, Movement Type Quartz, Shape Round, Overall Dia. 13-1/2 In., Face...More

  • Category : Clocks
Folding Easel, Aluminum Frame Material, 63" Overall Height
Mouse Pad w/Wrist Support,Black
E-Z Mount Frame 8.5x11 Black
Magnetic Wall Pocket,Letter,7Hx13W,Smoke
Guillotine Paper Trimmer, 15" Cutting Length, 15 Sheet
Stapler,Black,20 Sheet,3-5/8 In.
  • SWINGLINE
  • Stapler, Black, 20 Sheet, 3-5/8 In. Stapler
  • Item # 24Y087
  • Mfr. Model # S7040501B
  • Stapler, Sheet Capacity 20, Throat Depth 3-5/8 In., Black, Length 6-1/4 In., Width 1-2/5 In., Height 2-1/4...More

  • Category : Manual Office Staplers
Wireless Keyboard/Mouse Set, Black, USB Connector Type
  • Wireless Keyboard/Mouse Set, Black, USB Connector Type Keyboard/Mouse Set
  • Item # 23M151
  • Mfr. Model # K72403US
  • Keyboard/Mouse Set, Wireless, Optical, Compatible With Windows(R) XP, Windows Vista(R) and Windows(R) 7, USB...More

  • Category : Keyboard and Mouse Sets
Pencil Sharpener,Gray/Green
  • SWINGLINE
  • Pencil Sharpener, Gray/Green Pencil Sharpener,Gray/Green
  • Item # 24Y103
  • Mfr. Model # 29965
  • Pencil Sharpener, Electric/Battery, Number of Holes 1, Color Gray/Green, Housing Material Plastic, Blade...More

  • Category : Pencil Sharpeners
Poster Frame,Black,24 x 36 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Poster Frame, Black, 24 x 36 In. Poster Frame
  • Item # 9DPN9
  • Mfr. Model # UVSNAP3624
  • Poster Frame, Frame Size 24 x 36 In., Frame Material Plastic, Frame Color Black, Mounts Vertically or...More

  • Category : Document and Poster Frames
Hanging File Folder Frame,Steel
Magnetic Dry Erase Board, Magnetic sheet steel, 48" Wi
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Dry Erase Board, Magnetic sheet steel, 48" Width, 31" Height Magnetic Dry Erase Board
  • Item # 1NUP3
  • Mfr. Model # 1NUP3
  • Magnetic Dry Erase Board, Board Material Magnetic sheet steel, Board Color White, Height 31 In., Width 48...More

  • Category : Dry Erase Boards
Dry Erase Board, 46-1/2" Width, 36" Height
Pouch Laminating Machine,19-2/3 In.
  • SWINGLINE
  • Pouch Laminating Machine, 19-2/3 In. Pouch Laminating Machine,19-2/3 In.
  • Item # 24Y155
  • Mfr. Model # 1703076
  • Pouch Laminating Machine, Hot, Length 19-2/3 In., Width 5-5/7 In., Height 3-4/5 In., Speed 31 in./min., Max....More

  • Category : Laminating Machines
Staples,ChiselPtCart,1/4 In Leg,PK5000
Lab Notebook,8-1/2 in. x 11 in.,Blue
  • ROARING SPRING
  • Lab Notebook, 8-1/2 in. x 11 in., Blue Lab Notebook
  • Item # 31HG86
  • Mfr. Model # 77581
  • Lab Notebook, Sheet Size 8-1/2 In. x 11 In., Rule Narrow, Paper Weight 20 lb., Number of Sheets 60, Backing...More

  • Category : Notebooks and Writing Pads
Document Organizer,Blue,5 Tabs
In/Out Board, Silver Frame Color, 23" Width, 16"&
  • QUARTET
  • In/Out Board, Silver Frame Color, 23" Width, 16" Height In/Out Board
  • Item # 30P034
  • Mfr. Model # 33704
  • In/Out Board, Width 23 In., Height 16 In., Frame Material Aluminum, Frame Color Silver, Board Material...More

  • Category : In/Out Boards
  • SWINGLINE
  • Compact Stapler Compact Stapler
  • Multiple product options available

    Compact Stapler, Sheet Capacity 25, Throat Depth 1-5/8", Length 6-1/4", Width 1-1/2", Height 4-5/8", Staple Capacity 105, Material Metal, Design Desktop, Front Loading,...More

  • Category : Manual Office Staplers
Rotary Paper Trimmer, 12" Cutting Length, 15 Sheet Cap
Tan RubberTak Bulletin Board, Aluminum Frame Material, 96"&
Desktop Stapler,Heavy-Duty,60 Sheet,Blk
File Storage Box,Letter/Legal,Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More