Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Office Organizers

15 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • OFFICEMATE
    • Wall FileWall File
    • Multiple product options available

      Multiple product options available

    File Holder,Letter,2 Horiz.,5 Vert.
    • OFFICEMATE
    • File Holder, Letter, 2 Horiz., 5 Vert.Letter Tray/File Holder
    • Item # 1MLJ2
    • Mfr. Model # 22112
    • Large Incline Sorter, File Size Letter, Number of Compartments (2) Horizontal, (5) Incline Vertical, Black,...More

    Desk Organizer,Letter,(3) Vertical
    • ROLODEX
    • Desk Organizer, Letter, (3) VerticalFile Holder
    • Item # 3WFE7
    • Mfr. Model # 22347ELD
    • File Holder, File Size Letter, Number of Compartments (3) Vertical, Black, Mesh Finish, Metal, Length 3-1/2...More

    File Separator,Steel,Black,5 Comp
    • BUDDY PRODUCTS
    • File Separator, Steel, Black, 5 CompVertical Organizer
    • Item # 49J463
    • Mfr. Model # 4550-4
    • Vertical Organizer, File Size Letter, Number of Compartments 5, Black, Powder Finish, Steel, Length 10 In.,...More

    Letter Tray/File Holder,7 Comp
    • FELLOWES
    • Letter Tray/File Holder, 7 CompLetter Tray/File Holder
    • Item # 22W868
    • Mfr. Model # 72371
    • Letter Tray/File Holder, File Size Letter/Legal, Number of Compartments 7, Black, Poxy Finish, Steel, Length...More

    Letter Tray,Mahogany,Wood
    • ROLODEX
    • Letter Tray, Mahogany, WoodLetter Tray
    • Item # 23L269
    • Mfr. Model # ROL23350
    • Letter Tray, File Size Letter/A4, Number of Compartments 1, Mahogany, Wood, Length 2-3/5 In., Width 13-4/5...More

    Magazine File,Black,Plastic
    Desktop Organizer,Black
    • SAFCO
    • Desktop Organizer, BlackDesktop Organizer
    • Item # 49H925
    • Mfr. Model # 3115BL
    • Desktop Organizer, Width 10 In., Depth 6-1/2 In., Height 10-1/2 In., Material Steel, Color Black, Number of...More

    Bumper,Self Adhesive,4-1/2 Inx1 ft,Clear
    • 3M PREFERRED CONVERTER
    • Bumper, Self Adhesive, 4-1/2 Inx1 ft, ClearSelf Adhesive Bumper
    • Item # 45K754
    • Mfr. Model # SJ5632
    • Self Adhesive Bumper, Shape Roll, Width 4-1/2 In., Length 1 ft., Color Clear, Material Polyurethane, For Use...More

    Pencil Cup,Gray,Steel,4inWx4inDx4inH
    Vertical Card File,Blk/Silver,Mesh
    • ROLODEX
    • Vertical Card File, Blk/Silver, MeshVertical Card File,Blk/Silver,Mesh
    • Item # 2NRR5
    • Mfr. Model # 1734235
    • Vertical Business Card File, Black/Silver, Metal Mesh, Holds (300) Cards, Length 6-13/16 In., Width 7-1/8...More

    Desktop Organizer,Steel
    • BUDDY PRODUCTS
    • Desktop Organizer, SteelDesktop Organizer
    • Item # 22ND02
    • Mfr. Model # 0710-4
    • Desktop Organizer, Width 18-1/2 In., Depth 8 In., Height 7-3/4 In., Material Steel, Finish Paint, Color...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More