Skip Content

Filter Results By

Applied Filters Clear All

Office Organizers

35 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • OFFICEMATE
  • Wall File Wall File
  • Multiple product options available

    Multiple product options available

Gray Pencil Cup, Plastic, 5" Height, 4-1/4" Width
File Holder,Letter,2 Horiz.,5 Vert.
File Holder,Letter,9 Compartment Trays
File Holder,Letter,2 Horiz.,5 Vert.
File Holder,Letter,2 Horiz.,5 Vert.
Pencil Cup,Large,Blk,Plastic
Gray Magnetic Dry Erase Board, Plastic, 12-7/8" Height
Business Card File Tray, 200 Ct, Plastic
Partition Hanger,Adjustable,PK2
Gray Wall Organizer w/3 Compartments, Plastic, 4" Heig
Gray Utility Tray, Plastic, 3-3/8" Height, 12" Wi
Desk Organizer,Color Clear
  • OFFICEMATE
  • Desk Organizer, Color Clear Desk Organizer,Color Clear
  • Item # 1MLJ6
  • Mfr. Model # 22824
  • Desk Supply Organizer, Number of Compartments 11, Clear, Plastic, Height 6-3/4 In., Width 5-1/4 In., Depth 6...More

Recycled Drawer Organizer
Gray Certificate Holder, Plastic, 10" Height, 12-1/2"&
File Holder,Letter,(1) Vertical
File Holder,Letter,(2) Horizontal
File Holder,Letter,2 Horiz.,1 Drawer
Document Drawer Organizer,Gray
Wall File Back Plate/Hangers,Black
Gray Photo Frame, Plastic, 6" Height, 8" Width, 7
File Holder,Letter,(1) Vertical
  • OFFICEMATE
  • File Holder, Letter, (1) Vertical File Holder,Letter,(1) Vertical
  • Item # 3ZJG7
  • Mfr. Model # 26083
  • Large Magazine File, File Size Letter, Number of Compartments (1) Vertical, Black, Baked Enamel Finish,...More

Gray Tool Tube, Plastic, 5-1/2" Height, 3" Width,
File Holder,Letter,(1) Vertical
Paper Clip Dispenser,Clear,Plastic
File Holder,Letter,(2) Horizontal
File Holder,Letter,4 Vertical
  • OFFICEMATE
  • File Holder, Letter, 4 Vertical File Holder,Letter,4 Vertical
  • Item # 2RLH5
  • Mfr. Model # 21242
  • Expandable Sorter, File Size Letter, Number of Compartments (4) Vertical, Black, Baked Enamel Finish,...More

File Folder,Letter/Legal,(2) Horiz.,PK2
File Holder/Drawer,Letter
  • OFFICEMATE
  • File Holder/Drawer, Letter File Holder/Drawer,Letter
  • Item # 2RLH9
  • Mfr. Model # 26095
  • Drawer with Sorter, File Size Letter, Number of Compartments (1) Horizontal, (5) Vertical, (1) Drawer, Black,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More