Skip Content

Filter Results By

Applied Filters Clear All

Office Machines and Calculators

22 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Guillotine Paper Cutter, 12" Cutting Length, 350 Sheet
Premium Rolling Trimmer, 72" Cutting Length, 12 Sheet
Laser Printer,Black/White,11-3/4 in. H
  • HP
  • Laser Printer, Black/White, 11-3/4 in. H Laser Printer,Black/White,11-3/4 in. H
  • Item # 45YT59
  • Mfr. Model # F2A68A
  • Laser Printer, Black/White, Print Speed (Black) 45 ppm, Print Speed (Color) 45 ppm, Print Resolution (Black)...More

Laser Printer,Blk/Wht,16-39/64inHx17inW
  • LEXMARK
  • Laser Printer, Blk/Wht, 16-39/64inHx17inW Laser Printer,Blk/Wht,16-39/64inHx17inW
  • Item # 38LX97
  • Mfr. Model # LEX35S0400
  • Laser Printer, Black/White, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8-1/2 In. x 14 In., LCD...More

Scanner,1200 x 1200 dpi,23-25/64 in. L
  • EPSON
  • Scanner, 1200 x 1200 dpi, 23-25/64 in. L Scanner,1200 x 1200 dpi,23-25/64 in. L
  • Item # 38RX88
  • Mfr. Model # EPSB11B205221
  • Scanner, Document, Overall Length 23-25/64 In., Overall Width 19-19/32 In., Overall Height 12-1/2 In.,...More

Scanner,2400 x 2400 dpi,21-17/32 in. L
  • HP
  • Scanner, 2400 x 2400 dpi, 21-17/32 in. L Scanner,2400 x 2400 dpi,21-17/32 in. L
  • Item # 38RY05
  • Mfr. Model # HEWL2703A
  • Scanner, Document, Overall Length 21-17/32 In., Overall Width 9-3/4 In., Overall Height 23-9/64 In., Scanning...More

Scanner,600 x 600 dpi,11-15/32 in. L
  • BROTHER
  • Scanner, 600 x 600 dpi, 11-15/32 in. L Scanner,600 x 600 dpi,11-15/32 in. L
  • Item # 38RX72
  • Mfr. Model # BRTADS2500WE
  • Scanner, Document, Overall Length 11-15/32 In., Overall Width 15-5/64 In., Overall Height 11-7/32 In.,...More

Scanner,600 x 600 dpi,15-1/2inL,48-bit
  • EPSON
  • Scanner, 600 x 600 dpi, 15-1/2inL, 48-bit Scanner,600 x 600 dpi,15-1/2inL,48-bit
  • Item # 38RX96
  • Mfr. Model # EPSB11B222202
  • Scanner, Document, Overall Length 15-1/2 In., Overall Width 10-1/2 In., Overall Height 11-11/16 In., Scanning...More

Laser Printer,Blk/Wht,1200 x 1200 dpi
  • LEXMARK
  • Laser Printer, Blk/Wht, 1200 x 1200 dpi Laser Printer,Blk/Wht,1200 x 1200 dpi
  • Item # 38LX99
  • Mfr. Model # LEX40G0100
  • Laser Printer, Black/White, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8-1/2 In. x 14 In., LCD...More

Scanner,600 x 600 dpi,15-11/16 in. L
  • EPSON
  • Scanner, 600 x 600 dpi, 15-11/16 in. L Scanner,600 x 600 dpi,15-11/16 in. L
  • Item # 38RX82
  • Mfr. Model # EPSB11B194081
  • Scanner, Document, Overall Length 15-11/16 In., Overall Width 11-19/32 In., Overall Height 12-19/32 In.,...More

All-In-One Printr,42 ppm,20inHx18-3/8inW
  • HP
  • All-In-One Printr, 42 ppm, 20inHx18-3/8inW All-In-One Printr,42 ppm,20inHx18-3/8inW
  • Item # 38LV86
  • Mfr. Model # HEWA8P79A
  • All-In-One Printer, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 42 ppm, Print Resolution...More

Inkjet Printer,Clr,18-1/2inHx15-45/64inW
Laser Printr,Clr,15-13/16inHx19-13/32inW
  • LEXMARK
  • Laser Printr, Clr, 15-13/16inHx19-13/32inW Laser Printr,Clr,15-13/16inHx19-13/32inW
  • Item # 38LX93
  • Mfr. Model # LEX28E0050
  • Laser Printer, Color, Print Speed (Black) 32 ppm, Print Speed (Color) 32 ppm, Print Resolution (Black) 1200 x...More

Laser Printer,Color,18-5/16inHx17-1/2inW
Laser Printer,Black/White,630 Paper Tray
  • OKI
  • Laser Printer, Black/White, 630 Paper Tray Laser Printer,Black/White,630 Paper Tray
  • Item # 38LY21
  • Mfr. Model # OKI62442001
  • Laser Printer, Black/White, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8-1/2 In. x 14 In., LCD...More

All-In-One Printr,45 ppm,1200 x 1200 dpi
  • LEXMARK
  • All-In-One Printr, 45 ppm, 1200 x 1200 dpi All-In-One Printr,45 ppm,1200 x 1200 dpi
  • Item # 38LW48
  • Mfr. Model # LEX35S5703
  • All-In-One Printer, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 45 ppm, Print Resolution...More

All-In-One Printr,Printer/Copier/Scanner
  • LEXMARK
  • All-In-One Printr, Printer/Copier/Scanner All-In-One Printr,Printer/Copier/Scanner
  • Item # 38LW47
  • Mfr. Model # LEX35S5702
  • All-In-One Printer, Functions Printer, Copier, Scanner, Print Speed (Black) 45 ppm, Print Resolution (Black)...More

Large office Paper Shredder, Strip-Cut Cut Style, Security
  • SWINGLINE
  • Large office Paper Shredder, Strip-Cut Cut Style, Security Level 2 Paper Shredder
  • Item # 24Y134
  • Mfr. Model # 1770035B
  • Paper Shredder, Classification Large office, Cut Style Strip-Cut, Shred Size 1/4 In., Shredding Capacity 32...More

Departmental Paper Shredder, Micro-Cut Cut Style, Security Level
  • GBC
  • Departmental Paper Shredder, Micro-Cut Cut Style, Security Level 5 Paper Shredder
  • Item # 4EEA9
  • Mfr. Model # 1770070B
  • Paper Shredder, Classification Departmental, Cut Style Micro-Cut, Shred Size 1/16 In. x 1/2 In., Shredding...More

Small Office Paper Shredder, Strip-Cut Cut Style, Security
  • ABILITY ONE
  • Small Office Paper Shredder, Strip-Cut Cut Style, Security Level 2 Small Office Paper Shredder, Strip-Cut Cut Style, Security Level 2
  • Item # 40KH96
  • Mfr. Model # 221927
  • Paper Shredder, Classification Small Office, Cut Style Strip-Cut, Shred Size 1/4 In., Shredding Capacity 40...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More